3+PEと6+PEコンタクト付き丸形コネクタすばやく簡単に組み立て可能IP67保護等級(嵌合状態)簡単に取扱える人間工学的なデザイン迅速なねじ込み式カップリングシステム内部ストレインリリーフとケーブルクランプ幅広い使用温度範囲:-40℃→+125℃耐UV性の本体材質耐衝撃性と耐振動性熱可塑樹脂UL94V-0本体
用途優れた環境耐性を発揮するEcoMateC16ケーブルコネクタは、ヘビーデューティな産業用途とオートメーション用途に適しています。この頑丈な電源コネクタは、腐食、振動、衝撃に対する耐性が高く、最も過酷な環境で使用されています。極数3+PEソケットorプラグソケット定格電圧(V)400定格電流(A)16保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)3+PE結線方法スクリューコネクタサイズスタンダードコンタクトジェンダーメス接合型ネジ実装タイプケーブルマウント表面処理(コンタクト)銀接続方向ストレート