15件中 1~15件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Amphenol LTW offers a comprehensive range of rugged USB Type-C connectors designed for different product and market applications。Mating and/or stand-alone waterproof, dust proof, high temperature and high vibration resistant, quick mating are all of the many options available for selection In its various form factors ALTW’s USB Type-C Swift LA, LP and GG series deliver high data transmission rate up to 10 Gigabits per second (10 Gbps) and superior power charging up to 5A current。Available in low profile receptacle, receptacle with FPC, over molded or over molding on inter-locking conduit, or any customized requirement is possible and welcome.
仕様●オス/メス:メス●実装タイプ:スルーホール●結線方法:はんだ●USBバージョン:3.1●IP保護等級:IP67●定格電流:5.0A●定格電圧:30.0 V●シリーズ:LP●コンタクト材質:銅合金●動作温度 Min:-40.0℃●動作温度 Max:+85℃●コード番号:187-7866 アズワン品番65-7583-34
1個
1,298 税込1,428
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655 アズワン品番65-7584-89
1個
49,980 税込54,978
7日以内出荷

使いやすい一体型設計でさまざまなピン配置のタイプを選択可能。横並びに積み重ねできるため、基板の省スペースと実装を簡単にすることが可能。EMI/ESD保護のシールドタイプ。反転ラッチとパネルストップオプション。低プロファイルバージョンを用意。ウェーブはんだ付けに対応。基板にしっかりと固定するボードロック。さまざまな取り付けオプション
長さ(mm)11.5 幅(mm)11.2 極数4P4C 深さ(mm)18 方向横型 材質(コンタクト)リン青銅 RoHS指令(10物質対応)対応 シリーズ番号87180 実装タイプスルーホール実装 LANカテゴリCat3 コネクタタイプイーサネット:RJ45コネクタ 表面処理(コンタクト)
1袋(5個)
1,198 税込1,318
7日以内出荷

仕様範囲 = R4 RADSOKシリーズ = SurLok Plusコネクタタイプ = RADSOKレセプタクル(HVIL搭載)行数 = 1コンタクト数 = 1ケーブルサイズ = 16 mm2、25 mm2定格電流 = 120A動作電圧 = 1000 V ac/dcコネクタジェンダー = メスコンタクトジェンダー = オス動作温度 Min = -40℃ RoHS指令(10物質対応)対応
1個
2,698 税込2,968
7日以内出荷

仕様範囲 = R4 RADSOKシリーズ = SurLok Plusコネクタタイプ = RADSOKレセプタクル(HVIL搭載)行数 = 1コンタクト数 = 1ケーブルサイズ = 16 mm2、25 mm2定格電流 = 120A動作電圧 = 1000 V ac/dcコネクタジェンダー = メスコンタクトジェンダー = オス深さ = 37.7mm RoHS指令(10物質対応)対応
1個
1,798 税込1,978
翌々日出荷

PCI EX/PCI Conn rcpt 64P VERT CARD EDGE ( PCI EX/PCI コネクタは 64P VERT CARD EDGE )エッジコネクタAmphenol 垂直カードエッジコネクタは、36 コンタクトと 1 mm ピッチを備えています。このコネクタは、デスクトップ PC、サーバー、及びワークステーションで使用され
仕様●接続方向:垂直●オス/メス:オス●極数:64●ピッチ:1mm●定格電流:1.1A●シリーズ:10018784●コード番号:220-8491 アズワン品番65-7717-03
1袋(10個)
919 税込1,011
7日以内出荷

仕様●接続方向:垂直●オス/メス:オス●極数:36●ピッチ:1mm●定格電流:1.1A●シリーズ:10018784●コード番号:220-8489 アズワン品番65-7716-20
1袋(10個)
649 税込714
7日以内出荷

仕様●入数:1トレイ(60個入り)●接続方向:垂直●オス/メス:オス●極数:64●ピッチ:1mm●定格電流:1.1A●シリーズ:10018784●コード番号:220-8490 アズワン品番65-7716-11
1セット(60個)
5,698 税込6,268
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656 アズワン品番65-7584-27
1個
41,980 税込46,178
7日以内出荷


仕様範囲 = R4 RADSOKシリーズ = SurLok Plusコネクタタイプ = RADSOKレセプタクル(HVIL搭載)行数 = 1コンタクト数 = 1ケーブルサイズ = 16 mm2、25 mm2定格電流 = 120A動作電圧 = 1000 V ac/dcコネクタジェンダー = メスコンタクトジェンダー = オス取り付けタイプ = パネルマウント RoHS指令(10物質対応)対応
1個
1,698 税込1,868
7日以内出荷

仕様範囲 = R4 RADSOKシリーズ = SurLok Plusコネクタタイプ = RADSOKレセプタクル(HVIL搭載)行数 = 1コンタクト数 = 1ケーブルサイズ = 16 mm2、25 mm2定格電流 = 120A動作電圧 = 1000 V ac/dcコネクタジェンダー = メスコンタクトジェンダー = オス動作温度 Min = -40℃ RoHS指令(10物質対応)対応
1個
1,698 税込1,868
7日以内出荷

仕様範囲 = R4 RADSOKシリーズ = SurLok Plusコネクタタイプ = RADSOKレセプタクル(HVIL搭載)行数 = 1コンタクト数 = 1ケーブルサイズ = 16 mm2、25 mm2定格電流 = 120A動作電圧 = 1000 V ac/dcコネクタジェンダー = メスコンタクトジェンダー = オス動作温度 Min = -40℃ RoHS指令(10物質対応)対応
1個
2,698 税込2,968
7日以内出荷

仕様範囲 = R4 RADSOKシリーズ = SurLok Plusコネクタタイプ = RADSOKレセプタクル(HVIL搭載)行数 = 1コンタクト数 = 1ケーブルサイズ = 16 mm2定格電流 = 100A動作電圧 = 1000 V ac/dcコネクタジェンダー = メスコンタクトジェンダー = オス動作温度 Min = -40℃ RoHS指令(10物質対応)対応
1個
1,798 税込1,978
7日以内出荷

Amphenolのこの打ち抜きコンタクトは、ATシリーズ及びAHDシリーズのコネクタコンポーネント用です。。877-3343、877-3352(どちらも16-18AWG)、及び877-3355、877-3359(どちらも18-20AWG)は、生産ライン用リールで販売
シリーズAT RoHS指令(10物質対応)対応 オス・メスオス
1袋(50個)
1,398 税込1,538
翌々日出荷