646件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE ソケットorプラグソケット 定格電圧(V)250 定格電流(A)13 保護等級IP67 材質(ハウジング)ポリマー 動作温度(℃)(Min)-40 RoHS指令(10物質対応)対応 ポール(形式)6+PE ストレインリリーフあり 結線方法圧着 コネクタサイズスタンダード コンタクトジェンダーメス 実装タイプケーブルマウント 接続方向ストレート
1個
1,398 税込1,538
翌々日出荷

IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE シリーズEcomateM ソケットorプラグプラグ 保護等級IP67 材質(ハウジング)ポリマー 動作温度(℃)(Max)+125 RoHS指令(10物質対応)対応 ストレインリリーフあり 結線方法圧着 コネクタサイズスタンダード コンタクトジェンダーオス 実装タイプケーブルマウント
1個
1,298 税込1,428
7日以内出荷

TheAmphenolIndustrialsensoractuatorcablehas4pinfemaleconnectorandhascablelengthof1m。Itiswithstrainreliefwithleadcable.Operatingtemperaturefrom-20to80℃Wateranddustproof
仕様●CN1:M8●コネクタ A ジェンダー:メス●芯数:4●長さ:1m●コネクタAのコンタクト数:4 アズワン品番65-7398-05
1袋(10個)
14,980 税込16,478
7日以内出荷

TheAmphenolIndustrialsensoractuatorcablehas4pinfemaleconnectorandhascablelengthof2m。Itiswithstrainreliefwithleadcable.Operatingtemperaturefrom-20to80℃Wateranddustproof
仕様●CN1:M8●コネクタ A ジェンダー:メス●芯数:4●長さ:2m●コネクタAのコンタクト数:4 アズワン品番65-7399-59
1個
2,398 税込2,638
7日以内出荷

1個ほか
1,298 税込1,428
7日以内出荷
バリエーション一覧へ (62種類の商品があります)

Amphenol AC シリーズコネクタは、Durable and Reliable なねじ式カップリングを備えています。導電性があり、環境に受け入れられているシェルめっきオプションがない、頑丈なアルミシェルを備えています。これらの高電流容量コネクタは、最も要件の厳しい産業用途及び輸送用途向けに設計されています。動作温度範囲: -55 → +125 ℃ 275 を超えるインサートパターンタイプも用意 はんだ及び端子 - 銀めっき又はオプションの金めっき
仕様●極数:10●実装タイプ:ボックスマウント●結線方法:はんだ●シリーズ:AC●コード番号:200-5358 アズワン品番65-7563-54
1個
3,698 税込4,068
7日以内出荷

1個
2,898 税込3,188
7日以内出荷
バリエーション一覧へ (18種類の商品があります)

The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 4 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:4●長さ:1m●コネクタAのコンタクト数:4 アズワン品番65-7398-89
1袋(10個)
14,980 税込16,478
欠品中

The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●CN1:M12●芯数:3●コネクタAのコンタクト数:3 アズワン品番65-7400-65
1個
1,498 税込1,648
7日以内出荷

The Amphenol Industrial sensor actuator cable has M12 male circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●入数:1トレイ(10個入り)●CN1:M12●芯数:3●コネクタAのコンタクト数:3 アズワン品番65-7400-10
1セット(10個)
10,980 税込12,078
7日以内出荷

The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 5 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:5●長さ:1m●コネクタAのコンタクト数:5 アズワン品番65-7400-48
1個
1,998 税込2,198
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656 アズワン品番65-7584-27
1個
41,980 税込46,178
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655 アズワン品番65-7584-89
1個
49,980 税込54,978
7日以内出荷

AMPHENOLStrain Relief Boot RG-58 Cable
エコ商品
材質シリコーンゴム シリーズ60015 表面処理 コードなし RoHS指令(10物質対応)対応 併用可能製品RG-58ケーブル、RG-141ケーブル
1個
139 税込153
7日以内出荷

1個ほか
989 税込1,088
7日以内出荷
バリエーション一覧へ (5種類の商品があります)

Amphenol Sine Systems ’ boardlock AT13/15 シリーズは、フランジ付きで 90 ° 直角または 180 ° ストレート、電線対基板の耐環境シール性熱可塑樹脂接続システムで、最大定格電流は 13A です。コンパクトで Durable な薄型軽量デザインを備えていて、重機、輸送、産業、
仕様●シリーズ:AT●オス/メス:メス●シリーズ番号:AT62●コード番号:195-5943 アズワン品番65-7721-40
1袋(100個)
99,980 税込109,978
7日以内出荷

1個ほか
2,198 税込2,418
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0281 アズワン品番65-7784-35
1個
27,980 税込30,778
7日以内出荷

Amphenol Sine Systems ’ boardlock AT13/15 シリーズは、フランジ付きで 90 ° 直角または 180 ° ストレート、電線対基板の耐環境シール性熱可塑樹脂接続システムで、最大定格電流は 13A です。コンパクトで Durable な薄型軽量デザインを備えていて、重機、輸送、産業、
仕様●極数:12●オス/メス:オス●行数:2●定格電流:13A●実装タイプ:フランジマウント●シリーズ:AT●色:黒●IP保護等級:IP67●高さ:35.3mm●幅:59.2mm●深さ:39.5mm●動作温度 Min:-55℃●コード番号:195-5813 アズワン品番65-7724-97
1個
2,598 税込2,858
7日以内出荷

Amphenol Sine Systems ’ boardlock AT13/15 シリーズは、フランジ付きで 90 ° 直角または 180 ° ストレート、電線対基板の耐環境シール性熱可塑樹脂接続システムで、最大定格電流は 13A です。コンパクトで Durable な薄型軽量デザインを備えていて、重機、輸送、産業、
仕様●シリーズ:AT●オス/メス:オス●シリーズ番号:AT60 です●コード番号:195-5941 アズワン品番65-7724-96
1袋(100個)
82,980 税込91,278
7日以内出荷

Amphenol Sine Systems ’ boardlock AT13/15 シリーズは、フランジ付きで 90 ° 直角または 180 ° ストレート、電線対基板の耐環境シール性熱可塑樹脂接続システムで、最大定格電流は 13A です。コンパクトで Durable な薄型軽量デザインを備えていて、重機、輸送、産業、
仕様●極数:4●オス/メス:オス●行数:2●定格電流:13A●実装タイプ:フランジマウント●シリーズ:AT●色:グレー●IP保護等級:IP67●高さ:38.4mm●幅:35.3mm●ハウジング材質:サーモプラスチック●動作温度 Max:+125℃●コード番号:195-5817 アズワン品番65-7719-31
1箱(45個)
42,980 税込47,278
7日以内出荷

Amphenol Sine Systems ’ boardlock AT13/15 シリーズは、フランジ付きで 90 ° 直角または 180 ° ストレート、電線対基板の耐環境シール性熱可塑樹脂接続システムで、最大定格電流は 13A です。コンパクトで Durable な薄型軽量デザインを備えていて、重機、輸送、産業、
仕様●タイプ:自動車用コネクタ●オス/メス:オス●行数:2●定格電流:7.5A●実装タイプ:フランジマウント●シリーズ:AT●色:グレー●IP保護等級:IP67●高さ:33.1mm●幅:44.9mm●ハウジング材質:サーモプラスチック●動作温度 Min:-55℃●コード番号:195-5864 アズワン品番65-7765-77
1個
1,398 税込1,538
7日以内出荷

Amphenol LTW offers a comprehensive range of rugged USB Type-C connectors designed for different product and market applications。Mating and/or stand-alone waterproof, dust proof, high temperature and high vibration resistant, quick mating are all of the many options available for selection In its various form factors ALTW’s USB Type-C Swift LA, LP and GG series deliver high data transmission rate up to 10 Gigabits per second (10 Gbps) and superior power charging up to 5A current。Available in low profile receptacle, receptacle with FPC, over molded or over molding on inter-locking conduit, or any customized requirement is possible and welcome.
仕様●オス/メス:メス●実装タイプ:スルーホール●結線方法:はんだ●USBバージョン:3.1●IP保護等級:IP67●定格電流:5.0A●定格電圧:30.0 V●シリーズ:LP●コンタクト材質:銅合金●動作温度 Min:-40.0℃●動作温度 Max:+85℃●コード番号:187-7866 アズワン品番65-7583-34
1個
1,298 税込1,428
7日以内出荷

IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数3+PE シリーズEcomateM ソケットorプラグプラグ 定格電圧(V)400 定格電流(A)16 保護等級IP67 材質(ハウジング)ポリマー 動作温度(℃)(Min)-40 RoHS指令(10物質対応)対応 ポール(形式)3+PE 結線方法スクリュー コネクタサイズスタンダード コンタクトジェンダーオス 実装タイプケーブルマウント 表面処理(コンタクト)
1個
3,398 税込3,738
7日以内出荷

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:32●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4927 アズワン品番65-7567-56
1個
33,980 税込37,378
欠品中

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:15●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5 & 22A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4909 アズワン品番65-7566-18
1個
21,980 税込24,178
欠品中

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:12●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5 & 22A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4906 アズワン品番65-7566-01
1個
30,980 税込34,078
欠品中

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
1個
4,398 税込4,838
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:19●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4914 アズワン品番65-7552-01
1個
15,980 税込17,578
欠品中

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:19●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4943 アズワン品番65-7558-09
1個
22,980 税込25,278
欠品中

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:19●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4941 アズワン品番65-7557-80
1個
19,980 税込21,978
欠品中

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●定格電流:7.5A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4841 極数3 アズワン品番65-7548-55 コンタクト形状メス
1個
4,498 税込4,948
7日以内出荷

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●定格電流:7.5A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4932 極数32 アズワン品番65-7567-68 コンタクト形状メス
1個
23,980 税込26,378
欠品中

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●定格電流:22A●定格電圧:1.2 kV●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4901 極数5 アズワン品番65-7565-78 コンタクト形状メス
1個
28,980 税込31,878
欠品中

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:6●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4860 アズワン品番65-7558-54
1個
7,998 税込8,798
7日以内出荷

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:6●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4858 アズワン品番65-7552-53
1個
4,998 税込5,498
7日以内出荷

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:5●オス/メス:オス●コンタクトジェンダー:メス●定格電流:22A●定格電圧:1.275 kV●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4902 アズワン品番65-7548-53
1個
14,980 税込16,478
欠品中

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:3●オス/メス:オス●コンタクトジェンダー:メス●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4843 アズワン品番65-7554-02
1個
10,980 税込12,078
欠品中

Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製のシェルとハードウェアにより、非常に強力なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:10●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5A●定格電圧:850 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4877 アズワン品番65-7563-58
1個
9,498 税込10,448
欠品中

。Amphenol 62GB シリーズコネクタは、キー溝の向きが利点となり、複数のコネクタ周囲の誤かん合黄銅又はステンレススチールのオプションが用意されたアルミシェルを備えています。弾性ネオプレン絶縁体一体型背面ワイヤシーリンググロメットで、液密アセンブリを保証します。機械加工アルミ合金製シェルとハードウェアにより、非常に強固なコネクタとなっています Durable で現場で実証済みの設計
仕様●極数:2●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5A●定格電圧:700 V●ミルスタンダード:MIL-DTL-26482●接続方向:ストレート●シリーズ:62GB●コード番号:200-4804 アズワン品番65-7567-36
1個
6,698 税込7,368
7日以内出荷