「duster」の検索結果
特価
本日12月28日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251219
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
TheAmphenolIndustrialsensoractuatorcablehas4pinfemaleconnectorandhascablelengthof2m。Itiswithstrainreliefwithleadcable.Operatingtemperaturefrom-20to80℃Wateranddustproof
仕様●CN1:M8●コネクタ A ジェンダー:メス●芯数:4●長さ:2m●コネクタAのコンタクト数:4
アズワン品番65-7399-59
1個
¥1,998
税込¥2,198
7日以内出荷
TheAmphenolIndustrialsensoractuatorcablehas4pinfemaleconnectorandhascablelengthof1m。Itiswithstrainreliefwithleadcable.Operatingtemperaturefrom-20to80℃Wateranddustproof
仕様●CN1:M8●コネクタ A ジェンダー:メス●芯数:4●長さ:1m●コネクタAのコンタクト数:4
アズワン品番65-7398-05
1袋(10個)
¥14,980
税込¥16,478
7日以内出荷
The Amphenol Industrial sensor actuator cable has 4 pin male connector and has cable length of 1 m。It is with strain relief with lead cable.Operating temperature from -20 to 80℃ Water and dust proof
仕様●CN1:M8●コネクタ A ジェンダー:オス●芯数:4●長さ:1m●コネクタAのコンタクト数:4
アズワン品番65-7400-76
1袋(10個)
¥11,980
税込¥13,178
欠品中
Amphenol LTW offers a comprehensive range of rugged USB Type-C connectors designed for different product and market applications。Mating and/or stand-alone waterproof, dust proof, high temperature and high vibration resistant, quick mating are all of the many options available for selection In its various form factors ALTW’s USB Type-C Swift LA, LP and GG series deliver high data transmission rate up to 10 Gigabits per second (10 Gbps) and superior power charging up to 5A current。Available in low profile receptacle, receptacle with FPC, over molded or over molding on inter-locking conduit, or any customized requirement is possible and welcome.
仕様●オス/メス:メス●実装タイプ:スルーホール●結線方法:はんだ●USBバージョン:3.1●IP保護等級:IP67●定格電流:5.0A●定格電圧:30.0 V●シリーズ:LP●コンタクト材質:銅合金●動作温度 Min:-40.0℃●動作温度 Max:+85℃●コード番号:187-7866
アズワン品番65-7583-34
1個
¥1,098
税込¥1,208
7日以内出荷
関連キーワード