1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Amphenol LTW offers a comprehensive range of rugged USB Type-C connectors designed for different product and market applications。Mating and/or stand-alone waterproof, dust proof, high temperature and high vibration resistant, quick mating are all of the many options available for selection In its various form factors ALTW’s USB Type-C Swift LA, LP and GG series deliver high data transmission rate up to 10 Gigabits per second (10 Gbps) and superior power charging up to 5A current。Available in low profile receptacle, receptacle with FPC, over molded or over molding on inter-locking conduit, or any customized requirement is possible and welcome.
仕様●オス/メス:メス●実装タイプ:スルーホール●結線方法:はんだ●USBバージョン:3.1●IP保護等級:IP67●定格電流:5.0A●定格電圧:30.0 V●シリーズ:LP●コンタクト材質:銅合金●動作温度 Min:-40.0℃●動作温度 Max:+85℃●コード番号:187-7866 アズワン品番65-7583-34
1個
1,198 税込1,318
7日以内出荷