279件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
サイズ 12 のコンタクトは 12-14 AWG のワイヤ範囲に対応し、サイズ 16 のコンタクトは 14-20 AWG に対応します。 動作温度範囲: -55℃ → +125℃ (定格電流) 熱可塑樹脂 / 一体型ラッチでかん合 1500 V 以上 750 mm に配置した場合、切り離されたり、緩んだりしないで、8 回コンクリートに落としたりしないでください 3 軸( X、Y、Z )ごとに 50 g の力が加わった場合、ラッチが外れたり、不連続になったりすることはありません。 振動による機械的又は物理的特性の劣化なしで連続導通(シネスイープ時の最大加速: 20 g、10 ~ 2000 Hz ) 直接引きを受ける場合、コンタクトは 25 lbs の最小引き抜き力を実現します コネクタ保持 (Connector Retention) - 25 ポンドの既存のワイヤバンドルによって引き寄せられた 合致したコネクタコンタクト数を最大 100 lbs に倍します負荷を 30 秒間かけます -55 → +125 ℃ で 10 回のサイクルで晒され、コネクタの通常の動作に悪影響を与えません 25 ℃ で 1000 M Ω 以上 100 サイクルの接続の切断に続いて、機械的または電気的な劣化は明らかではありません サイズ 16 コンタクト( 16 AWG 導体) - 13 A テスト電流で 100 mV ドロップ最大 かん合された接続は、正しく配線され、+125 ℃ のオーブンで 1 時間使用した後、電子的な性能を失わずに 1 m の水深ですぐに設置できます12 ポジションレセプタクルフランジ取り付けコネクタ、ピン、茶、キー C、強化キー、エンドキャップ付き
仕様●極数:12●オス/メス:オス●行数:2●定格電流:13A●実装タイプ:パネルマウント●シリーズ:AT●色:茶●IP保護等級:IP67●高さ:35.6mm●幅:55.4mm●ハウジング材質:サーモプラスチック●動作温度 Min:-55℃●コード番号:195-5923 アズワン品番65-7673-19
1個
1,098 税込1,208
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655 アズワン品番65-7584-89
1個
49,980 税込54,978
7日以内出荷

The Amphenol Industrial M12 female circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0136 アズワン品番65-7570-49
1個
1,498 税込1,648
7日以内出荷

The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0156 アズワン品番65-7570-44
1個
2,698 税込2,968
7日以内出荷

The Amphenol Industrial M12 female circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0165 アズワン品番65-7569-15
1個
1,898 税込2,088
7日以内出荷

The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0154 アズワン品番65-7568-96
1個
1,898 税込2,088
7日以内出荷

The Amphenol Industrial M12 male circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0158 アズワン品番65-7569-73
1個
1,698 税込1,868
7日以内出荷

。The Amphenol Industrial M12 male circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0138 アズワン品番65-7571-91
1個
1,798 税込1,978
7日以内出荷

The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0169 アズワン品番65-7569-03
1個
1,998 税込2,198
7日以内出荷

The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0167 アズワン品番65-7571-84
1個
1,898 税込2,088
7日以内出荷

The Amphenol Industrial modular ethernet connector with RJ45 type connector which has thermoplastic housing。This RJ45 ethernet connectors are designed for industrial ethernet applications.IP rating IP67 Strain relief
仕様●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1●種類:RJ●コード番号:231-0170 アズワン品番65-7570-50
1袋(10個)
6,198 税込6,818
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656 アズワン品番65-7584-27
1個
41,980 税込46,178
7日以内出荷

Amphenol LTW offers a comprehensive range of rugged USB Type-C connectors designed for different product and market applications。Mating and/or stand-alone waterproof, dust proof, high temperature and high vibration resistant, quick mating are all of the many options available for selection In its various form factors ALTW’s USB Type-C Swift LA, LP and GG series deliver high data transmission rate up to 10 Gigabits per second (10 Gbps) and superior power charging up to 5A current。Available in low profile receptacle, receptacle with FPC, over molded or over molding on inter-locking conduit, or any customized requirement is possible and welcome.
仕様●オス/メス:メス●実装タイプ:スルーホール●結線方法:はんだ●USBバージョン:3.1●IP保護等級:IP67●定格電流:5.0A●定格電圧:30.0 V●シリーズ:LP●コンタクト材質:銅合金●動作温度 Min:-40.0℃●動作温度 Max:+85℃●コード番号:187-7866 アズワン品番65-7583-34
1個
1,298 税込1,428
7日以内出荷

。The Amphenol Industrial circular connector vent which has M6 x 0.75 thread size。It is made from thermoplastic material.IP rating IP68/IP66 Black colour
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M6●結線方法:スクリュー●コード番号:231-0190 アズワン品番65-7569-04
1個
679 税込747
7日以内出荷

仕様コンタクト数 = 9オス・メス = オスDコネクタタイプ = 防水D-SubD-Subシェルサイズ = Eボディ向き = ストレート定格電圧 = 500 V acコンタクトめっき = 金シリーズ = SDB幅 = 4.6mm深さ = 21mm動作温度 Max = +105℃動作温度 Min = -40℃ RoHS指令(10物質対応)対応
1個
1,298 税込1,428
翌々日出荷

仕様コンタクト数 = 15オス・メス = メスDコネクタタイプ = 防水D-SubD-Subシェルサイズ = Aボディ向き = ストレート定格電圧 = 500 V acコンタクトめっき = 金コンタクト材質 = 真鍮長さ = 47.7mm寸法 = 47.7 x 4.6 x 21mm動作温度 Max = +105℃動作温度 Min = -40℃ RoHS指令(10物質対応)対応
1個
1,698 税込1,868
7日以内出荷


仕様コンタクト数 = 9オス・メス = メスDコネクタタイプ = 防水D-SubD-Subシェルサイズ = Eボディ向き = ストレート定格電圧 = 500 V acコンタクトめっき = 金シリーズ = SDB幅 = 4.6mm深さ = 21mm動作温度 Max = +105℃動作温度 Min = -40℃ RoHS指令(10物質対応)対応
1個
1,198 税込1,318
翌々日出荷


The Amphenol Industrial M12 male circular sensor connector has 4 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:4●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0147 アズワン品番65-7570-86
1袋(10個)
11,980 税込13,178
7日以内出荷

The Amphenol Industrial M12 female circular connector has 4 pins。The pins are made from copper alloy and has gold plating.IP rating IP68 Threaded joint locking system
仕様●極数:4●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0143 アズワン品番65-7569-38
1袋(10個)
12,980 税込14,278
7日以内出荷

The Amphenol Industrial M8 circular female panel connector has 4 pin。It has current rating of 4 A.IP rating IP67 Contact diameter 1.0 mm
仕様●入数:1トレイ(10個入り)●極数:4●実装タイプ:背面取り付け●コネクタサイズ:M8●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0112 アズワン品番65-7570-01
1セット(10個)
11,980 税込13,178
7日以内出荷

。The Amphenol Industrial circular connector receptacle which has 3 pins and M8 thread size。It has copper alloy contact material.Gold plating contact IP rating IP67 PCB contact termination type
仕様●入数:1トレイ(10個入り)●極数:3●実装タイプ:背面取り付け●コネクタサイズ:M8●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0103 アズワン品番65-7575-70
1セット(10個)
9,598 税込10,558
7日以内出荷

The Amphenol Industrial circular connector vent without nut which has M12 x 1.5 thread size。It is made from nylon.IP rating IP68 Corrosion resistance
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M12●結線方法:スクリュー●コード番号:231-0185 アズワン品番65-7571-47
1袋(10個)
3,898 税込4,288
7日以内出荷

AmphenolD-SubSocketConnectorswithSolderCupTerminals.D-Subソケットコネクタははんだカップ端子及びフランジを備え、3.05mmの取り付け穴が空いています。このメスD-Subレセプタクルコネクタは、スズめっきスチールシェル、ガラス繊維入り熱可塑性樹脂UL94V-0絶縁体、金フラッシュめっきソケットコンタクトを備えています。
長さ(mm)30.89 幅(mm)12.55 極数9 シリーズSD 定格電流(A)5 深さ(mm)15.65 材質(ハウジング) 動作温度(℃)(Max)+105 RoHS指令(10物質対応)対応 結線方法はんだ オス・メスメス 実装タイプパネルマウント コネクタタイプ(Dコネクタ)標準D-Sub 接続方向ストレート
1袋(50個)
5,698 税込6,268
7日以内出荷

IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE ソケットorプラグソケット 保護等級IP67 動作温度(℃)(Min)-40 RoHS指令(10物質対応)対応 ストレインリリーフあり 結線方法圧着 コネクタサイズスタンダード コンタクトジェンダーメス 実装タイプケーブルマウント 接続方向ストレート
1個
1,998 税込2,198
7日以内出荷

ForHDD-Subconnectorswithscrewlocksseestocknumber:736-1510736-1510typical.D-SubCompactHDwithClinchNuts.FCIDサブミニチュア高密度コネクタは、通信、データ、民生品、産業、軍用、計装、医療市場など、堅牢で信頼性の高いコネクタを必要とする用途に適しています。この高密度シリーズは入出力相互接続を実現し、すべての設計要件に適合して高密度パッケージングで高まるニーズに対応します。.HDD-Subコネクタは、ボードロック付きのUNC4-40クリンチナットを備えています。
長さ(mm)30.81 幅(mm)16.2 寸法(mm)30.81×16.2×12.55 ピッチ2.29mm 極数15 定格電圧(V)250 定格電流(A)2.5 深さ(mm)12.55 材質(ハウジング)サーモプラスチック 動作温度(℃)(Min)-55 結線方法はんだ オス・メスオス 実装タイプスルーホール実装 コネクタタイプDコネクタ:高密度D-Sub 接続方向ライトアングル
1個
279 税込307
7日以内出荷

ForHDD-Subconnectorswithscrewlocksseestocknumber:736-1510736-1510typical.D-SubCompactHDwithClinchNuts.FCIDサブミニチュア高密度コネクタは、通信、データ、民生品、産業、軍用、計装、医療市場など、堅牢で信頼性の高いコネクタを必要とする用途に適しています。この高密度シリーズは入出力相互接続を実現し、すべての設計要件に適合して高密度パッケージングで高まるニーズに対応します。.HDD-Subコネクタは、ボードロック付きのUNC4-40クリンチナットを備えています。
長さ(mm)53.04 幅(mm)16.2 ピッチ2.29mm 極数44 シリーズ10090926 定格電圧(V)250 定格電流(A)2.5 深さ(mm)12.55 材質(ハウジング)サーモプラスチック 動作温度(℃)(Min)-55 結線方法はんだ オス・メスオス 実装タイプスルーホール実装 接続方向ライトアングル
1個
549 税込604
7日以内出荷

ForHDD-Subconnectorswithscrewlocksseestocknumber:736-1510736-1510typical.D-SubCompactHDwithClinchNuts.FCIDサブミニチュア高密度コネクタは、通信、データ、民生品、産業、軍用、計装、医療市場など、堅牢で信頼性の高いコネクタを必要とする用途に適しています。この高密度シリーズは入出力相互接続を実現し、すべての設計要件に適合して高密度パッケージングで高まるニーズに対応します。.HDD-Subコネクタは、ボードロック付きのUNC4-40クリンチナットを備えています。
長さ(mm)30.81 幅(mm)6.1 ピッチ2.29mm 極数15 シリーズ10090928 定格電圧(V)250 定格電流(A)2.5 深さ(mm)12.55 材質(ハウジング)サーモプラスチック 動作温度(℃)(Max)+105 結線方法はんだ オス・メスオス 実装タイプスルーホール実装 コネクタタイプDコネクタ:高密度D-Sub 接続方向ストレート
1個
339 税込373
7日以内出荷

IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE シリーズEcomateM ソケットorプラグプラグ 保護等級IP67 動作温度(℃)(Max)+125 RoHS指令(10物質対応)対応 結線方法圧着 コネクタサイズスタンダード コンタクトジェンダーオス 実装タイプケーブルマウント 表面処理(コンタクト)金,銀
1個
1,398 税込1,538
7日以内出荷

AmphenolD-SubSocketConnectorswithSolderCupTerminals.D-Subソケットコネクタははんだカップ端子及びフランジを備え、3.05mmの取り付け穴が空いています。このメスD-Subレセプタクルコネクタは、スズめっきスチールシェル、ガラス繊維入り熱可塑性樹脂UL94V-0絶縁体、金フラッシュめっきソケットコンタクトを備えています。
長さ(mm)53.09 幅(mm)12.55 極数25 シリーズSD 定格電流(A)5 深さ(mm)15.65 材質(ハウジング) 動作温度(℃)(Max)+105 RoHS指令(10物質対応)対応 結線方法はんだ オス・メスメス 実装タイプパネルマウント コネクタタイプ(Dコネクタ)標準D-Sub 接続方向ストレート
1袋(50個)
6,398 税込7,038
7日以内出荷

IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE ソケットorプラグソケット 定格電圧(V)250 定格電流(A)13 保護等級IP67 材質(ハウジング)ポリマー 動作温度(℃)(Min)-40 RoHS指令(10物質対応)対応 ポール(形式)6+PE ストレインリリーフあり 結線方法圧着 コネクタサイズスタンダード コンタクトジェンダーメス 実装タイプケーブルマウント 接続方向ストレート
1個
1,398 税込1,538
翌々日出荷

IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数3+PE シリーズEcomateM ソケットorプラグプラグ 定格電圧(V)400 定格電流(A)16 保護等級IP67 材質(ハウジング)ポリマー 動作温度(℃)(Min)-40 RoHS指令(10物質対応)対応 ポール(形式)3+PE 結線方法スクリュー コネクタサイズスタンダード コンタクトジェンダーオス 実装タイプケーブルマウント 表面処理(コンタクト)
1個
3,398 税込3,738
7日以内出荷

For1.27mmpitch28AWGRibboncableseestocknumbers:289-9925289-9925or:105-5051105-5051(26way)typical.IDCMaleConnectors.AmphenolIDCTMMMicroMatch1.27mmピッチシリーズのオスコネクタは、適切なTMMMicroMatchメスヘッダ(代表品番:739-1136739-1136を参照)とかん合時の電線対基板接続用です。TMMMicroMatchコネクタ用のリボンワイヤサイズは、1.27mmピッチ28AWGです。
ピッチ(mm)1.27、2.54 極数6 シリーズTMM 定格電流(A)1 材質(ハウジング)サーモプラスチック 行数2 動作温度(℃)(Max)105、(Min)-40 RoHS指令(10物質対応)対応 結線方法はんだ オス・メスオス 実装タイプケーブルマウント 表面処理(コンタクト) 接続方向ライトアングル
1袋(700個)
66,724 税込73,396
7日以内出荷

IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE シリーズEcomateM ソケットorプラグプラグ 保護等級IP67 材質(ハウジング)ポリマー 動作温度(℃)(Max)+125 RoHS指令(10物質対応)対応 ストレインリリーフあり 結線方法圧着 コネクタサイズスタンダード コンタクトジェンダーオス 実装タイプケーブルマウント
1個
1,298 税込1,428
7日以内出荷

シェルサイズ = 10SL, 12S。種類 = ケーブルクランプ。併用可能製品 = ジャケット付きケーブル、チューブで保護された電線。色 = 緑。Amphenol 産業用ケーブルクランプは、チューブで保護されたジャケットケーブル及びワイヤと併用する設計です。両方のクランプハーフが最大のストレインリリーフを浮かべます。被覆なしケーブルまたはワイヤには、対応する MS3420 伸縮ブッシュを使用します。IP67 保護等級です
1個
819 税込901
翌々日出荷

The Amphenol Industrial circular connector cap for use with male connector with C type shell size。It is made from nylon and has black colour.Screw type termination Waterproof Metal chain with ring
仕様●オス/メス:オス●コード番号:231-0127 アズワン品番65-7570-88
1袋(2個)
969 税込1,066
7日以内出荷

仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0334 アズワン品番65-7784-02
1個
45,980 税込50,578
欠品中


仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0213 アズワン品番65-7781-92
1個
5,898 税込6,488
7日以内出荷