IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE
ソケットorプラグソケット
定格電圧(V)250
定格電流(A)13
保護等級IP67
材質(ハウジング)ポリマー
動作温度(℃)(Min)-40
RoHS指令(10物質対応)対応
ポール(形式)6+PE
ストレインリリーフあり
結線方法圧着
コネクタサイズスタンダード
コンタクトジェンダーメス
実装タイプケーブルマウント
接続方向ストレート
1個
¥1,598
税込¥1,758
翌々日出荷
HighDensityPlugRightAngle,FrontScrewlocks
長さ(mm)30.89
幅(mm)12.55
極数15
定格電流(A)3
深さ(mm)22.22
材質(ハウジング)サーモプラスチック
材質(コンタクト)真鍮
動作温度(℃)(Min)-55
RoHS指令(10物質対応)対応
結線方法はんだ
オス・メスオス
実装タイプスルーホール実装
コネクタタイプ(Dコネクタ)高密度D-Sub
接続方向ライトアングル
1個
¥299
税込¥329
4日以内出荷
HighDensityReceptacleRightAngle,FrontScrewlocks
長さ(mm)30.89
幅(mm)12.55
極数15
定格電流(A)3
深さ(mm)22.2
材質(ハウジング)サーモプラスチック
動作温度(℃)(Max)+105
RoHS指令(10物質対応)対応
オス・メスメス
実装タイプスルーホール実装
取り付け用ハードウェア4-40UNCメスねじロック、ボードロック
コネクタタイプ(Dコネクタ)高密度D-Sub
表面処理(コンタクト)金
接続方向ライトアングル
1個
¥259
税込¥285
5日以内出荷
The Amphenol Industrial circular connector vent without nut which has M12 x 1.5 thread size。It is made from nylon.IP rating IP68 Corrosion resistance
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M12●結線方法:スクリュー●コード番号:231-0185
アズワン品番65-7571-47
1袋(10個)
¥4,498
税込¥4,948
7日以内出荷
HighDensityPlugRightAngle,FrontScrewlocks
長さ(mm)53.09
幅(mm)12.55
極数44
シリーズL717HD
定格電流(A)3
深さ(mm)22.22
材質(ハウジング)サーモプラスチック
動作温度(℃)(Max)+105
RoHS指令(10物質対応)対応
オス・メスオス
実装タイプスルーホール実装
取り付け用ハードウェア4-40UNCメスねじロック、ボードロック
接続方向ライトアングル
1袋(50個)
¥26,980
税込¥29,678
7日以内出荷
Amphenol LTW offers a comprehensive range of rugged USB Type-C connectors designed for different product and market applications。Mating and/or stand-alone waterproof, dust proof, high temperature and high vibration resistant, quick mating are all of the many options available for selection In its various form factors ALTW’s USB Type-C Swift LA, LP and GG series deliver high data transmission rate up to 10 Gigabits per second (10 Gbps) and superior power charging up to 5A current。Available in low profile receptacle, receptacle with FPC, over molded or over molding on inter-locking conduit, or any customized requirement is possible and welcome.
仕様●オス/メス:メス●実装タイプ:スルーホール●結線方法:はんだ●USBバージョン:3.1●IP保護等級:IP67●定格電流:5.0A●定格電圧:30.0 V●シリーズ:LP●コンタクト材質:銅合金●動作温度 Min:-40.0℃●動作温度 Max:+85℃●コード番号:187-7866
アズワン品番65-7583-34
1個
¥1,098
税込¥1,208
7日以内出荷
The Amphenol Industrial circular connector cap for use with male connector。It is made from thermoplastic and has black colour.Contains strap with ring Waterproof
仕様●オス/メス:オス●コード番号:231-0123
アズワン品番65-7575-32
1袋(2個)
¥1,098
税込¥1,208
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0225
アズワン品番65-7782-91
1個
¥9,498
税込¥10,448
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0230
アズワン品番65-7780-33
1個
¥6,298
税込¥6,928
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0241
アズワン品番65-7782-12
1個
¥9,998
税込¥10,998
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0219
アズワン品番65-7782-52
1個
¥8,898
税込¥9,788
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656
アズワン品番65-7584-27
1個
¥39,980
税込¥43,978
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655
アズワン品番65-7584-89
1個
¥49,980
税込¥54,978
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0237
アズワン品番65-7780-12
1個
¥19,980
税込¥21,978
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0211
アズワン品番65-7780-47
1個
¥11,980
税込¥13,178
欠品中
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0213
アズワン品番65-7781-92
1個
¥7,498
税込¥8,248
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0206
アズワン品番65-7783-83
1個
¥5,098
税込¥5,608
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0340
アズワン品番65-7780-53
1個
¥13,980
税込¥15,378
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0316
アズワン品番65-7781-31
1個
¥12,980
税込¥14,278
7日以内出荷
。The Amphenol Industrial circular connector receptacle which has 3 pins and M8 thread size。It has copper alloy contact material.Gold plating contact IP rating IP67 PCB contact termination type
仕様●入数:1トレイ(10個入り)●極数:3●実装タイプ:背面取り付け●コネクタサイズ:M8●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0103
アズワン品番65-7575-70
1セット(10個)
¥11,980
税込¥13,178
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0344
アズワン品番65-7782-15
1個
¥20,980
税込¥23,078
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0228
アズワン品番65-7783-52
1個
¥11,980
税込¥13,178
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0196
アズワン品番65-7783-37
1個
¥7,398
税込¥8,138
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0194
アズワン品番65-7781-70
1個
¥5,198
税込¥5,718
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0190
アズワン品番65-7782-85
1個
¥11,980
税込¥13,178
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0343
アズワン品番65-7782-14
1箱(60個)
¥1,098,000
税込¥1,207,800
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0303
アズワン品番65-7780-38
1箱(60個)
¥829,800
税込¥912,780
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0296
アズワン品番65-7781-43
1箱(60個)
¥679,800
税込¥747,780
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0339
アズワン品番65-7783-41
1箱(60個)
¥829,800
税込¥912,780
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0299
アズワン品番65-7780-28
1箱(60個)
¥679,800
税込¥747,780
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0341
アズワン品番65-7781-59
1箱(60個)
¥829,800
税込¥912,780
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE
ソケットorプラグソケット
保護等級IP67
動作温度(℃)(Min)-40
RoHS指令(10物質対応)対応
ストレインリリーフあり
結線方法圧着
コネクタサイズスタンダード
コンタクトジェンダーメス
実装タイプケーブルマウント
接続方向ストレート
1個
¥1,498
税込¥1,648
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数3+PE
シリーズEcomateM
ソケットorプラグプラグ
定格電圧(V)400
定格電流(A)16
保護等級IP67
材質(ハウジング)ポリマー
動作温度(℃)(Min)-40
RoHS指令(10物質対応)対応
ポール(形式)3+PE
結線方法スクリュー
コネクタサイズスタンダード
コンタクトジェンダーオス
実装タイプケーブルマウント
表面処理(コンタクト)金
1個
¥3,500
税込¥3,850
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE
シリーズEcomateM
ソケットorプラグプラグ
保護等級IP67
材質(ハウジング)ポリマー
動作温度(℃)(Max)+125
RoHS指令(10物質対応)対応
ストレインリリーフあり
結線方法圧着
コネクタサイズスタンダード
コンタクトジェンダーオス
実装タイプケーブルマウント
1個
¥1,298
税込¥1,428
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE
シリーズEcomateM
ソケットorプラグプラグ
保護等級IP67
動作温度(℃)(Max)+125
RoHS指令(10物質対応)対応
結線方法圧着
コネクタサイズスタンダード
コンタクトジェンダーオス
実装タイプケーブルマウント
表面処理(コンタクト)金,銀
1個
¥1,498
税込¥1,648
7日以内出荷
関連キーワード