The Broadcom ACPL series optocoupler contains an AlGaAs LED, which is optically coupled to an integrated circuit with power output stage. This optocoupler is ideally suited for driving power IGBTs and MOSFETs used in motor control inverter applications. The high operating voltage range of the output stage provides the drive voltages required by gate controlled devices.Rail-to-rail output voltage 200 ns maximum propagation delay 100 ns maximum propagation delay difference LED current input with hysteresis
仕様実装タイプ = 表面実装出力デバイス = IGBT ゲートドライブ最大順方向電圧 = 1.5Vチャンネル数 = 1ピン数 = 6パッケージタイプ = SO入力電流タイプ = DCシリーズ = ACPL
RoHS指令(10物質対応)対応
1袋(2個)
¥999
税込¥1,099
5日以内出荷
関連キーワード