・ATX 3.1対応750W電源ユニット。・80PLUS GOLD認証取得。・耐久性の高い90度12+4ピン(12V-2x6)PCIe 5.1コネクターケーブル付属。・ゼロRPMモードを搭載し、PCが一定温度に達したときにのみファンが作動するため、静音性が向上。・独立設計の熱制御により冷却性能が向上。・大型で高品質な日本製コンデンサがリップルノイズの低減と信頼性の向上を実現。・フルモジュラーデザイン。・10年保証
仕様●80PLUS 証明:80 PLUS Gold●ERP 2014 LOT 3:対応●MTBF:>100,000 Hours●PFC:Active PFC●POWER GOOD シグナル:100 - 150 ms●ホールドアップタイム:≧16ms at 80% Load●変換効率:≧90% @ Typical Load●安全認証:cTUVus, TUV, CE, FCC, BSMI, CCC, EAC, RCM, UKCA, RoHS2.0 / BIS, KC (Based on region's requests.)
寸法(mm)160 x 150 x 86
サイズファン:120mm
電源ATX 12V Ver. 3.1
最大出力(W)合計:750
ベアリングファン:H
コネクタ形状ATX 24 Pin:1EPS 4+4 Pin:1EPS 8 Pin:1SATA & Peripheral 4 Pin:6 (SATA) / 2 (Peripheral)PCI-e 6+2 Pin:412V-2x6:1
入力電圧(V)100-240
速度ファン:2500 RPM
保護回路OPP/ OVP/ OTP/ OCP/ SCP/ UVP/ Surge & Inrush Protection
入力周波数(Hz)50-60
入力電流(A)10-5
動作温度(℃)0-40
RoHS指令(10物質対応)対応
1個
¥15,980
税込¥17,578
7日以内出荷
・ATX 3.1対応850W電源ユニット。・80PLUS GOLD認証取得。・耐久性の高い90度12+4ピン(12V-2x6)PCIe 5.1コネクターケーブル付属。・ゼロRPMモードを搭載し、PCが一定温度に達したときにのみファンが作動するため、静音性が向上。・独立設計の熱制御により冷却性能が向上。・大型で高品質な日本製コンデンサがリップルノイズの低減と信頼性の向上を実現。・フルモジュラーデザイン。・10年保証
仕様●80PLUS 証明:80 PLUS Gold●ERP 2014 LOT 3:対応●MTBF:>100,000 Hours●PFC:Active PFC●POWER GOOD シグナル:100 - 150 ms●ホールドアップタイム:≧16ms at 80% Load●変換効率:≧90% @ Typical Load●安全認証:cTUVus, TUV, CE, FCC, BSMI, CCC, EAC, RCM, UKCA, RoHS2.0 / BIS, KC (Based on region's requests.)
寸法(mm)160 x 150 x 86
サイズファン:120mm
電源ATX 12V Ver. 3.1
最大出力(W)合計:750
ベアリングファン:H
コネクタ形状ATX 24 Pin:1EPS 4+4 Pin:1EPS 8 Pin:1SATA & Peripheral 4 Pin:6 (SATA) / 2 (Peripheral)PCI-e 6+2 Pin:412V-2x6:1
入力電圧(V)100-240
速度ファン:2500 RPM
保護回路OPP/ OVP/ OTP/ OCP/ SCP/ UVP/ Surge & Inrush Protection
入力周波数(Hz)50-60
入力電流(A)10-5
動作温度(℃)0-40
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
7日以内出荷
関連キーワード