ねじ・ボルト・釘/素材 :「shell」の検索結果

関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
材料 = ポリエチレン。カラー = 黒。密度 = 45kg/m3。裏面粘着 = ありm。厚さ = 3mm。動作温度 Max = 110℃。動作温度 Min = -70℃。燃焼性評価 = FMVSS 302%。。RS PRO Black Rubber Sheet, 1 m x 2 m x 3 mmThis RS PRO black polyethylene foam sheet offers a durable and reliable method for padding surfaces and absorbing noise and shock. It comes in a length of 1 metre and has a width of 2 metres and a thickness of 3 mm. The polyethylene foam material makes the rubber sheet highly durable and resistant to static, chemicals, water and oils. It stretches up to 150% of its original length and comes with an adhesive backing for versatility and convenience. You can use it in a variety of demanding settings, as it can withstand temperatures as low as -70℃ and as high as +110℃. This product meets the quality requirements of the International Organisation for Standardisation (ISO), British Standards (BS) and German Institute for Standardisation (Deutsches Institut fur Normung, DIN) for cellular rubbers and plastics. This sheet is handy for packaging, floor protection and sound absorption in gyms or factories.Features and Benefits. Rubber sheet . Made of polyethylene foam . Black in colour . Adhesive backing . Length of 1 m . Width of 2 m . Density of 45 kg/m3 . Thickness of 3 mm . Minimum operating temperature of -70℃ . Maximum operating temperature of +110℃ . Elongation of 150% . Complies with ISO (International Organisation for Standardisation), BS (British Standards), and DIN (Deutsches Institut fur Normung, German Institute of Standardisation) standards for material qualityRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,498 税込8,248
7日以内出荷

RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5 RoHS指令(10物質対応)対応
1個
14,980 税込16,478
7日以内出荷