MAXHUB Sound bar ProMAXHUB7日以内出荷
クリアな音声で広い部屋にも対応するHiFiスピーカー。MEMSアレイマイクは、しっかりと音声を拾い、ノイズの低減と同時にエコーも軽減します。最大8メートル離れた場所からでも音声を拾い、大会議室にも対応します。搭載された広角レンズであらゆる会議室・教室に対応、オートフレーミングの高度な顔認証機能と音声認識機能が搭載され、よりリアルに近い会議・授業を展開します。最大4画面共有可能、イーサネット接続が利用可能なLANポート。より速くつながるデュアルモードWi-Fi対応。多数のリモート会議アプリに対応。内蔵スマートOS Android 9.0。
寸法(幅W×奥行D×高さH)(mm)462×76×93質量(g)1030定格電流(A)3定格電圧(V)12最大消費電力(W)36視野角FOV 120°(D)角度調整範囲上下15°(手動調整)焦点距離2mWi-Fiバージョン:802.11 a/b/g/n/ac、動作周波数:2.4GHz/5GHz、動作距離:0~10m対応OSAndroid 9.0I/OポートUSB Type-C×1、USB 3.0×1、AUX×1、HDMI OUT×1、DC 2.0×1、RJ45×1付属品HDMIケーブル×1、レンズカバー×1、壁付け金具×1、電源ケーブル×1、リモコン×1仕様【カメラピクセル】12M、【焦点方式】固定、【スピーカー数】1、【マイク数】6、【集音距離】0~8m、【出力パワー】1×8W色ブラック出力(W)1×8