センサホルダ/フック構造、カラーグラフィックBlanview(R)液晶を採用。プッシュプルロック式コネクタ、防水・防塵・耐衝撃設計、MicroUSBポート搭載、メータスタンド機能。測定から分析まで、シームレスなフィールドワークを。
質量(g)約400(電池あり)、約320(電池なし)出力マイクロUSB(B):PC接続用、USB電源供給用。フォノ:プリンタ接続用。電源単3形電池4本入力マイクロUSB(B):PC接続用、USB電源供給用。プッシュプルコネクタ:センサ接続用。外形寸法(長さL×幅W×高さH)(mm)215×90×34機能安定判断機能:オートステイブル / オートホールド/ 瞬時値測定電池寿命(時間)100以上(画面明るさ:3、省電力モード:ON、センサ未接続、アルカリ電池使用)メモリー10000 点防塵防水性能IP67相当画面サイズカラーグラフィックTFT-LCD(3.5インチ)パラメータ大気温度/湿度(相対)/大気圧