卓上型pH水質分析計HORIBA12日以内出荷
シンプルかつコンパクト、使いやすさを追求した卓上型pH計です。場所を取らない本体一体型スタンド、左右どちらにも取り付け可能です。測定値の読みやすい大画面パネルを採用しています。コンパクトなボディで省スペースでの作業を実現しています。アイコンで測定をサポートします。付属している電極は、JIS規格の10倍の強度を誇るガラスを採用、さらにドーム型であらゆる角度に強い構造となっています。素早い安定でドリフトを解消し、測定値の読み取りタイミングも迷いません。水溶液系試料に広く使用できます。
仕様●データ管理ソフト:あり●外部通信:RS232(フォーンジャック)●電極仕様:pH範囲:0~14、使用温度範囲(℃):0~100、液絡部:セラミック、内部液:#300(KCl)、防水構造、鉛フリー●保存データ:1000件付属品pHガラス電極、pH標準液、スタンド寸法(mm)155×150×67(一体型スタンド除く)質量(g)770電源(V)AC100~240 50/60Hz測定範囲(℃)温度、測定範囲:-30.0~130.0、検出単位(分解能):0.1、精度(計器再現性):±0.5測定項目pH、測定範囲:-2.00~16.00pH、検出単位(分解能):0.1/0.01pH、精度(計器再現性):±0.01pH、ORP(※別売りのORP電極が必要となります。(9300-10D))、測定範囲:±2000mV、検出単位(分解能):0.1mV、精度(計器再現性):±0.2mVプリンタ出力対応アズワン品番4-6382-02