マルチ水質計MM-42DP pH1m溶存プローブ3m付東亜DKK14日以内出荷
プローブ情報を自動で識別する新型デジタルプローブ採用。(2ch機は各chにつなぐプローブの組み合わせは自由)デジタル通信伝送機能(RS-485伝送)pHプローブ、ORPプローブは測定ユニットそのままで、電極部のみを交換できます。(ランニングコストの低減や環境負荷の低減に)
仕様●測定項目/範囲:pH:0.000~pH14.000、溶存酸素/飽和率:0.00~20.00mg/Lまたは、0.0~100%、温度:0.0~100.0℃ 溶存酸素プローブ使用時:0.0~50℃●溶存酸素温湿度範囲:ATC(自動温度補償):0~50.0℃●繰り返し性(計器本体):溶存酸素/飽和率:8mg/Lまたは100%±1%、温度:±2℃以内電源単3アルカリ乾電池/充電式ニッケル水素電池2本または、USB給電(充電機能はありません本体質量(g)約 300測定方式pH:ガラス電極法、溶存酸素:光学式、温度:サーミスタ抵抗体消費電力0.2VA(電池3V使用時)、09VA(USB給電時)アナログ出力絶縁:pH:pH0~pH14→500~1900mV、mV(ORP):-2000~2000mV→200~2200mV、存酸素:0.00~20.00mg/L→200~2200mV、飽和率:0~200%→200~2200mV、温度:0~100℃→200~2200mV測定機能インターバル:設定間隔:1秒~99分59秒または5分~99時間59分にて任意設定可校正pH:JISpH標準液、US標準液、最大5点校正またはカスタム標準液2点まで、作成機能:本体側:最新1回分、プローブ側:pHは最新を含め10回分、溶存酸素は最新を含め8回分、pH:ガラス電極法、溶存酸素:光学式、温度:サーミスタ抵抗体表示範囲(pH・ORP)pH:-2.000~pH16.000、ORP:-2200~2200mV、IP67(1m、30分浸漬可)※プローブ接続時無効表示器カスタムLCD(バックライト付き)データメモリMM-42DP:各ch 1500データ(測定時間、測定値、温度)(データメモリー操作を行うと、ch1及びch2の測定データを記憶します。)表示範囲(℃)温度-5.0~110、溶存酸素プローブ使用時:-5.0~55.0印字性能オプションの外部プリンターEPS-P30(普通紙印字)に接続可オートパワーオフOFF/10分/30分/60分/180分/360分/720分 設定可電池寿命pHまたはORPプローブ接続時:約800時間、光学式溶存酸素プローブ接続時:約60時間ホールド安定判断時:固定防水仕様IP67(1m、30分浸漬可)※プローブ接続時無効性能保証温度、湿度0~45℃ 20~90%以下(結露の無いこと)本体寸法(幅W×高さH×奥行D)(mm)約70×35×185pH範囲温度補償:ATC(自動温度補償):0~100.0℃、MTC(手動温度補償)0~100.0℃USB【ペリフェラル、Micro】絶縁