仕様測定項目:pH・温度・ORP●測定範囲:温度/0~50℃、ORP/0~1000mV●測定精度:pH/±0.01±1digit、温度/±0.5℃、ORP/±0.2%F.S.●分解能:温度/0.1℃、ORP/1mV●機能:バックライト、ホールド、オートパワーオフ(8分)、ローバッテリー表示●校正:1-3点●温度補償:自動温度補償(0~50℃)●防塵・防水:IP67●電源:単4乾電池×4本(テスト用付属)●サイズ:Φ40×178mm●重量:133g●付属品:標準液/pH4.01、pH6.86、kcl 3mol●★温度・ORPの校正作業は含みません。測定範囲(pH)0~14分解能±0.01アズワン品番4-361-01-56校正証明書一般校正(英語)