KEMETSHコイルは、さまざまな特性を持つコモンモードチョークです。これらのスルーホールトロイダルコイルは、DC電源ライン回路のノイズ対策に適しています。ニッケル亜鉛(Ni-Zn)フェライトコア動作温度範囲:-25℃~+80℃(SH-132およびSH-432:-25℃~+60℃を除く)用途VisualEquipment(AV機器)OA機器デジタル家電家庭用電気製品電源
仕様●インダクタンス:0.5 μH●シリーズ:SH●試験周波数:100 kHz●DC抵抗:16mΩ●電流 Max:3.0 A●寸法:10 x 12 x 12.5mm●動作温度範囲:-25 ℃ → +80 ℃●線数:2●実装タイプ:スルーホール●定格電圧:150V●終端スタイル:基板ピン●動作温度 Max:+80℃
アズワン品番65-7117-15
1箱(500個)
¥149,800
税込¥164,780
7日以内出荷
KEMETSSRH7H-Mコイルは、さまざまな特性を持つコモンモードチョークです。これらの低電流・高インダクタンス・ギアタイプコイルは、独自の高透磁率フェライトS18Hコアを使用して設計されており、様々なノイズ対策分野に役立ちます。最適化されたコア形状と製品構造は、スペースが最優先で小型の要求の厳しいコンパクトな用途に最適です。専用のS18Hフェライト材高透磁率Bobbinが分割されているため、広い周波数範囲で高インピーダンス低電流用途向けの小型ギヤコモンモードチョーク高さ12mm、低プロファイル動作温度範囲:-25→+120℃用途VisualEquipment(AV機器)OA機器デジタル家電コンパクトな電源装置
仕様●インダクタンス:32.4 mH●シリーズ:SSRH7HS-M●試験周波数:10 kHz●DC抵抗:1.21Ω●電流 Max:0.5 A●寸法:18 x 14.5 x 12mm●動作温度範囲:-25 ℃ → +120 ℃●実装タイプ:スルーホール●定格電圧:250V●終端スタイル:はんだパッド●動作温度 Max:+120℃
アズワン品番65-7133-76
1袋(5個)
¥1,698
税込¥1,868
7日以内出荷
FY Series Super capacitors, also known as Electric Double-Layer Capacitors (EDLCs), are intended for high energy storage applications.Wide range of temperature from 25℃ to +70℃ Maintenance free Maximum operating voltage: 5.5 VDC Highly reliable against liquid leakage Lead-free Applications Super capacitors have characteristic
仕様●静電容量:0.047F●電圧:5.5V dc●実装タイプ:スルーホール●動作温度 Min:-25℃●動作温度 Max:+70℃●直径:13mm●高さ:7mm●寸法:13 (Dia.) x 7mm●リード間隔:5.08mm●等価直列抵抗:100Ω●シリーズ:FYH●許容差:-20 → +80%●リードスペーシング:5.08 mm
アズワン品番65-7048-74
1袋(2個)
¥879
税込¥967
6日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1055
アズワン品番65-7811-79
1個
¥2,198
税込¥2,418
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0931
アズワン品番65-7811-40
1個
¥1,798
税込¥1,978
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0966
アズワン品番65-7812-99
1個
¥3,298
税込¥3,628
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0923
アズワン品番65-7813-14
1個
¥2,598
税込¥2,858
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0988
アズワン品番65-7812-37
1個
¥2,798
税込¥3,078
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0948
アズワン品番65-7809-14
1個
¥3,298
税込¥3,628
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0505
アズワン品番65-7812-98
1セット(50個)
¥259,800
税込¥285,780
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0540
アズワン品番65-7812-57
1セット(50個)
¥249,800
税込¥274,780
欠品中
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0502
アズワン品番65-7810-55
1セット(50個)
¥259,800
税込¥285,780
欠品中
。High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1050
アズワン品番65-7810-73
1個
¥1,798
税込¥1,978
7日以内出荷
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。