制御機器/はんだ・静電気対策用品 :「ATEX」の検索結果
特価
本日8月9日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
CE、cULus、UR、CB、ATEX、IEXEx、cCSAus Class I Div 2、GL、ABS。SITOP PSE200U選択性モジュール。SITOP PSE200U 選択性モジュールは、すべての 24 V 電源に追加するのに最適で、複数の分岐回路にわたる負荷電流を分配して監視します。1 つまたは複数のフィーダの過負荷および短絡が確実に検出されます。 この電子回路は、突入電流の発生などによる短時
仕様●入力電圧:22 → 30V dc●出力電圧:24V dc●出力電流:10A●出力数:4●タイプ:冗長性モジュール●高さ:80mm●実装タイプ:DINレールマウント●最低温度:0℃
アズワン品番65-7212-37
1個
¥52,980
税込¥58,278
欠品中
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
SITRAN プローブ LU240 超音波レベルトランスミッタ、レベル、体積、体積流量の測定に最適です。液体、スラリー、バルク材料で使用できます。SITRANS プローブ LU240 は、上下水道業界、化学保管容器、および小型バルクホッパーのレベル監視に最適です。 SITRAN プローブ LU 240 の範囲は 6 または 12 m ( 20 または 40 フィート)です。 プロセスインテ
仕様●検出タイプ:超音波●本体材質:PBT、PC●動作温度 Min:-40℃●動作温度 Max:+80℃●最大DC電圧:30V●最大圧力:0.5バール●危険区域認証:ATEX●インターフェイス:HART
アズワン品番65-7328-31
1個
¥319,800
税込¥351,780
欠品中
RoHS指令(10物質対応)対応
仕様アクセサリタイプ:セレクティブモジュール併用可能製品:SITOPCE、cULus、UR、CB、ATEX、IEXEx、cCSAus Class I Div 2、GL、ABS. SITOP PSE200U選択性モジュール. SITOP PSE200U及びSITOP選択式モジュールは、あらゆる24 V電源に最適な拡張です。負荷電流を複数のフィーダに分配し、それを監視します。. 特長と利点. ケーブル長やケーブル交差にかかわらず過負荷時に確実にシャットダウン. 各出力の最大電流を調整可能なモジュールあたり4つの負荷フィーダ. リモート診断の2つのバージョン: グループ信号又は単チャンネル信号. 単チャンネル信号(PSE200U)のモジュールを無償のSIMATIC S7ファンクションブロック(S7-1500 / 1200 / 300 / 400)で評価. 現場で短時間で障害の発生箇所を特定するLED. 中央から(PSE200U)リモートでリセット可能. 出力を手動でスイッチオン / オフ(PSE200U)して簡単に試運転. 総突入電流を軽減するフィーダのシーケンシャル接続. 電流と時間のアジャスタを密閉できる透明カバーで誤調整から保護(PSE200U). 選択性モジュールの利点. 1台の電源ユニット(PSU)を単独で使用するだけでは、障害なしの供給を保証できません。選択性モジュールは、回路内の過負荷又は短絡を高い信頼性で検出します。選択性モジュールは、過負荷が発生したときに、ケーブルの長さや切断面に関係なく、信頼性の高いシャットダウンを可能にします。
RoHS指令(10物質対応)対応
TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
アズワン品番65-7286-09
1個
¥37,980
税込¥41,778
7日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a si
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
アズワン品番65-7288-65
1個
¥49,980
税込¥54,978
欠品中
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 A。It has manual or automatic reset switch functionality。It has a si
仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S6。It can be mounted with any type mounting as contactor mounting
仕様●モーター定格電流:50 → 200 A●コンタクトの定格電流:200 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
仕様●モーター定格電流:3 → 12 A●コンタクトの定格電流:12 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
アズワン品番65-7289-45
1個
¥35,980
税込¥39,578
欠品中
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
仕様●モーター定格電流:0.1 → 0.4 A●コンタクトの定格電流:400 mA●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
アズワン品番65-7289-44
1個
¥38,980
税込¥42,878
欠品中
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658
アズワン品番65-7292-41
1個
¥29,980
税込¥32,978
欠品中
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660
アズワン品番65-7292-58
1個
¥38,980
税込¥42,878
欠品中
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。