262件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
IC INVERT OPEN COL 6CH 6IN 14DIP
仕様●論理タイプ:インバータ●回路数:6●入力数:6:オープンコレクタ●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:-、40mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:23ns @ 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm) アズワン品番67-0408-42
1個
209 税込230
10日以内出荷

IC INVERT SCHMITT 6CH 6-IN 14DIP
仕様●論理タイプ:インバータ●回路数:6●入力数:6:シュミットトリガ●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:800μA、16mA●論理レベル - 低:0.6V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:22ns @ 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm) アズワン品番67-0408-41
1個
349 税込384
10日以内出荷

Texas InstrumentsIC DRIVER 2/0 16DIP
IC DRIVER 2/0 16DIP
仕様●タイプ:ドライバ●プロトコル:-●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0410-24
1個
329 税込362
10日以内出荷

Texas InstrumentsIC DRIVER 2/0 16DIP
仕様●タイプ:ドライバ●プロトコル:-●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0438-87
1個
389 税込428
10日以内出荷

Texas InstrumentsIC DRIVER 2/0 14DIP
IC DRIVER 2/0 14DIP
仕様●タイプ:ドライバ●プロトコル:-●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIP アズワン品番67-0410-28
1個
329 税込362
10日以内出荷

74HCxxシリーズのC-MOS標準ロジックICです。標準ロジックICはもともとLSIの集積度が低くPLDも無かった時代に任意のロジック回路を製作するために使用されました。NOT,AND,OR,FF等々ロジック回路の最小単位を数個ずつ一つの回路に収めたもので必要なものを複数組み合わせて使います。そのため、入出力の電気的特性は同じシリーズの標準ロジックICならば直接接続が可能なように標準化されています。大きく分けてTTLとC-MOSがあり入出力の電圧・電流仕様が異なるので相互の接続は工夫が要ります。(通常、LSIはどちらかの仕様に合わせられています。)その他、シリーズによって速度や動作電圧が異なります。74HCxxシリーズはC-MOSとして代表的な品種です。74LSxxなどTTLと異なり動作電圧に幅があるので+5V系、+3.3V系どちらでも使用可能です。
仕様●パッケージ:DIP-14●機能:Quad 2-Input AND●動作電圧:2V~6V アズワン品番67-0367-61
1個
59 税込65
当日出荷

1個
139 税込153
6日以内出荷

Texas InstrumentsIC RECEIVER 0/4 16SOIC
IC RECEIVER 0/4 16SOIC
仕様●タイプ:レシーバ●プロトコル:RS422、RS423、RS485●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:50mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOIC アズワン品番67-0410-27
1個
539 税込593
10日以内出荷

IC GATE NAND 2CH 4-INP 14DIP
仕様●論理タイプ:NANDゲート●回路数:2●入力数:4:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:40mA、60mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:6ns @ 5V、150pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm) アズワン品番67-0410-23
1個
149 税込164
10日以内出荷

。IC GATE AND 2CH 4-INP 14DIP
仕様●論理タイプ:ANDゲート●回路数:2●入力数:4:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:20ns @ 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm) アズワン品番67-0409-50
1個
149 税込164
10日以内出荷

標準ロジック74LSシリーズのBCD to 7セグメント デコーダ/ドライバです。出力に7セグメントLED表示器をつなぐと4ビットの10進数入力(0000~1001)に対応した0~9までの数字を表示します。10進数の10以上(4ビットで1010~1111)の入力にも反応しますがA~Fの16進表
仕様●パッケージ:DIP16●機能:BCD to 7 Segment Decoder/Driver●動作電圧:4.75V~5.25V アズワン品番67-0367-60
1個
439 税込483
欠品中

。IC DUAL USB PORT TVS 8-TSSOP
仕様●電圧 - クランピング:7V●技術:ミックスド テクノロジー●回路数:1●用途:USB●取り付けタイプ:面実装●パッケージ/ケース:8-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:8-TSSOP アズワン品番67-0408-30
1個
329 税込362
10日以内出荷

Texas InstrumentsRS-485トランシーバ
仕様●動作電圧[V]:4.75V~5.25V●ドライバチャネル数:1/1●データレート[bps]:10Mbps●動作温度:0℃~70℃●パッケージ:8-DIP●動作電圧[V]:4.75V~5.25V アズワン品番68-2025-62
1個
699 税込769
欠品中

仕様●機能:NOR●入力数/ch:2ch●回路数:4回路●機能型番:7402●シリーズ名:HC●パッケージ:DIP14●最小動作電圧:2.0V●最大動作電圧:6.0V●機能:NOR アズワン品番68-2020-50
1個
179 税込197
5日以内出荷

Texas InstrumentsIC RECEIVER 0/4 14DIP
仕様●タイプ:レシーバ●プロトコル:RS232●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIP アズワン品番67-0438-68
1個
109 税込120
10日以内出荷

IC QUAD BISTABLE LATCH 16-DIP
仕様●論理タイプ:Dタイプ 透明ラッチ●回路:1:1●出力タイプ:差動●電圧 - 供給:4.75V~5.25V●独立回路:4●遅延時間 - 伝搬:9ns●電流 - 出力高、低:400μA、8mA●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0409-66
1個
179 税込197
10日以内出荷

IC TXRX NON-INVERT 5.5V 20DIP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:3mA、24mA; 15mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIP アズワン品番67-0409-15
1個
139 税込153
10日以内出荷

仕様●論理タイプ:インバータ●回路数:6●入力数:6●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流(出力高、低):400μA、8mA●論理レベル(低):0.8V●論理レベル(高):2V●V印加時、最大CLあたりの最大伝搬遅延:15ns 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SOIC●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●機能:NOT●機能型番:7404●シリーズ名:LS アズワン品番67-0341-36
1個
159 税込175
10日以内出荷

仕様●論理タイプ:インバータ●回路数:6●入力数:6●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:2mA、20mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:5ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●※この商品はロチェスターエレクトロニクス取扱商品となります アズワン品番67-0438-81
1個
129 税込142
10日以内出荷

。IC GATE NOR 4CH 2-INP 14SOP
仕様●論理タイプ:NORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:42.4mA、48mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:18ns @ 5V、150pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅) アズワン品番67-0408-40
1個
289 税込318
10日以内出荷

仕様●パッケージ:DIP16●機能:非同期カウンタ:2回路●動作電圧:4.75V~5.25V アズワン品番67-0440-76
1個
399 税込439
5日以内出荷

Texas InstrumentsIC DRIVER 4/0 14SOP
IC DRIVER 4/0 14SOP
仕様●タイプ:ドライバ●プロトコル:RS232●ドライバ/レシーバ数:4/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:±7.5V~15V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SO アズワン品番67-0410-29
1個
98 税込108
10日以内出荷

IC PARITY GEN/CHKER 9-BIT 14DIP
仕様●論理タイプ:パリティ発生器/チェッカ●回路数:9ビット●電流 - 出力高、低:2mA、20mA●電圧 - 供給:4.5V ~ 5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIP アズワン品番67-0409-02
1個
409 税込450
10日以内出荷

IC TRANSCEIVER FULL 3/3 16DIP
仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:3/3●デュプレックス:フル●受信機ヒステリシス:1V●データレート:-●電圧 - 供給:4.5V~15V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0410-36
1個
369 税込406
10日以内出荷

IC BUFFER INVERT 6V 20DIP
仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIP アズワン品番67-0409-33
1個
129 税込142
10日以内出荷

IC BUFFER NON-INVERT 6V 16DIP
仕様●論理タイプ:バッファ、非反転●素子数:1●素子あたりのビット数:6●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0485-15
1個
78 税込86
10日以内出荷

仕様●論理タイプ:ペリフェラルドライバ●素子数:2●素子あたりのビット数:2●入力タイプ:反転●出力タイプ:オープンコレクタ●電流 - 出力高、低:-、300mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0371-07
1個
119 税込131
10日以内出荷

IC TXRX INVERT 5.25V 20DIP
仕様●論理タイプ:トランシーバ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIP アズワン品番67-0409-63
1個
399 税込439
10日以内出荷

IC GATE AND OP COL 4CH 2IN 14DIP
仕様●論理タイプ:ANDゲート●回路数:4●入力数:2:オープンコレクタ●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:-、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:54ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm) アズワン品番67-0408-82
1個
119 税込131
10日以内出荷

。IC GATE OR 4CH 2-INP 14SO
仕様●論理タイプ:ORゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~6V●電流 - 静止(最大):2μA●電流 - 出力高、低:5.2mA、5.2mA●論理レベル - 低:0.1V~0.26V●論理レベル - 高:1.998V~5.8V●V印加時、最大CLあたりの最大伝搬遅延:17ns @ 6V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅) アズワン品番67-0409-29
1個
59 税込65
10日以内出荷

IC FF D-TYPE DUAL 1BIT 14TSSOP
仕様●機能:セット(プリセット)およびリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:160MHz●V印加時、最大CLあたりの最大伝搬遅延:10ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):2μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅) アズワン品番67-0408-61
1個
68 税込75
10日以内出荷

。IC BUFFER NON-INVERT 6V 14DIP
仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIP アズワン品番67-0485-07
1個
68 税込75
10日以内出荷

1個
199 税込219
5日以内出荷

仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:1/1●デュプレックス:ハーフ●受信機ヒステリシス:600mV●データレート:-●電圧 - 供給:4.5V~15V●動作温度:-20℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:8-SO アズワン品番67-0438-90
1個
259 税込285
10日以内出荷

IC FF D-TYPE SNGL 8BIT 20DIP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:50MHz●V印加時、最大CLあたりの最大伝搬遅延:28ns @ 5V、45pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:2.6mA、24mA●電圧 - 供給:4.75V~5.25V●電流 - 静止(Iq):40mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm) アズワン品番67-0409-57
1個
179 税込197
10日以内出荷

IC FF D-TYPE SNGL 8BIT 20DIP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:153MHz●V印加時、最大CLあたりの最大伝搬遅延:9.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm) アズワン品番67-0408-60
1個
169 税込186
10日以内出荷

74HCxxシリーズのC-MOS標準ロジックICです。標準ロジックICはもともとLSIの集積度が低くPLDも無かった時代に任意のロジック回路を製作するために使用されました。NOT,AND,OR,FF等々ロジック回路の最小単位を数個ずつ一つの回路に収めたもので必要なものを複数組み合わせて使います。そのため、入出力の電気的特性は同じシリーズの標準ロジックICならば直接接続が可能なように標準化されています。大きく分けてTTLとC-MOSがあり入出力の電圧・電流仕様が異なるので相互の接続は工夫が要ります。(通常、LSIはどちらかの仕様に合わせられています。)その他、シリーズによって速度や動作電圧が異なります。74HCxxシリーズはC-MOSとして代表的な品種です。74LSxxなどTTLと異なり動作電圧に幅があるので+5V系、+3.3V系どちらでも使用可能です。
仕様●パッケージ:DIP-14●機能:Quad 2 Input OR●動作電圧:2V~6V アズワン品番67-0457-21
1個
199 税込219
5日以内出荷

IC MULTIPLEXER 2 X 4:1 16DIP
仕様●タイプ:マルチプレクサ●回路:2 x 4:1●独立回路:1●電流 - 出力高、低:2.6mA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0409-52
1個
109 税込120
10日以内出荷

。IC MULTIPLEXER 1 X 8:1 16DIP
仕様●タイプ:マルチプレクサ●回路:1×8:1●独立回路:1●電流 - 出力高、低:7.8mA、7.8mA●電源:単電源●電圧 - 供給:2V~6V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0484-76
1個
129 税込142
10日以内出荷

IC MULTIPLEXER 2 X 4:1 16DIP
仕様●タイプ:マルチプレクサ●回路:2 x 4:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0409-47
1個
87 税込96
10日以内出荷

おすすめ人気ランキング