4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様ジェンダー = オスLANカテゴリ = Cat6a取り付けタイプ = ケーブルマウント極数 = 8P8Cコネクタタイプ = プラグシールドタイプ = シールド付き向き = ストレート長さ = 30.2mm幅 = 11.7mm深さ = 12.9mmシリーズ = TM31Pコンタクト材質 = 銅合金コンタクトめっき = 金Conforms to Cat.6A requirements of ISO/IEC 11801, confirmed by GHMT. Hirose TM31P Series Cat6a RJ45 Modular Plug Connectors. TM31P series Cat6a RJ45 modular plug connectors that support high-speed LAN transmissions and suitable for use in 10G Ethernet applications. These RJ45 plug connectors feature a metal shield that offers 360° protection against EMI. When mated this shield makes a secure connection the shield in the mating connector to provide a continuous circuit. The flexible casing of the connector extends over the release tab protecting it against breakage. The one piece cover can be easily removed to allow access to the termination area. Features and Benefits. Supports 10G Ethernet high-speed LAN transmission 360° shielding against EMI Protected latching tab Removeable one piece cover Easy termination of conductors using simple tool
1袋(5個)
1,498 税込1,648
欠品中
バリエーション一覧へ (2種類の商品があります)

仕様ジェンダー = オスLANカテゴリ = Cat5e取り付けタイプ = ケーブルマウント極数 = 8P8Cコネクタタイプ = プラグシールドタイプ = STP向き = ストレート長さ = 13.4mm幅 = 29.5mm深さ = 12.9mmシリーズ = TM21Pコンタクト材質 = 銅合金コンタクトめっき = 金ヒロセ電機TM21PシリーズCat 5e RJ45シールドモジュラプラグ. TM21PシリーズCat 5eモジュラRJ45シールドプラグで、TIA/EIA-568Bデータ配線規格の要件に適合していてEnhanced Cat5の伝送性能を満たしています。RJ45プラグは、ギガビットイーサネット(1000BASE-T)及びファストイーサネット(100BASE-TX)の高速LAN伝送に対応しています。360 °の金属シールドは、これらのRJ45コネクタのかん合領域に対してEMI保護を提供します。プラグをかん合すると、対応するコネクタのシールド面が接続されて連続した回路が形成されます。コネクタには、プラグをケーブルに組み付けた後に取り付けることが可能なスナップ式の一体型カバーが付属されています。このカバーはコネクタのリリースタブの上まで延びていて、タブを損傷から保護します。TM21PシリーズCat 5e RJ45プラグコネクタは単線又はより線ケーブルに取り付けることができ、組み立てに役立つガイドプレートを備えています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 高速LAN伝送に対応. 完全360 °のシールドによるEMI保護. ラッチタブ保護用のスナップ式カバー. 単線又はより線ワイヤを終端処理可能. 組み立てに役立つガイドプレート RoHS指令(10物質対応)対応
1袋(5個)
3,298 税込3,628
7日以内出荷

仕様タイプ = モジュラプラグコネクタタイプ = RJ45コンタクト数 = 8シリーズ = TM-P素材 = PC色 = 黄Conforms to Cat.6A requirements of ISO/IEC 11801, confirmed by GHMT. Hirose TM31P Series Cat6a RJ45 Modular Plug Connectors. TM31P series Cat6a RJ45 modular plug connectors that support high-speed LAN transmissions and suitable for use in 10G Ethernet applications. These RJ45 plug connectors feature a metal shield that offers 360° protection against EMI. When mated this shield makes a secure connection the shield in the mating connector to provide a continuous circuit. The flexible casing of the connector extends over the release tab protecting it against breakage. The one piece cover can be easily removed to allow access to the termination area. Features and Benefits. Supports 10G Ethernet high-speed LAN transmission 360° shielding against EMI Protected latching tab Removeable one piece cover Easy termination of conductors using simple tool RoHS指令(10物質対応)対応
1袋(5個)
249 税込274
翌々日出荷