6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順




仕様オス・メス:オス●取り付けタイプ:パネルマウント●ボディ向き:ストレート●端子方法:はんだ●バルクヘッド:なし●インピーダンス:50Ω●動作周波数:0 → 18GHz●動作温度 Min:-65 ℃●動作温度 Max:+165 ℃●コンタクトめっき:ニッケルの上に金●SMA male flange sockets. SMA male sockets with full square or stub flange. These sockets are designed to be panel mounted using four mounting holes (screws not provided). Solder connection. These connectors offer a high level of performance and may be used for all high frequency applications. RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

仕様オス・メス:メス●取り付けタイプ:フランジマウント●ボディ向き:ライトアングル●端子方法:はんだ●バルクヘッド:なし●インピーダンス:50Ω●動作周波数:0 → 18GHz●動作温度 Min:-65 ℃●動作温度 Max:+165 ℃●コンタクトめっき:ニッケルの上に金●Straight or angled female SMA sockets with square flange. Female SMA sockets with square flange in straight or angled versions. These sockets are designed to be panel mounted using four mounting holes (screws not provided). Solder connection. These connectors offer a high level of performance and may be used for all high frequency applications. RoHS指令(10物質対応)対応
1個
11,270 税込12,397
7日以内出荷