7件中 1~7件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
OverviewThe S300 Advanced meets the highest standards and is particularly suitable for mobile and stationary applications。Production processes can be easily optimized thanks to the four protective fields and eight warning fields。The new triple-field mode allows the simultaneous activation of three fields: one protective field
仕様●シリーズ:S300 Advanced●ビーム分解能:30 mm, 40 mm, 50 mm, 70 mm●コンポーネントタイプ:スキャナ●安全タイプ:3●SIL IEC 61508:2●PL EN ISO 13849-1:d●防護高さ:2m●最大スキャン距離:30m●最大応答時間:800 μ s●長さ:106mm●機能:EDM アズワン品番65-7302-73
1個
1,098,000 税込1,207,800
7日以内出荷

OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application case。The complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903 アズワン品番65-7302-65
1個
189,800 税込208,780
7日以内出荷

OverviewThe W100-2 miniature photoelectric sensors include all common detection principles (transceiver barrier, reflex barrier, reflex barrier for detecting transparent objects, energetic direct reflection detector and direct reflection grid with background attenuation ) and are therefore truly versatile in terms of detection。
仕様●センサーのスタイル:角形●検出タイプ:スルービーム●検出範囲:0 → 33000 mm●出力タイプ:PNP●電気的接続:M8オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●実装タイプ:基板実装●ねじの呼び:M8 アズワン品番65-7303-48
1個
39,980 税込43,978
7日以内出荷

OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904 アズワン品番65-7303-65
1個
99,980 税込109,978
7日以内出荷

OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898 アズワン品番65-7303-64
1個
26,980 税込29,678
7日以内出荷

OverviewPrecision, high availability and long service life are the most important demands placed on inductive sensors。IM AC inductive detectors feature high technology in a small size。The integrated ASIC chip enables digital comparison after the manufacturing process is complete。Saving the values in the ASIC guarantees a very precise switching point as well as a very high reproducibility of the values for all production loads。The interior of the ″Hotmelt″ housing gives very good resistance to shocks and vibrations。For the user, this results in very high positioning accuracy in the machine and reliable sensor operation.At a glanceShapes: M8 to M30 Larger spans: from 1.5 to 2 mm Electrical version: DC 3/4 wire, DC 2 wire Degree of protection: IP67 Temperature range: from 25 ℃ to +75 ℃ Housing in nickel-plated brass, active surface in plasticYour BenefitLong-lasting processes thanks to extended sensing distances with high precision with the latest SICK-ASIC technology Reduced machine downtime due to increased sensor life Strong profitability linked to low acquisition costs Large choice in a wide standard rangeNote
仕様●センサ技術:誘導●ねじの呼び:M18●出力タイプ:PNP●検出範囲:12 mm●接続方式:M12コネクタ●電源電圧:10 → 30 V●長さ:64mm●幅:18mm●奥行き:18mm●最大DC電圧:30V●実装タイプ:ねじ込み●出力開閉電流:400 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:231-1893 アズワン品番65-7305-40
1個
27,980 税込30,778
7日以内出荷

概要一目でわかるあなたの利点RFU61x は、市場で最も小型の読み取り / 書き込みデバイスです。加工物や部品に直接取り付けられる IoT 用途に最適です。したがって、RFU61x は、バリューチェーン全体を初めて連続的に識別できるようにすることで、Sick の UHF 製品ファミリを排除します。RFU61x のインターフェースは、トリガーセンサの直接接続を可能にします。これにより、RFU61x をリモートの自己サポートユニットとして使用できます。統合されたプロセスロジックにより、RFU61x で直接データを処理し、制御に渡すことができます。他の RFU デバイスと同様に、Sick AppSpace エコシステムを使用して個々の要件に従って RFU61x をプログラムすることもできます。用途小型サイズのため、スペースが限られていても多様な用途に対応できます しっかりしています の直接接続オプションにより、すばやく設置が可能です トリガセンサ のため、制御に必要なプログラミング作業はほとんどありません デバイス内のインテリジェントなプロセスロジック sopas ET または統合 Web サーバを使用して簡単に設定できます 試運転にかかる時間とコストを節約できます Sick AppSpace を使用して個々のソフトウェアソリューションをプログラミングする際の最大限の柔軟 堅牢な設計により、過酷な作業でも信頼性の高い動作が可能になります 産業環境:非常にコンパクトな設計 読み取り範囲:最大 0.5 m トリガセンサ用の接続オプション 高度な制御システムへのリンクオプション又はへの直接リンクオプション Cloud アンテナとデータ処理がセンサに統合されています sopas ET または統合 Web サーバを介した設定 Sick AppSpace と併用できます IP67 に適合する頑丈な設計注
仕様●検出タイプ:RFID リーダー●接続タイプ:ケーブル●読取り距離:500mm●最大DC電圧:30V●リーダースタイル:固定●電源電圧:18 → 30 V dc●消費電力:6 W●長さ:92mm●幅:80mm●奥行き:38mm●コード番号:213-3793 アズワン品番65-7281-18
1個
299,800 税込329,780
7日以内出荷