特価
本日8月30日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
47件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 15V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4210 アズワン品番65-7219-80
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4208 アズワン品番65-7219-91
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:3.3V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-29
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-88
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-91
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 81 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-42
1個
2,898 税込3,188
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 82 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-96
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 82 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-98
1個
2,998 税込3,298
7日以内出荷

The XP Power ITR series offers a 3W power and has compact package。It has efficiency of 83 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03 アズワン品番65-7213-02
1個
1,398 税込1,538
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:15V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-62
1個
2,998 税込3,298
7日以内出荷

The XP Power ITR series offers a 3W power and has compact package。It has efficiency of 88 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03 アズワン品番65-7212-95
1個
1,398 税込1,538
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 84 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-01
1個
2,898 税込3,188
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 83 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 15V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-71
1個
2,998 税込3,298
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has input voltage of 24 V and output voltage of 5 V。It is available in single or dual output versions。It is ideally used for signal conditioning and voltage matching.Short circuit protection Single and dual regulated outputs Operating temperature ranges from -40℃ to +105℃
仕様●出力電圧:5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02●コード番号:213-4156 アズワン品番65-7219-32
1個
2,798 税込3,078
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has input voltage of 24 V and output voltage of 12 V。It is available in single or dual output versions。I
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7212-93
1個
2,798 税込3,078
7日以内出荷

1個
37,980 税込41,778
7日以内出荷

仕様●出力電圧許容範囲:±10%●低いターンオン電圧:0.7VDC 寸法(mm)12.7×12.7×12.7 使用温度範囲(℃)-25~+60(standard operating temperature)、-55~+70(extended operating temperature) シリーズQ 定格電力(W)0.5 湿度(%RH)95(無結露) 出力電圧(V)DC0~+5000 入力電圧(V)DC5 冷却方式Natural convection 構成Solid vacuum encapsulation、UL 94 V-0 rated 出力電流(mA)0.1 安全規格UL、CE、RoHS 短絡保護1minute 漏れ電流(mA)0.00025 極性Positive 入力電流(mA)Max250(No Load)、Max400(Full Load) 保管温度範囲(℃)-55~+105 RoHS指令(10物質対応)対応 リップルMax0.5% リップルノイズMin0.1%、Max1% スイッチング周波数(kHz)75~500 絶縁電圧(V)Max500 コンバータタイプDC-DC:絶縁型 (高電圧) MTBF平均故障間隔(h)Min3000000
1個
47,980 税込52,778
7日以内出荷

1個
54,980 税込60,478
7日以内出荷

1個
48,980 税込53,878
5日以内出荷

1個
31,980 税込35,178
7日以内出荷

1個
28,980 税込31,878
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

仕様●出力電圧許容範囲:±5%●低いターンオン電圧:0.7VDC 寸法(mm)28.5×57.15×12.7 使用温度範囲(℃)-25~+75 シリーズFS 定格電力(W)10 湿度(%RH)95(無結露) 出力電圧(V)DC0~200 入力電圧(V)DC12 冷却方式Natural convection 構成Solid vacuum encapsulation、UL 94 V-0 rated、Anodized aluminum heatsink surface、two threaded blind inserts 出力電流(mA)50 短絡保護Protected against short circuit conditions indefinitely 漏れ電流(mA)Max0.0001 極性Reversible 入力電流(mA)Max200(No Load)、Max1250(Full Load) 保管温度範囲(℃)-55~+105 RoHS指令(10物質対応)対応 リップルMin6% リップルノイズ1~6% スイッチング周波数(kHz)Min25、Max125 絶縁電圧(V)Max2500 コンバータタイプDC-DC:絶縁型 (高電圧) MTBF平均故障間隔(h)Min840000
1個
28,980 税込31,878
7日以内出荷

1個
15,980 税込17,578
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

1個
18,980 税込20,878
7日以内出荷

1個
15,980 税込17,578
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●シリーズ:FIHM●動作周波数:0 → 400Hz●長さ:52mm●高さ:30mm●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7027-85
1個
3,698 税込4,068
7日以内出荷

FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:52mm●静電容量:0.3μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7148-82
1個
3,598 税込3,958
7日以内出荷

FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:3A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:52mm●静電容量:0.3μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7146-44
1個
3,698 税込4,068
7日以内出荷

FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:1A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:52mm●静電容量:0.3μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7156-88
1個
3,598 税込3,958
7日以内出荷

FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:15A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:65.5mm●静電容量:0.3μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7146-22
1個
4,998 税込5,498
7日以内出荷

FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:10A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:65.5mm●高さ:39.5mm●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7027-84
1個
4,198 税込4,618
7日以内出荷

FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:3A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●シリーズ:FIHA●動作周波数:0 → 400Hz●長さ:52mm●高さ:30mm●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7156-90
1個
3,598 税込3,958
7日以内出荷

FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:3A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF●漏れ電流:5 uA●動作温度 Max:+110℃ アズワン品番65-7146-28
1個
2,498 税込2,748
7日以内出荷

FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:1A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7143-99
1個
2,498 税込2,748
7日以内出荷

FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:1A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7146-29
1個
2,298 税込2,528
7日以内出荷

FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:15A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7150-12
1個
3,698 税込4,068
7日以内出荷

FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:15A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7150-11
1個
2,998 税込3,298
7日以内出荷

FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7146-36
1個
2,898 税込3,188
7日以内出荷

FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:20A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7150-18
1個
4,298 税込4,728
7日以内出荷

FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:20A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7146-30
1個
3,198 税込3,518
7日以内出荷