寸法(mm)33.02×27.94×19.05
質量(g)24
定格電力(W)5
湿度(%RH)Max95(無結露)
出力電圧(V)DC3.3
精度(%)3(Initial Set)
冷却方式Convection-cooled
出力電流(mA)1210(Nominal)、1573(Peak)
取付け方法PCBマウント
温度係数0.05%/℃
入力周波数(Hz)47~63
安全規格CB、UL、TUV、CE、UKCA
突入電流(A)Max40(At 230/277VAC、cold start 25℃)
立ち上がり時間14ms(Start Up)
入力電流(A)0.1/0.06rms(At 115/230VAC)[Full Load]
リップルノイズ(mVp-p)180
過電圧保護115~140% Vnom
効率0.78
保管温度範囲(℃)-40~+85
RoHS指令(10物質対応)対応
過負荷保護110~180%
待機時間min6ms、9ms(Typical)
動作温度範囲(℃)-25~+70
入力電力(W)Max0.3(No Load)
パッケージ密閉型
スイッチング周波数(kHz)40
入力電圧レンジ(V)AC85~264
出力数1
遅延時間(秒)2(Start Up)
1個
¥1,998
税込¥2,198
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 82 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7212-98
1個
¥2,998
税込¥3,298
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7212-88
1個
¥2,998
税込¥3,298
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7212-91
1個
¥2,998
税込¥3,298
7日以内出荷
仕様●出力電圧:5V dc●入力電圧範囲:21.6 → 26.4 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03
アズワン品番65-7212-60
1個
¥1,398
税込¥1,538
7日以内出荷
仕様●出力電圧:5V dc●入力電圧範囲:10.8 → 13.2 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03
アズワン品番65-7213-27
1個
¥1,398
税込¥1,538
7日以内出荷
仕様●出力電圧:12V dc●入力電圧範囲:21.6 → 26.4 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03
アズワン品番65-7212-92
1個
¥1,398
税込¥1,538
7日以内出荷
仕様●出力電圧:± 5V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7213-33
1個
¥2,998
税込¥3,298
7日以内出荷
The XP Power ITR series offers a 3W power and has compact package。It has efficiency of 83 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03
アズワン品番65-7213-02
1個
¥1,398
税込¥1,538
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:15V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7212-62
1個
¥2,998
税込¥3,298
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 84 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7213-01
1個
¥2,898
税込¥3,188
7日以内出荷
The XP Power ITR series offers a 3W power and has compact package。It has efficiency of 88 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03
アズワン品番65-7212-95
1個
¥1,398
税込¥1,538
7日以内出荷
仕様●出力電圧:± 15V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4200
アズワン品番65-7213-70
1個
¥2,998
税込¥3,298
7日以内出荷
仕様●出力電圧:± 12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7212-99
1個
¥2,998
税込¥3,298
7日以内出荷
仕様●出力電圧:3.3V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7213-30
1個
¥2,998
税込¥3,298
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 83 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 15V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7213-71
1個
¥2,998
税込¥3,298
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:3.3V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7213-29
1個
¥2,998
税込¥3,298
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 15V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4210
アズワン品番65-7219-80
1個
¥2,998
税込¥3,298
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4208
アズワン品番65-7219-91
1個
¥2,998
税込¥3,298
7日以内出荷
仕様●出力電圧:± 5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7212-63
1個
¥2,998
税込¥3,298
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 81 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7212-42
1個
¥2,898
税込¥3,188
7日以内出荷
仕様●出力電圧:12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7213-31
1個
¥2,998
税込¥3,298
7日以内出荷
The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 82 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03
アズワン品番65-7212-96
1個
¥2,998
税込¥3,298
7日以内出荷
仕様分離式:あり
奥行(mm)10.16
シリーズJCE03
定格電力(W)3
最高温度(℃)100
出力電圧(V)3.3dc
出力電流(mA)900
入力電圧範囲(V)9→18dc
RoHS指令(10物質対応)対応
特性XP Power - JCE03シリ-ズの絶縁型DC-DCコンバ-タ. XP PowerのJCE03シリ-ズは、信頼性の高い、完全安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバ-タです。 このシリ-ズの絶縁耐圧は1500 V dc (3000 V dcのオプションを用意)で、業界標準のDIP 24パッケ-ジに収納されています。 これらのコンパクトなDC-DCコンバ-タは、2:1の入力レンジ、負荷に関する最低要件なし、幅広い-40 → +90 ℃の動作温度範囲を備えているので、商業用途や工業用途のホストにとって最適なオプションになります。3 W、絶縁型DC-DCコンバ-タ 絶縁耐圧1500 V dc、3000 V dcオプションあり 安定型シングル / デュアル出力 業界標準DIP24パッケ-ジ 最小負荷条件なし 幅広い動作温度範囲: -40 → +90 ℃
パッケージDIP 24
実装タイプスルーホール
ロードレギュレーション±1.2%
絶縁電圧(kV)1.5dc
入力公称電圧(V)12dc
出力数1
1個
¥2,398
税込¥2,638
5日以内出荷
仕様分離式:あり
幅(mm)20.32
シリーズJTE03
定格電力(W)3
出力電圧(V)3.3dc
出力電流(mA)900
入力電圧範囲(V)9→36dc
RoHS指令(10物質対応)対応
特性XP EMCO - JTE03シリーズのDC-DCコンバータ. XP PowerのJTE03シリーズは、非常に信頼性の高い3 W完全調整型DC-DCコンバータです。 業界標準フットプリントのDIP-24プラスチックケースで設計され、4:1の非常に広い入力電圧範囲を特長としています。 これらのDC-DCコンバータ製品に必要な最小負荷はありません。また、3年間の保証が標準で付いています。. 3 W 1500 V dc絶縁、3000 V dcオプションを用意 4:1の入力範囲 シングル / デュアル出力 最小負荷不要 DIP24プラスチックケース 動作温度: -40 → +100 ℃ 完全調整型出力
パッケージDIP 24
実装タイプスルーホール
最低温度(℃)-40
ロードレギュレーション±1.2%
絶縁電圧(kV)1.5dc
入力公称電圧(V)24dc
出力数1
1セット(10個)
¥23,980
税込¥26,378
7日以内出荷
仕様XP Power - ECm60 シリ-ズ AC-DC 電源. XP Power ECP60シリ-ズは、シングル、デュアル、トリプル出力の60W電源で、いずれも IT と医療業界の認定を受けています。ピ-ク負荷能力、無負荷時入力電力0.3W以下を実現した高信頼性・小型電源です。このシリ-ズは4インチ ;font face="symbol">´ ;/font>2インチの コンパクトな低プロファイル設計で、 230 V ac / 全負荷時に 88 % の高効率を実現します。60 W 、 AC-DC 電源 シングル、デュアル、トリプル出力 IT と医療業界の認定を取得 動作温度: -20 ~ +70 ° C ;無負荷時入力電力: 0.3 W ピ-ク負荷能力 パッケ-ジ寸法:4インチ ;font face="symbol">´ ;/font>2インチ 低プロファイル設計 AC230V、全負荷時に88%の効率性 オ-プンフレ-ム
長さ(mm)101.6
幅(mm)50.8
奥行(mm)27.9
定格電力(W)60
最高温度(℃)70
出力電圧(V)5dc,12dc
入力電圧(V)85→264ac
出力電流(A)3 , 7
RoHS指令(10物質対応)対応
パッケージオープンフレーム
実装タイプシャーシマウント
医療規格認定あり
出力数2
1個
¥7,998
税込¥8,798
欠品中
VCE03は、低コストのITE、産業用途及び家庭向け用途向けに設計された、オープンフレーム及び密閉型のAC-DCシングル出力電源です。シリーズでは、オープンフレームと密閉型基板実装の2種類の構造的オプションを提供しています。これらのクラスIIの絶縁部品は、さまざまな用途に簡単に統合できるというメリットをシステム設計者にもたらします。超小型SILパ
仕様●出力電圧:5V dc●出力電流:600mA●定格電力:3W●出力数:1●入力電圧:85 → 305V ac●実装タイプ:PCBマウント●パッケージタイプ:密閉型●長さ:40.6mm●幅:19.1mm●奥行き:19.1mm●重量:30g●効率:80%●最高温度:70℃●最低温度:-25℃
アズワン品番65-7213-20
1個
¥2,398
税込¥2,638
7日以内出荷
VCE03は、低コストのITE、産業用途及び家庭向け用途向けに設計された、オープンフレーム及び密閉型のAC-DCシングル出力電源です。シリーズでは、オープンフレームと密閉型基板実装の2種類の構造的オプションを提供しています。これらのクラスIIの絶縁部品は、さまざまな用途に簡単に統合できるというメリットをシステム設計者にもたらします。超小型SILパ
仕様●出力電圧:15V dc●出力電流:200mA●定格電力:3W●出力数:1●入力電圧:85 → 305V ac●実装タイプ:PCBマウント●パッケージタイプ:密閉型●長さ:40.6mm●幅:19.1mm●奥行き:19.1mm●重量:30g●効率:80%●最高温度:70℃●最低温度:-25℃
アズワン品番65-7213-11
1個
¥2,498
税込¥2,748
7日以内出荷
仕様分離式:あり
奥行(mm)10
シリーズIR
定格電力(W)3
最高温度(℃)85
出力電圧(V)±12dc
出力電流(mA)±125
入力電圧範囲(V)10.8→13.2dc
RoHS指令(10物質対応)対応
特性XP Power - IRシリ-ズ絶縁型DC-DCコンバ-タ. XP PowerのIRシリ-ズは、信頼性の高いシングル / デュアル出力の3 W絶縁型DC-DCコンバ-タです。 このシリ-ズの絶縁耐圧は1000 V dc (3000 V dcオプションを用意)で、業界標準のSIPパッケ-ジに収められています。 これらのコンパクトな半調整型DC-DCコンバ-タは、最大90 %の高い効率で動作し、-40 → +85 ℃の幅広い動作温度範囲に対応しています。3 Wの絶縁型DC-DCコンバ-タ 絶縁耐圧1000 V dc、3000 V dcオプションを用意 シングル出力及びデュアル出力 業界標準のSIPパッケ-ジ -40 → +85 ℃の幅広い動作温度範囲 最高90 %の高い効率
パッケージSIP
実装タイプスルーホール
ロードレギュレーションMaximum of 3%
絶縁電圧(kV)1dc
入力公称電圧(V)12dc
出力数2
1個
¥1,798
税込¥1,978
5日以内出荷
仕様分離式:あり
幅(mm)9.2
シリーズIP
定格電力(W)3
出力電圧(V)5dc
出力電流(mA)600
入力電圧範囲(V)9→36dc
RoHS指令(10物質対応)対応
特性XP Power - IPシリーズ絶縁型DC-DCコンバータ. XP PowerのIPシリーズは、信頼性の高い安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバータです。 幅広い4:1の入力範囲、1600 V dcの絶縁耐圧を備え、業界標準のSIPパッケージで提供されます。 これらのコンパクトDC-DCコンバータは、最大82 %の高効率、リモートオン / オフ設定、及び連続短絡保護も特長としています。. 3 Wの絶縁型DC-DCコンバータ 1500 V dcの絶縁耐圧 安定型シングル / デュアル出力 動作温度範囲: -40 → +85 ℃ 業界標準SIPパッケージング 最大効率: 82 % リモートオン / オフ設定 連続短絡保護
パッケージSIP
実装タイプスルーホール
最低温度(℃)-40
ロードレギュレーション±1%
絶縁電圧(kV)1.6dc
入力公称電圧(V)24dc
出力数1
1個
¥2,998
税込¥3,298
5日以内出荷
仕様分離式:あり
奥行(mm)11.1
シリーズIZ
定格電力(W)3
出力電圧(V)3.3dc
出力電流(mA)700
入力電圧範囲(V)4.5→9dc
RoHS指令(10物質対応)対応
特性XP Power - IZシリーズ絶縁型DC-DCコンバータ. XP PowerのIZシリーズは、信頼性の高い安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバータです。 このシリーズの絶縁耐圧は1600 V dcで、業界標準のSIPパッケージに収められています。 これらのコンパクトなDC-DCコンバータは、2:1の入力範囲、連続短絡保護機能、-40 → +100 ℃の幅広い動作温度範囲を備えていて、さまざまな商業及び工業用途に最適です。. 3 Wの絶縁型DC-DCコンバータ 1600 V dcの絶縁耐圧 安定型シングル / デュアル出力 2:1の入力範囲 SIPパッケージ リモートオン / オフ -40 → +100 ℃の幅広い動作温度範囲 連続短絡保護
パッケージSIP
実装タイプスルーホール
最低温度(℃)-40
ロードレギュレーション±1%
絶縁電圧(kV)1.6dc
入力公称電圧(V)5dc
出力数1
1セット(20個)
¥39,980
税込¥43,978
7日以内出荷
仕様分離式:あり
奥行(mm)11.1
シリーズIZ
定格電力(W)3
出力電圧(V)5dc
出力電流(mA)600
入力電圧範囲(V)8→36dc
RoHS指令(10物質対応)対応
特性XP Power - IZシリーズ絶縁型DC-DCコンバータ. XP PowerのIZシリーズは、信頼性の高い安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバータです。 このシリーズの絶縁耐圧は1600 V dcで、業界標準のSIPパッケージに収められています。 これらのコンパクトなDC-DCコンバータは、2:1の入力範囲、連続短絡保護機能、-40 → +100 ℃の幅広い動作温度範囲を備えていて、さまざまな商業及び工業用途に最適です。. 3 Wの絶縁型DC-DCコンバータ 1600 V dcの絶縁耐圧 安定型シングル / デュアル出力 2:1の入力範囲 SIPパッケージ リモートオン / オフ -40 → +100 ℃の幅広い動作温度範囲 連続短絡保護
パッケージSIP
実装タイプスルーホール
最低温度(℃)-40
ロードレギュレーション±1%
絶縁電圧(kV)1.6dc
入力公称電圧(V)24dc
出力数1
1個
¥2,198
税込¥2,418
5日以内出荷
仕様分離式:あり
長さ(mm)21.85
シリーズIP
定格電力(W)3
出力電圧(V)±15dc
出力電流(mA)±100
効率80%
入力電圧範囲(V)9→36dc
RoHS指令(10物質対応)対応
特性XP Power - IPシリーズ絶縁型DC-DCコンバータ. XP PowerのIPシリーズは、信頼性の高い安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバータです。 幅広い4:1の入力範囲、1600 V dcの絶縁耐圧を備え、業界標準のSIPパッケージで提供されます。 これらのコンパクトDC-DCコンバータは、最大82 %の高効率、リモートオン / オフ設定、及び連続短絡保護も特長としています。. 3 Wの絶縁型DC-DCコンバータ 1500 V dcの絶縁耐圧 安定型シングル / デュアル出力 動作温度範囲: -40 → +85 ℃ 業界標準SIPパッケージング 最大効率: 82 % リモートオン / オフ設定 連続短絡保護
パッケージSIP
実装タイプスルーホール
ロードレギュレーション±1%
絶縁電圧(kV)1.6dc
入力公称電圧(V)24dc
出力数2
1個
¥3,298
税込¥3,628
5日以内出荷
仕様分離式:あり
奥行(mm)11.1
シリーズIZ
定格電力(W)3
出力電圧(V)15dc
出力電流(mA)200
入力電圧範囲(V)8→36dc
RoHS指令(10物質対応)対応
特性XP Power - IZシリーズ絶縁型DC-DCコンバータ. XP PowerのIZシリーズは、信頼性の高い安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバータです。 このシリーズの絶縁耐圧は1600 V dcで、業界標準のSIPパッケージに収められています。 これらのコンパクトなDC-DCコンバータは、2:1の入力範囲、連続短絡保護機能、-40 → +100 ℃の幅広い動作温度範囲を備えていて、さまざまな商業及び工業用途に最適です。. 3 Wの絶縁型DC-DCコンバータ 1600 V dcの絶縁耐圧 安定型シングル / デュアル出力 2:1の入力範囲 SIPパッケージ リモートオン / オフ -40 → +100 ℃の幅広い動作温度範囲 連続短絡保護
パッケージSIP
実装タイプスルーホール
最低温度(℃)-40
ロードレギュレーション±1%
絶縁電圧(kV)1.6dc
入力公称電圧(V)24dc
出力数1
1個
¥2,398
税込¥2,638
5日以内出荷
仕様分離式:あり
長さ(mm)21.85
シリーズIZ
定格電力(W)3
最高温度(℃)100
出力電圧(V)5dc
出力電流(mA)600
入力電圧範囲(V)9→18dc
RoHS指令(10物質対応)対応
特性XP Power - IZシリーズ絶縁型DC-DCコンバータ. XP PowerのIZシリーズは、信頼性の高い安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバータです。 このシリーズの絶縁耐圧は1600 V dcで、業界標準のSIPパッケージに収められています。 これらのコンパクトなDC-DCコンバータは、2:1の入力範囲、連続短絡保護機能、-40 → +100 ℃の幅広い動作温度範囲を備えていて、さまざまな商業及び工業用途に最適です。. 3 Wの絶縁型DC-DCコンバータ 1600 V dcの絶縁耐圧 安定型シングル / デュアル出力 2:1の入力範囲 SIPパッケージ リモートオン / オフ -40 → +100 ℃の幅広い動作温度範囲 連続短絡保護
パッケージSIP
実装タイプスルーホール
ロードレギュレーション±1%
絶縁電圧(kV)1.6dc
入力公称電圧(V)12dc
出力数1
1セット(20個)
¥39,980
税込¥43,978
7日以内出荷
仕様分離式:あり
幅(mm)7.2
シリーズIR
定格電力(W)3
出力電圧(V)±15dc
出力電流(mA)±100
入力電圧範囲(V)4.5→5.5dc
RoHS指令(10物質対応)対応
特性XP Power - IRシリ-ズ絶縁型DC-DCコンバ-タ. XP PowerのIRシリ-ズは、信頼性の高いシングル / デュアル出力の3 W絶縁型DC-DCコンバ-タです。 このシリ-ズの絶縁耐圧は1000 V dc (3000 V dcオプションを用意)で、業界標準のSIPパッケ-ジに収められています。 これらのコンパクトな半調整型DC-DCコンバ-タは、最大90 %の高い効率で動作し、-40 → +85 ℃の幅広い動作温度範囲に対応しています。3 Wの絶縁型DC-DCコンバ-タ 絶縁耐圧1000 V dc、3000 V dcオプションを用意 シングル出力及びデュアル出力 業界標準のSIPパッケ-ジ -40 → +85 ℃の幅広い動作温度範囲 最高90 %の高い効率
パッケージSIP
実装タイプスルーホール
最低温度(℃)-40
ロードレギュレーションMaximum of 5%
絶縁電圧(kV)1dc
入力公称電圧(V)5dc
出力数2
1個
¥1,698
税込¥1,868
5日以内出荷
仕様分離式:あり
幅(mm)9.2
シリーズIZ
定格電力(W)3
出力電圧(V)±15dc
出力電流(mA)±100
入力電圧範囲(V)8→36dc
RoHS指令(10物質対応)対応
特性XP Power - IZシリーズ絶縁型DC-DCコンバータ. XP PowerのIZシリーズは、信頼性の高い安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバータです。 このシリーズの絶縁耐圧は1600 V dcで、業界標準のSIPパッケージに収められています。 これらのコンパクトなDC-DCコンバータは、2:1の入力範囲、連続短絡保護機能、-40 → +100 ℃の幅広い動作温度範囲を備えていて、さまざまな商業及び工業用途に最適です。. 3 Wの絶縁型DC-DCコンバータ 1600 V dcの絶縁耐圧 安定型シングル / デュアル出力 2:1の入力範囲 SIPパッケージ リモートオン / オフ -40 → +100 ℃の幅広い動作温度範囲 連続短絡保護
パッケージSIP
実装タイプスルーホール
最低温度(℃)-40
ロードレギュレーション±1%
絶縁電圧(kV)1.6dc
入力公称電圧(V)24dc
出力数2
1個
¥2,498
税込¥2,748
5日以内出荷
仕様分離式:あり
奥行(mm)11.1
シリーズIZ
定格電力(W)3
出力電圧(V)3.3dc
出力電流(mA)700
入力電圧範囲(V)9→18dc
RoHS指令(10物質対応)対応
特性XP Power - IZシリーズ絶縁型DC-DCコンバータ. XP PowerのIZシリーズは、信頼性の高い安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバータです。 このシリーズの絶縁耐圧は1600 V dcで、業界標準のSIPパッケージに収められています。 これらのコンパクトなDC-DCコンバータは、2:1の入力範囲、連続短絡保護機能、-40 → +100 ℃の幅広い動作温度範囲を備えていて、さまざまな商業及び工業用途に最適です。. 3 Wの絶縁型DC-DCコンバータ 1600 V dcの絶縁耐圧 安定型シングル / デュアル出力 2:1の入力範囲 SIPパッケージ リモートオン / オフ -40 → +100 ℃の幅広い動作温度範囲 連続短絡保護
パッケージSIP
実装タイプスルーホール
最低温度(℃)-40
ロードレギュレーション±1%
絶縁電圧(kV)1.6dc
入力公称電圧(V)12dc
出力数1
1個
¥2,398
税込¥2,638
5日以内出荷
仕様分離式:あり
幅(mm)9.2
シリーズIP
定格電力(W)3
最高温度(℃)85
出力電圧(V)12dc
出力電流(mA)250
入力電圧範囲(V)9→36dc
RoHS指令(10物質対応)対応
特性XP Power - IPシリーズ絶縁型DC-DCコンバータ. XP PowerのIPシリーズは、信頼性の高い安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバータです。 幅広い4:1の入力範囲、1600 V dcの絶縁耐圧を備え、業界標準のSIPパッケージで提供されます。 これらのコンパクトDC-DCコンバータは、最大82 %の高効率、リモートオン / オフ設定、及び連続短絡保護も特長としています。. 3 Wの絶縁型DC-DCコンバータ 1500 V dcの絶縁耐圧 安定型シングル / デュアル出力 動作温度範囲: -40 → +85 ℃ 業界標準SIPパッケージング 最大効率: 82 % リモートオン / オフ設定 連続短絡保護
パッケージSIP
実装タイプスルーホール
ロードレギュレーション±1%
絶縁電圧(kV)1.6dc
入力公称電圧(V)24dc
出力数1
1セット(20個)
¥49,980
税込¥54,978
7日以内出荷
仕様分離式:あり
奥行(mm)11.1
シリーズIZ
定格電力(W)3
出力電圧(V)12dc
出力電流(mA)250
入力電圧範囲(V)1836dc
RoHS指令(10物質対応)対応
特性XP Power - IZシリーズ絶縁型DC-DCコンバータ. XP PowerのIZシリーズは、信頼性の高い安定型シングル / デュアル出力の3 W絶縁型DC-DCコンバータです。 このシリーズの絶縁耐圧は1600 V dcで、業界標準のSIPパッケージに収められています。 これらのコンパクトなDC-DCコンバータは、2:1の入力範囲、連続短絡保護機能、-40 → +100 ℃の幅広い動作温度範囲を備えていて、さまざまな商業及び工業用途に最適です。. 3 Wの絶縁型DC-DCコンバータ 1600 V dcの絶縁耐圧 安定型シングル / デュアル出力 2:1の入力範囲 SIPパッケージ リモートオン / オフ -40 → +100 ℃の幅広い動作温度範囲 連続短絡保護
パッケージSIP
実装タイプスルーホール
最低温度(℃)-40
ロードレギュレーション±1%
絶縁電圧(kV)1.6dc
入力公称電圧(V)24dc
出力数1
1個
¥2,398
税込¥2,638
5日以内出荷
1
2
3
4
5
次へ
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。