制御機器/はんだ・静電気対策用品 :「HIVE」の検索結果

関連キーワード
5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 12 V。It is available in single or dual output versions。It is ideally used for sign
仕様●出力電圧:12V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7219-90
1個
3,198 税込3,518
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 5 V。It is available in single or dual output versions。It is ideally used for signa
仕様●出力電圧:5V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7212-57
1個
2,498 税込2,748
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 15 V。It is available in single or dual output versions。It is ideally used for sign
仕様●出力電圧:15V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7220-74
1個
2,798 税込3,078
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has input voltage of 24 V and output voltage of 12 V。It is available in single or dual output versions。I
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7212-93
1個
2,798 税込3,078
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has input voltage of 24 V and output voltage of 5 V。It is available in single or dual output versions。It is ideally used for signal conditioning and voltage matching.Short circuit protection Single and dual regulated outputs Operating temperature ranges from -40℃ to +105℃
仕様●出力電圧:5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02●コード番号:213-4156 アズワン品番65-7219-32
1個
2,798 税込3,078
7日以内出荷

おすすめ人気ランキング