制御機器/はんだ・静電気対策用品 :「ステート」の検索結果
特価
本日8月10日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥5,698
税込¥6,268
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥8,998
税込¥9,898
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)
仕様最大負荷電流 = 100 A取り付けタイプ = パネルマウント最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mA接点構成 = SPST出力装置 = MOSFETシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
7日以内出荷
RS Pro SD06 DINレールスリムSSR. RS ProのSD06シリーズソリッドステートリレーは、コンパクトなソリューションでありながら、性能や信頼性を犠牲にしていません。 幅11 mmのスリムなパッケージで、幅広い入力及び出力オプションを取り揃えています。. 特長と利点:. 最大負荷電流: 6 A AC及びDC負荷電圧定格 標準35 mm DINレールに取り付け可能 LED入力ステータスインジケータ AC又はDC制御
仕様最大電圧制御 = 280 V ac最大負荷電流 = 6 A取り付けタイプ = DINレール最大負荷電圧 = 280 V ac最小電圧制御 = 200 V ac電圧制御範囲 = 200 → 265 V rms接点構成 = SP定格電圧範囲 = 24 → 280V ac最小負荷電圧 = 24 V acターミナルタイプ = ねじ高さ = 87.6mm特殊機能 = LEDインジケータ℃
RoHS指令(10物質対応)対応
1個
¥4,798
税込¥5,278
7日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3A
RoHS指令(10物質対応)対応
1個
¥31,980
税込¥35,178
7日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
これらのデバイスは、配電系統に直接接続するように設計されていますが、コンデンサの故障によって感電を生じる恐れがある場所には 使用できません 。. RS Pro RC. RS Pro は、この 3 極シャーシ取り付けシャーシパッケージを電子部品製品の一部として提供します。反応負荷の切り替え時のコンタクトアークを低減するために特別に設計された、フレキシブルワイヤ終端単相および三相コンタクトアークサプレッサ 2 個。 これらの RC サプレッサは、高出力制御回路を採用した産業用途に適しています。スイッチ間で接続することでコンタクトの寿命を向上させることも、サイリスタとソリッドステートリレーを保護する並列 Delta 構成で接続することもできます。. 特長と利点:. 最大動作電圧: AC500V 50 ~ 60 Hz の周波数 100M Ω 以上 (500Vdc) の絶縁抵抗 最大 Peak to Peak (ピーク間最大 1500 最大パルス幅 100 ミリ秒 最大反復周波数: 720 Hz 0.2 最大パルス幅 (sec) (cm): ( Hz ) 静電容量許容差: 20% 30% /6W の抵抗許容値 / 電力 動作温度 :-40 → +70℃ DV/DT を改善. コンデンサーはいかにエネルギーを貯えるか。. コンデンサは、バッテリや電源に接続されている場合など、回路内の電圧源に接続されている場合にエネルギーを蓄積します。コンデンサは、接続されている電圧と同じ電圧まで充電され、電流が流れるとこれを行います。. コンデンサの動作. コンデンサには 2 つの金属プレートがあり、これら 2 つのプレートの間には誘電体があります。プレートに電圧がかかると、電界が形成されます。一方のプレートは、もう一方のプレートに負の電荷を加えます。キャパシタの効果を静電容量と呼びます。
仕様シリーズ = DLFP静電容量 = 330nF電圧 = 500V ac抵抗 = 33Ωパッケージ/ケース = シャーシ実装タイプ = シャーシーマウント素子数 = 3静電容量許容差 = ±20%抵抗値許容差 = ±30%寸法 = 65 x 61 x 31mm高さ = 61mm長さ = 65mm動作温度範囲 = -40 ° C → +70 ° C℃
RoHS指令(10物質対応)対応
1個
¥5,998
税込¥6,598
5日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 30 mm幅 = 140 mm高さ = 190 mm外形寸法 = 30 x 140 x 190mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 70 mm幅 = 140 mm高さ = 190 mm外形寸法 = 70 x 140 x 190mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥2,298
税込¥2,528
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 30 mm幅 = 100 mm高さ = 130 mm外形寸法 = 30 x 100 x 130mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥819
税込¥901
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 105 mm幅 = 80 mm高さ = 25 mm外形寸法 = 105 x 80 x 25mm色 = Black
RoHS指令(10物質対応)対応
1個
¥969
税込¥1,066
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 75 mm幅 = 180 mm高さ = 250 mm外形寸法 = 75 x 180 x 250mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 50 mm幅 = 140 mm高さ = 190 mm外形寸法 = 50 x 140 x 190mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥1,798
税込¥1,978
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 105 mm幅 = 80 mm高さ = 25 mm外形寸法 = 105 x 80 x 25mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥1,698
税込¥1,868
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 105 mm幅 = 80 mm高さ = 33 mm外形寸法 = 105 x 80 x 33mm色 = BlackIP保護等級 = IP43換気 = なし
RoHS指令(10物質対応)対応
1個
¥999
税込¥1,099
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 105 mm幅 = 80 mm高さ = 40 mm外形寸法 = 105 x 80 x 40mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥999
税込¥1,099
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 50 mm幅 = 180 mm高さ = 250 mm外形寸法 = 50 x 180 x 250mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥2,598
税込¥2,858
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 100 mm幅 = 180 mm高さ = 250 mm外形寸法 = 100 x 180 x 250mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥3,398
税込¥3,738
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 50 mm幅 = 100 mm高さ = 130 mm外形寸法 = 50 x 100 x 130mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥1,298
税込¥1,428
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 70 mm幅 = 100 mm高さ = 130 mm外形寸法 = 70 x 100 x 130mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥1,898
税込¥2,088
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 105 mm幅 = 80 mm高さ = 33 mm外形寸法 = 105 x 80 x 33mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥919
税込¥1,011
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 105 mm幅 = 80 mm高さ = 40 mm外形寸法 = 105 x 80 x 40mm色 = Black
RoHS指令(10物質対応)対応
1個
¥1,098
税込¥1,208
7日以内出荷
滑り止めの脚、4個の粘着式取り付けクリップ(正確な位置決めのための上下成形部分のグリッドパターン). RS Pro デスクトップエンクロージャ、グレーの ABS 製. 信頼性が高く信頼性の高い RS PRO RS Pro ブランドのプラスチック製エンクロージャシリーズは、優れた装置ケースとエンクロージャを提供し、ディスプレイやコンピュータハードウェアなどのデスクトップベースの用途を含む電子部品を収容するのに最適です。軽量で Durable なエンクロージャは ABS プラスチック製で、衝撃吸収性、炎、耐薬品性、耐擦傷性を備えた、さまざまな環境で使用できる保護ケースです。また、この汎用エンクロージャには、 160 mm 又は 220 mm 奥行きの 6U ユーロカード用の内部基板実装ガイドも用意されており、カードやボードを安全かつ簡単に取り付けることができます。また、このデスクトップエンクロージャ ; には、スリップ防止脚と 4 つの接着式取り付けクリップも装備されています。 RS Pro ABS ハンドル 504-798 と併用すると、エンクロージャの持ち運びや傾斜が可能になります。. 特長と利点. .軽量で Durable な ABS プラスチック製 .滑り止め脚と粘着式取り付けクリップ 4 個を含む .難燃性、衝撃吸収性、耐薬品性、耐擦傷性など、優れた保護性を備えています .基板用の内部取り付けガイド .難燃性( UL94-HB ) .使用温度範囲: -40 ° C ~ +80 ° C .付属の陽極酸化処理アルミパネル 2 枚:厚さ 3 mm 、ネジ留め式、厚さ 1.2 mm 、 TOP およびボトムモールディングのスロットで固定 . RS Pro ABS ハンドル ; 504-798 と併用して 504-798 と併用して 、エンクロージャを持ち運びまたはチルトできます. 用途. ABS 製デスクトップエンクロージャは、保護特性と柔軟なレイアウトにより、さまざまな電子用途に使用でき、汎用性の高いエンクロージャです。ABS 製デスクトップエンクロージャは、などの幅広い用途で使用されています . デスクトップコンピュータ .ゲームコンソール .ディスプレイ . プロジェクタ . エンターテイメントシステム. ABS プラスチックの利点は.. ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。. 防水ですか.. このエンクロージャは防水性ではないため、屋外で使用しないでください。. 付属品. 滑り止め脚付き ABS エンクロージャ x 1 粘着式取り付けクリップ x 4 オプションの ABS 製キャリー / チルトハンドル ; も用意( 504-798 )しています も用意( 504-798 )しています
仕様材質 = ABS樹脂奥行き = 250 mm幅 = 275 mm高さ = 75 mm外形寸法 = 250 x 275 x 75mm傾斜フロント = なし色 = グレー特殊機能 = 滑り止め脚, 粘着式取り付けクリップ
RoHS指令(10物質対応)対応
1個
¥25,980
税込¥28,578
5日以内出荷
RS Pro ライトグレー外観密閉型エンクロージャ IP65 IK08 RS PRO のハーメチックシールド汎用エンクロージャについてご紹介します。これは、内部の電気部品及びコンポーネントのハウジングと保護に最適なエンクロージャ製品です。. ■意訳■製品名: RS PRO ■この汎用保護エンクロージャのベースとふた LID は、 ABS (アクリロニトリルブタジエンスチレン)製で、ソリッドステートで優れた耐薬品性と耐擦傷性及び耐衝撃性を発揮します。 この Durable エンクロージャは、シリコンガスケットと 本のねじが付属しており、 IP65 等級により、水と埃の侵入を防ぎます。この汎用エンクロージャには、 IK08 等級があり、機械的衝撃からの保護を強化します。キー LID は、キーパッドやオーバーレイに最適なくぼみがあり、ねじ山付き黄銅インサートを介してベースにしっかりと固定できるため、簡単かつ信頼性の高い組み立てが可能です。 特長と利点 ABS を使用して製造され、耐擦傷性と耐化学腐食性に優れています ライトグレーで、さまざまな環境での汎用用途に最適 IP65 等級で、水や埃の侵入から保護 IK08 等級で耐衝撃性が向上 シリコンガスケットと 本のねじが付属 ねじ付き黄銅インサートにより、確実で信頼性の高い組み立てを実現 キーパッドまたはオーバーレイの取り付け用の穴 用途 汎用エンクロージャは、電気部品及びコンポーネントのハウジングに最適な保護ケースの一種です。アルミ、プラスチックなど、さまざまな素材から製造され、必要な用途に応じてさまざまなサイズが用意されています。ABS 汎用エンクロージャは、次のような用途で一般的に使用されています。 遠隔制御システム 無線装置 キーパッド ボードを表示します エントリシステムコントロール よくある質問 付属品 この RS Pro Durable ABS 製エンクロージャには、 ABS ベースおよびリッド LID 4 本のネジ シリコンガスケット IP 等級とは? IP (侵入保護)レベルは、電気エンクロージャなどの保護材のレベルを、ほこり、ごみ、液体などの固体に対して表します。1 桁目は物理的な侵入からの保護レベルを示し、 桁目は水及びその他の液体からの保護レベルを示します。IP 等級が低い( IP54 などは埃の侵入を限定、 IP78 などの高い IP 等級は完全な防塵保護に加え、連続レベルの保護性能を発揮します。 このエンクロージャは IP65 等級で、ノズルからのほこりの侵入や水の侵入を防ぎます。 エンクロージャを変更しても、 IP 等級は変わりませんか? エンクロージャに変更を加えると、 IP 保護レベルが低下します。 このエンクロージャを屋外で使用できますか? このエンクロージャは、埃や水の飛沫から保護しますが、屋外での使用は推奨されません。
仕様材質 = ABS樹脂奥行き = 105 mm高さ = 40 mm幅 = 70 mm外形寸法 = 105 x 70 x 40mmIP保護等級 = IP65色 = グレー蓋色 = グレーIK等級 = IK08ガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
7日以内出荷
RS Pro ABS 汎用成形エンクロージャ、黒、 85X56X40 mm RS Pro の ABS 汎用成形エンクロージャは、 Durable 性と信頼性が高いプラスチック製エンクロージャで、さまざまな電気部品、ケーブル、コンポーネントをハウジングとして保護するのに最適です。 この RS Pro ABS エンクロージャシリーズは、頑丈な ABS (アクリロニトリルブタジエンスチレン)製のベースとふた LID を備えており、軽量ながら Durableベースには黄銅インサートが付いているため、ねじで LID をしっかりと固定できます。 Ability では、必要に応じて簡単に取り外すことができます。これらの汎用プラスチックエンクロージャは、幅広い環境での使用に適しています。 この ABS エンクロージャシリーズには、ブラック、グレー、又はホワイトのタイプがあり、光沢仕上げの美しい外観と優れた耐腐食性を備えています。また、このボックスには、 1.6 mm 基板(基板)に対応する内部取り付けガイドも用意されているため、簡単に取り付けることができます。組み立て後は、 IP54 等級に適合し、内部部品を汚れや異物から保護します。 特長と利点 .ブラック、グレー、ホワイトのいずれかを選択できます 広範なサイズを用意 .優れた耐腐食性と耐久性を備えた ABS 製 .光沢のある光沢仕上げにより、美しい外観が得られます 様々な用途に最適 .ベースに黄銅製インサートを取り付けて、 LID とシールを繰り返し取り外します 一体型取り付けガイドで1.6 mm基板に対応 . IP54 等級により、汚れや異物から保護 用途 ABS エンクロージャは、基板やワイヤなどの内部部品やコンポーネントを収納及び保護するために使用される保護ケースの一種です。このエンクロージャはプラスチック製で、ワイヤレス技術及び無線周波数との干渉を防止するため、電気用途に最適です。ABS エンクロージャは、次のような電気用途で広く使用されています。 . スイッチ . センサ . 照明 .キーパッド 回路 よくある質問 ABS プラスチックを使用する利点は何ですか. ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 IP 等級とは. IP 等級は、固形物や、埃や水などの液体からの内部保護レベルを示します。1 桁目は固体に対する保護レベルを表し、 2 桁目は液体を表します。数値が小さいほど保護性能は最小限に抑えられますが、数値が大きいほど保護性能が高くなります。たとえば、 IP54 等級では、ほこりや湿気などの固体に対して十分な保護を保証しますが、防塵や防水性は備えていません。IP68 等級により、エンクロージャは防塵性及び防水性を備えています。 このエンクロージャは防水ですか. いいえ、このエンクロージャは IP54 レベルの保護を備えているため、防水性はありません。屋外又は液体が存在する場所では使用しないでください。
仕様材質 = ABS樹脂奥行き = 85 mm高さ = 40 mm幅 = 56mm外形寸法 = 85 x 56 x 40mm範囲 = 汎用成形エンクロージャ色 = Black蓋色 = 黒フランジ = なしシールド = なし透明ドア = なしg防爆 = なし
RoHS指令(10物質対応)対応
1個
¥1,098
税込¥1,208
7日以内出荷
RS Pro ライトグレーハーメチックシールドエンクロージャ IP65 IK09 RS PRO のハーメチックシールド汎用エンクロージャについてご紹介します。これは、内部の電気部品及びコンポーネントのハウジングと保護に最適なエンクロージャ製品です。. ■意訳■製品名: RS PRO ■この汎用保護エンクロージャのベースとふた LID は、 ABS (アクリロニトリルブタジエンスチレン)製で、ソリッドステートで優れた耐薬品性と耐擦傷性及び耐衝撃性を発揮します。 この Durable エンクロージャは、シリコンガスケットと 本のねじが付属しており、 IP65 等級により、水と埃の侵入を防ぎます。この汎用エンクロージャは IK09 等級も備えており、機械的衝撃からの保護性能がさらに向上しています。ふた LID は黄銅ねじ山インサートでベースにしっかりと固定できるため、簡単かつ信頼性の高い組み立てが可能です。 特長と利点 ABS を使用して製造され、耐擦傷性と耐化学腐食性に優れています ライトグレーの中間色で、さまざまな環境での汎用的な使用に最適です IP65 等級で、水や埃の侵入から保護 IK09 等級で機械的衝撃から保護 シリコンガスケットと 本のねじが付属 ねじ付き黄銅インサートにより、確実で信頼性の高い組み立てを実現 用途 汎用エンクロージャは、電気部品及びコンポーネントのハウジングに最適な保護ケースの一種です。アルミ、プラスチックなど、さまざまな素材から製造され、必要な用途に応じてさまざまなサイズが用意されています。ABS 汎用エンクロージャは、次のような用途で一般的に使用されています。 遠隔制御システム 無線装置 キーパッド ボードを表示します エントリシステムコントロール よくある質問 付属品 この RS Pro Durable ABS 製エンクロージャには、 ABS ベースおよびリッド LID 4 本のネジ シリコンガスケット IP 等級とは? IP (侵入保護)レベルは、電気エンクロージャなどの保護材のレベルを、ほこり、ごみ、液体などの固体に対して表します。1 桁目は物理的な侵入からの保護レベルを示し、 桁目は水及びその他の液体からの保護レベルを示します。IP 等級が低い( IP54 などは埃の侵入を限定、 IP78 などの高い IP 等級は完全な防塵保護に加え、連続レベルの保護性能を発揮します。 このエンクロージャは IP65 等級で、ノズルからのほこりの侵入や水の侵入を防ぎます。 エンクロージャを変更しても、 IP 等級は変わりませんか? エンクロージャに変更を加えると、 IP 保護レベルが低下します。 このエンクロージャを屋外で使用できますか? このエンクロージャは埃や水の侵入から保護し、屋外で使用することができます。ただし、エンクロージャに水中に浸漬したり、豪雨の水にさらされたりしないことが条件です。
仕様材質 = ABS樹脂奥行き = 88.2 mm高さ = 41.7 mm幅 = 64.3 mm外形寸法 = 88.2 x 64.3 x 41.7mmIP保護等級 = IP65色 = グレー蓋色 = グレーIK等級 = IK09ガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥829
税込¥912
7日以内出荷
RS Pro ライトグレーのハーメチックシールドエンクロージャ IP67 IK09 RS PRO のハーメチックシールド汎用エンクロージャについてご紹介します。これは、内部の電気部品及びコンポーネントのハウジングと保護に最適なエンクロージャ製品です。. ■意訳■製品名: RS PRO ■この汎用保護エンクロージャのベースとふた LID は、 ABS (アクリロニトリルブタジエンスチレン)製で、ソリッドステートで優れた耐薬品性と耐擦傷性及び耐衝撃性を発揮します。 この Durable エンクロージャは、ポリウレタンガスケットと 本のねじが付属していて、 IP67 等級の防水性と防塵性を備えています。この高品質汎用エンクロージャは IK09 等級も備えており、機械的衝撃から保護します。ふた LID は黄銅ねじ山インサートでベースにしっかりと固定できるため、簡単かつ信頼性の高い組み立てが可能です。 特長と利点 ABS を使用して製造され、耐擦傷性と耐化学腐食性に優れています ライトグレーの中間色で、さまざまな環境での汎用的な使用に最適です IP67 等級で、水や埃の侵入から保護 IK09 の保護は機械的衝撃からの保護を保証する ポリウレタンガスケットと 本のねじが付属 ねじ付き黄銅インサートにより、確実で信頼性の高い組み立てを実現 用途 汎用エンクロージャは、電気部品及びコンポーネントのハウジングに最適な保護ケースの一種です。アルミ、プラスチックなど、さまざまな素材から製造され、必要な用途に応じてさまざまなサイズが用意されています。ABS 汎用エンクロージャは、次のような用途で一般的に使用されています。 遠隔制御システム 無線装置 キーパッド ボードを表示します エントリシステムコントロール よくある質問 付属品 この RS Pro Durable ABS 製エンクロージャには、 ABS ベースおよびリッド LID 4 本のネジ ポリウレタンガスケット IP 等級とは? IP (侵入保護)レベルは、電気エンクロージャなどの保護材のレベルを、ほこり、ごみ、液体などの固体に対して表します。1 桁目は物理的な侵入からの保護レベルを示し、 桁目は水及びその他の液体からの保護レベルを示します。IP 等級が低い( IP54 などは埃の侵入を限定、 IP78 などの高い IP 等級は完全な防塵保護に加え、連続レベルの保護性能を発揮します。 このエンクロージャは IP67 等級で、埃の侵入と水から保護します。 エンクロージャを変更しても、 IP 等級は変わりませんか? エンクロージャに変更を加えると、 IP 保護レベルが低下します。 このエンクロージャを屋外で使用できますか? このエンクロージャは埃や水の侵入から保護し、屋外で使用することができます。ただし、エンクロージャに水中に浸漬したり、豪雨の水にさらされたりしないことが条件です。
仕様材質 = ABS樹脂奥行き = 88.2 mm高さ = 41.7 mm幅 = 64.3 mm外形寸法 = 88.2 x 64.3 x 41.7mmIP保護等級 = IP67色 = グレー蓋色 = グレーフランジ = なしIK等級 = IK09ガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥1,698
税込¥1,868
7日以内出荷
RS Pro ABS 汎用成形エンクロージャ、黒、 55X55X42 mm RS Pro の ABS 汎用成形エンクロージャは、 Durable 性と信頼性が高いプラスチック製エンクロージャで、さまざまな電気部品、ケーブル、コンポーネントをハウジングとして保護するのに最適です。 この RS Pro ABS エンクロージャシリーズは、頑丈な ABS (アクリロニトリルブタジエンスチレン)製のベースとふた LID を備えており、軽量ながら Durableベースには黄銅インサートが付いているため、ねじで LID をしっかりと固定できます。 Ability では、必要に応じて簡単に取り外すことができます。これらの汎用プラスチックエンクロージャは、幅広い環境での使用に適しています。 この ABS エンクロージャシリーズには、ブラック、グレー、又はホワイトのタイプがあり、光沢仕上げの美しい外観と優れた耐腐食性を備えています。また、このボックスには、 1.6 mm 基板(基板)に対応する内部取り付けガイドも用意されているため、簡単に取り付けることができます。組み立て後は、 IP54 等級に適合し、内部部品を汚れや異物から保護します。 特長と利点 .ブラック、グレー、ホワイトのいずれかを選択できます 広範なサイズを用意 .優れた耐腐食性と耐久性を備えた ABS 製 .光沢のある光沢仕上げにより、美しい外観が得られます 様々な用途に最適 .ベースに黄銅製インサートを取り付けて、 LID とシールを繰り返し取り外します 一体型取り付けガイドで1.6 mm基板に対応 . IP54 等級により、汚れや異物から保護 用途 ABS エンクロージャは、基板やワイヤなどの内部部品やコンポーネントを収納及び保護するために使用される保護ケースの一種です。このエンクロージャはプラスチック製で、ワイヤレス技術及び無線周波数との干渉を防止するため、電気用途に最適です。ABS エンクロージャは、次のような電気用途で広く使用されています。 . スイッチ . センサ . 照明 .キーパッド 回路 よくある質問 ABS プラスチックを使用する利点は何ですか. ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 IP 等級とは. IP 等級は、固形物や、埃や水などの液体からの内部保護レベルを示します。1 桁目は固体に対する保護レベルを表し、 2 桁目は液体を表します。数値が小さいほど保護性能は最小限に抑えられますが、数値が大きいほど保護性能が高くなります。たとえば、 IP54 等級では、ほこりや湿気などの固体に対して十分な保護を保証しますが、防塵や防水性は備えていません。IP68 等級により、エンクロージャは防塵性及び防水性を備えています。 このエンクロージャは防水ですか. いいえ、このエンクロージャは IP54 レベルの保護を備えているため、防水性はありません。屋外又は液体が存在する場所では使用しないでください。
仕様材質 = ABS樹脂奥行き = 55mm高さ = 42 mm幅 = 55mm外形寸法 = 55 x 55 x 42mm範囲 = 汎用成形エンクロージャ色 = Black蓋色 = 黒フランジ = なしシールド = なし透明ドア = なしg防爆 = なし
RoHS指令(10物質対応)対応
1個
¥809
税込¥890
翌々日出荷
RS Pro ABS 汎用成形エンクロージャ、グレー、 190X110X60 mm RS Pro の ABS 汎用成形エンクロージャは、 Durable 性と信頼性が高いプラスチック製エンクロージャで、さまざまな電気部品、ケーブル、コンポーネントをハウジングとして保護するのに最適です。 この RS Pro ABS エンクロージャシリーズは、頑丈な ABS (アクリロニトリルブタジエンスチレン)製のベースとふた LID を備えており、軽量ながら Durableベースには黄銅インサートが付いているため、ねじで LID をしっかりと固定できます。 Ability では、必要に応じて簡単に取り外すことができます。これらの汎用プラスチックエンクロージャは、幅広い環境での使用に適しています。 この ABS エンクロージャシリーズには、ブラック、グレー、又はホワイトのタイプがあり、光沢仕上げの美しい外観と優れた耐腐食性を備えています。また、このボックスには、 1.6 mm 基板(基板)に対応する内部取り付けガイドも用意されているため、簡単に取り付けることができます。組み立て後は、 IP54 等級に適合し、内部部品を汚れや異物から保護します。 特長と利点 .ブラック、グレー、ホワイトのいずれかを選択できます 広範なサイズを用意 .優れた耐腐食性と耐久性を備えた ABS 製 .光沢のある光沢仕上げにより、美しい外観が得られます 様々な用途に最適 .ベースに黄銅製インサートを取り付けて、 LID とシールを繰り返し取り外します 一体型取り付けガイドで1.6 mm基板に対応 . IP54 等級により、汚れや異物から保護 用途 ABS エンクロージャは、基板やワイヤなどの内部部品やコンポーネントを収納及び保護するために使用される保護ケースの一種です。このエンクロージャはプラスチック製で、ワイヤレス技術及び無線周波数との干渉を防止するため、電気用途に最適です。ABS エンクロージャは、次のような電気用途で広く使用されています。 . スイッチ . センサ . 照明 .キーパッド 回路 よくある質問 ABS プラスチックを使用する利点は何ですか. ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 IP 等級とは. IP 等級は、固形物や、埃や水などの液体からの内部保護レベルを示します。1 桁目は固体に対する保護レベルを表し、 2 桁目は液体を表します。数値が小さいほど保護性能は最小限に抑えられますが、数値が大きいほど保護性能が高くなります。たとえば、 IP54 等級では、ほこりや湿気などの固体に対して十分な保護を保証しますが、防塵や防水性は備えていません。IP68 等級により、エンクロージャは防塵性及び防水性を備えています。 このエンクロージャは防水ですか. いいえ、このエンクロージャは IP54 レベルの保護を備えているため、防水性はありません。屋外又は液体が存在する場所では使用しないでください。
仕様材質 = ABS樹脂奥行き = 190 mm高さ = 60 mm幅 = 110mm外形寸法 = 190 x 110 x 60mm範囲 = 汎用成形エンクロージャ色 = グレー蓋色 = グレーフランジ = なしシールド = なし透明ドア = なしgRALコード = RAL 7047
RoHS指令(10物質対応)対応
1個
¥2,398
税込¥2,638
7日以内出荷
RS Pro ABS 汎用成形エンクロージャ、グレー、 100X50X40 mm RS Pro の ABS 汎用成形エンクロージャは、 Durable 性と信頼性が高いプラスチック製エンクロージャで、さまざまな電気部品、ケーブル、コンポーネントをハウジングとして保護するのに最適です。 この RS Pro ABS エンクロージャシリーズは、頑丈な ABS (アクリロニトリルブタジエンスチレン)製のベースとふた LID を備えており、軽量ながら Durableベースには黄銅インサートが付いているため、ねじで LID をしっかりと固定できます。 Ability では、必要に応じて簡単に取り外すことができます。これらの汎用プラスチックエンクロージャは、幅広い環境での使用に適しています。 この ABS エンクロージャシリーズには、ブラック、グレー、又はホワイトのタイプがあり、光沢仕上げの美しい外観と優れた耐腐食性を備えています。また、このボックスには、 1.6 mm 基板(基板)に対応する内部取り付けガイドも用意されているため、簡単に取り付けることができます。組み立て後は、 IP54 等級に適合し、内部部品を汚れや異物から保護します。 特長と利点 .ブラック、グレー、ホワイトのいずれかを選択できます 広範なサイズを用意 .優れた耐腐食性と耐久性を備えた ABS 製 .光沢のある光沢仕上げにより、美しい外観が得られます 様々な用途に最適 .ベースに黄銅製インサートを取り付けて、 LID とシールを繰り返し取り外します 一体型取り付けガイドで1.6 mm基板に対応 . IP54 等級により、汚れや異物から保護 用途 ABS エンクロージャは、基板やワイヤなどの内部部品やコンポーネントを収納及び保護するために使用される保護ケースの一種です。このエンクロージャはプラスチック製で、ワイヤレス技術及び無線周波数との干渉を防止するため、電気用途に最適です。ABS エンクロージャは、次のような電気用途で広く使用されています。 . スイッチ . センサ . 照明 .キーパッド 回路 よくある質問 ABS プラスチックを使用する利点は何ですか. ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 IP 等級とは. IP 等級は、固形物や、埃や水などの液体からの内部保護レベルを示します。1 桁目は固体に対する保護レベルを表し、 2 桁目は液体を表します。数値が小さいほど保護性能は最小限に抑えられますが、数値が大きいほど保護性能が高くなります。たとえば、 IP54 等級では、ほこりや湿気などの固体に対して十分な保護を保証しますが、防塵や防水性は備えていません。IP68 等級により、エンクロージャは防塵性及び防水性を備えています。 このエンクロージャは防水ですか. いいえ、このエンクロージャは IP54 レベルの保護を備えているため、防水性はありません。屋外又は液体が存在する場所では使用しないでください。
仕様材質 = ABS樹脂奥行き = 100 mm高さ = 40 mm幅 = 50 mm外形寸法 = 100 x 50 x 40mm範囲 = 汎用成形エンクロージャ色 = グレー蓋色 = グレーフランジ = なしシールド = なし透明ドア = なしg防爆 = なし
RoHS指令(10物質対応)対応
1個
¥999
税込¥1,099
7日以内出荷
RS Pro ABS 汎用成形エンクロージャ、グレー、 100X50X25mm RS Pro の ABS 汎用成形エンクロージャは、 Durable 性と信頼性が高いプラスチック製エンクロージャで、さまざまな電気部品、ケーブル、コンポーネントをハウジングとして保護するのに最適です。 この RS Pro ABS エンクロージャシリーズは、頑丈な ABS (アクリロニトリルブタジエンスチレン)製のベースとふた LID を備えており、軽量ながら Durableベースには黄銅インサートが付いているため、ねじで LID をしっかりと固定できます。 Ability では、必要に応じて簡単に取り外すことができます。これらの汎用プラスチックエンクロージャは、幅広い環境での使用に適しています。 この ABS エンクロージャシリーズには、ブラック、グレー、又はホワイトのタイプがあり、光沢仕上げの美しい外観と優れた耐腐食性を備えています。また、このボックスには、 1.6 mm 基板(基板)に対応する内部取り付けガイドも用意されているため、簡単に取り付けることができます。組み立て後は、 IP54 等級に適合し、内部部品を汚れや異物から保護します。 特長と利点 .ブラック、グレー、ホワイトのいずれかを選択できます 広範なサイズを用意 .優れた耐腐食性と耐久性を備えた ABS 製 .光沢のある光沢仕上げにより、美しい外観が得られます 様々な用途に最適 .ベースに黄銅製インサートを取り付けて、 LID とシールを繰り返し取り外します 一体型取り付けガイドで1.6 mm基板に対応 . IP54 等級により、汚れや異物から保護 用途 ABS エンクロージャは、基板やワイヤなどの内部部品やコンポーネントを収納及び保護するために使用される保護ケースの一種です。このエンクロージャはプラスチック製で、ワイヤレス技術及び無線周波数との干渉を防止するため、電気用途に最適です。ABS エンクロージャは、次のような電気用途で広く使用されています。 . スイッチ . センサ . 照明 .キーパッド 回路 よくある質問 ABS プラスチックを使用する利点は何ですか. ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 IP 等級とは. IP 等級は、固形物や、埃や水などの液体からの内部保護レベルを示します。1 桁目は固体に対する保護レベルを表し、 2 桁目は液体を表します。数値が小さいほど保護性能は最小限に抑えられますが、数値が大きいほど保護性能が高くなります。たとえば、 IP54 等級では、ほこりや湿気などの固体に対して十分な保護を保証しますが、防塵や防水性は備えていません。IP68 等級により、エンクロージャは防塵性及び防水性を備えています。 このエンクロージャは防水ですか. いいえ、このエンクロージャは IP54 レベルの保護を備えているため、防水性はありません。屋外又は液体が存在する場所では使用しないでください。
仕様材質 = ABS樹脂奥行き = 100 mm高さ = 25 mm幅 = 50 mm外形寸法 = 100 x 50 x 25mm範囲 = 汎用成形エンクロージャ色 = グレー蓋色 = グレーフランジ = なしシールド = なし透明ドア = なしg防爆 = なし
RoHS指令(10物質対応)対応
1個
¥969
税込¥1,066
7日以内出荷
RS Pro ABS 汎用成形エンクロージャ、グレー、 75X49X27mm RS Pro の ABS 汎用成形エンクロージャは、 Durable 性と信頼性が高いプラスチック製エンクロージャで、さまざまな電気部品、ケーブル、コンポーネントをハウジングとして保護するのに最適です。 この RS Pro ABS エンクロージャシリーズは、頑丈な ABS (アクリロニトリルブタジエンスチレン)製のベースとふた LID を備えており、軽量ながら Durableベースには黄銅インサートが付いているため、ねじで LID をしっかりと固定できます。 Ability では、必要に応じて簡単に取り外すことができます。これらの汎用プラスチックエンクロージャは、幅広い環境での使用に適しています。 この ABS エンクロージャシリーズには、ブラック、グレー、又はホワイトのタイプがあり、光沢仕上げの美しい外観と優れた耐腐食性を備えています。また、このボックスには、 1.6 mm 基板(基板)に対応する内部取り付けガイドも用意されているため、簡単に取り付けることができます。組み立て後は、 IP54 等級に適合し、内部部品を汚れや異物から保護します。 特長と利点 .ブラック、グレー、ホワイトのいずれかを選択できます 広範なサイズを用意 .優れた耐腐食性と耐久性を備えた ABS 製 .光沢のある光沢仕上げにより、美しい外観が得られます 様々な用途に最適 .ベースに黄銅製インサートを取り付けて、 LID とシールを繰り返し取り外します 一体型取り付けガイドで1.6 mm基板に対応 . IP54 等級により、汚れや異物から保護 用途 ABS エンクロージャは、基板やワイヤなどの内部部品やコンポーネントを収納及び保護するために使用される保護ケースの一種です。このエンクロージャはプラスチック製で、ワイヤレス技術及び無線周波数との干渉を防止するため、電気用途に最適です。ABS エンクロージャは、次のような電気用途で広く使用されています。 . スイッチ . センサ . 照明 .キーパッド 回路 よくある質問 ABS プラスチックを使用する利点は何ですか. ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 IP 等級とは. IP 等級は、固形物や、埃や水などの液体からの内部保護レベルを示します。1 桁目は固体に対する保護レベルを表し、 2 桁目は液体を表します。数値が小さいほど保護性能は最小限に抑えられますが、数値が大きいほど保護性能が高くなります。たとえば、 IP54 等級では、ほこりや湿気などの固体に対して十分な保護を保証しますが、防塵や防水性は備えていません。IP68 等級により、エンクロージャは防塵性及び防水性を備えています。 このエンクロージャは防水ですか. いいえ、このエンクロージャは IP54 レベルの保護を備えているため、防水性はありません。屋外又は液体が存在する場所では使用しないでください。
仕様材質 = ABS樹脂奥行き = 75 mm高さ = 27mm幅 = 49mm外形寸法 = 75 x 49 x 27mm範囲 = 汎用成形エンクロージャ色 = グレー蓋色 = グレーフランジ = なしシールド = なし透明ドア = なしgRALコード = RAL 7047
RoHS指令(10物質対応)対応
1個
¥739
税込¥813
7日以内出荷
1
2
3
次へ
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。