Designed for use in large-scale air conditioning units
仕様定格電流 = 40Aヒューズサイズ = 10 x 38mm定格電圧 = 500V本体材質 = セラミック
RoHS指令(10物質対応)対応
1箱(800個)
¥1,498,000
税込¥1,647,800
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥5,698
税込¥6,268
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥8,998
税込¥9,898
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3A
RoHS指令(10物質対応)対応
1個
¥31,980
税込¥35,178
7日以内出荷
RS Pro 構成済み LED ビーコンタワー(赤緑 RS Pro の構成済み LED ビーコンタワー製品をご紹介します。 360の可視性を備えた理想的な Visual Signaling ユニットです。タワーは、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の動きを維持するために本当に重要な事柄に時間をかけられます。これらの取り付けやすいタワーユニットは、色の組み合わせで安定した LED 光出力を備えており、工場、製造工場、建設現場、多数の公共エリアなどのさまざまな用途に使用できる汎用性を備えています。 特長と利点: 構成済みの RS Pro LED ビーコンタワーは頑丈なユニットで、本の取り付けねじと極ケーブルをベースにした安定した LED 光出力で簡単に設置できます コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます Durable ポリカーボネート製のタワーユニットは、自己消火性があり、紫外線に対する優れた保護性と耐衝撃性を備えており、過酷な環境に最適です さらに、このビーコンタワーは、衝撃、衝突、振動に対する耐性があるため、産業環境や高トラフィック環境にも耐えることができます 緊急時の警告灯や Visual Alarm 、又は危険性のあることを示す一般的な安全対策や注意事項のための使用に最適です 寸法: 36 mm (直径)165 mm (高さ) 取り付け直径: 45 mm 動作温度: -30+50℃ LED の色の組み合わせ:赤、緑、橙、緑 IP65等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様シリーズ = BABY TWS軽元素の数 = 3バルブタイプ = LED灯サウンダのコンポーネント = サウンダなしコンポーネント電源電圧 = 24 V
RoHS指令(10物質対応)対応
1個
¥37,980
税込¥41,778
翌々日出荷
RS Pro 構成済み LED ビーコンタワー(橙及び緑) RS Pro の構成済み LED ビーコンタワー製品をご紹介します。 360の可視性を備えた理想的な Visual Signaling ユニットです。タワーは、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の動きを維持するために本当に重要な事柄に時間をかけられます。これらの取り付けやすいタワーユニットは、色の組み合わせで安定した LED 光出力を備えており、工場、製造工場、建設現場、多数の公共エリアなどのさまざまな用途に使用できる汎用性を備えています。 特長と利点: 構成済みの RS Pro LED ビーコンタワーは頑丈なユニットで、本の取り付けねじと極ケーブルをベースにした安定した LED 光出力で簡単に設置できます コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます Durable ポリカーボネート製のタワーユニットは、自己消火性があり、紫外線に対する優れた保護性と耐衝撃性を備えており、過酷な環境に最適です さらに、このビーコンタワーは、衝撃、衝突、振動に対する耐性があるため、産業環境や高トラフィック環境にも耐えることができます 緊急時の警告灯や Visual Alarm 、又は危険性のあることを示す一般的な安全対策や注意事項のための使用に最適です 寸法: 36 mm (直径)165 mm (高さ) 取り付け直径: 45 mm 動作温度: -30+50℃ LED の色の組み合わせ:赤、緑、橙、緑 IP65等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様シリーズ = BABY TWS軽元素の数 = 2バルブタイプ = LED灯サウンダのコンポーネント = サウンダなしコンポーネント電源電圧 = 24 V
RoHS指令(10物質対応)対応
1個
¥22,980
税込¥25,278
翌々日出荷
RS Pro IP66 多目的 LED ビーコン、アンバー RS Pro LED ビーコン製品のご紹介で、 360の視認性を備えた最適な Visual Signaling ユニットのシリーズについて説明します。信号灯は、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の稼働を維持するために本当に重要な事柄に時間をかけられます。これらの簡単に設置できるユニットは、さまざまな色と光出力信号で使用でき、工場、製造工場、建設現場、多数の公共エリアなどのさまざまな用途に適した汎用性を備えています。 特長と利点: RS ProLED 信号灯は、取り付けねじを使用して簡単に取り付けられる堅牢なユニットで、種類の LED 照明出力設定が用意されています コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます Durable ポリカーボネート製のユニットは、自己消火性があり、紫外線に対する優れた保護性と耐衝撃性を備えており、過酷な環境に最適です さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます 緊急時の警告灯や Visual Alarm 、又は危険性のあることを示す一般的な安全対策や注意事項のための使用に最適です 照明出力設定3 :点灯、回転、点滅 寸法: 92 mm (直径)148 mm (高さ) 動作温度: -30+50℃ LED の色:緑、橙、赤 IP66等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧 = 12 V ac/dc 、 24 V ac/dc光効果 = 点滅 , 回転 , 停止発光色 = アンバー取付方法 = ベース取り付けバルブタイプ = LED灯電流タイプ = AC , DCシリーズ = M-LINE FLR
RoHS指令(10物質対応)対応
1個
¥71,980
税込¥79,178
7日以内出荷
RS Pro IP66 多色 LED 信号 RS Pro LED ビーコン製品のご紹介で、 360の視認性を備えた最適な Visual Signaling ユニットのシリーズについて説明します。信号灯は、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の稼働を維持するために本当に重要な事柄に時間をかけられます。これらの取り付けやすいユニットは、マルチカラー設定や各種の光出力信号を備えた RGB LED 電球とともに使用でき、工場、製造工場、建設現場、公共エリアなどのさまざまな用途に適した汎用性を備えています。 特長と利点: RS ProLED 信号灯は、本の取り付けねじと極ケーブルをベースに使用し、種類の LED 光出力設定で簡単に設置できる堅牢なユニットです コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます Durable ポリカーボネート製のユニットは、自己消火性があり、紫外線に対する優れた保護性と耐衝撃性を備えており、過酷な環境に最適です さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます 緊急時の警告灯や Visual Alarm 、又は危険性のあることを示す一般的な安全対策や注意事項のための使用に最適です RGB LED 電球は、クリア、アンバー、イエロー、レッド、ターコイズ、グリーン、ピンク、ブルーを含む多色照明を作り出すことができます 光出力設定5 :点灯、点滅、点滅、点滅、ランダム 寸法: 92 mm (直径)83 mm (高さ) 動作温度: -30+50℃ IP66等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様光効果点滅停止、発光色クリア、取付方法ねじ取り付け、バルブタイプLED灯、ベース直径92mm、本体色黒、ランプ含むあり、多機能あり、IP保護等級IP66mm、動作温度 Min-30℃
RoHS指令(10物質対応)対応
1個
¥48,980
税込¥53,878
7日以内出荷
RS Pro M12 コネクタ付き IP66 LED ビーコン、白 配線済み RS Pro LED ビーコン製品のご紹介で、 360の視認性を実現した最適な Visual Signaling ユニットのシリーズについて説明します。信号灯は、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の稼働を維持するために本当に重要な事柄に時間をかけられます。これらの簡単に設置できるユニットは、配線済みで便利です。安定した LED 光を出力して各種色のものを用意しています。また、工場、製造工場、建設現場、公共エリアなどのさまざまな用途に使用できる汎用性も備えています。 特長と利点: 配線済みの RS Pro LED ビーコンは堅牢なユニットで、 M12 コネクタと極ケーブルを使用して簡単に設置でき、安定した LED 光出力を備えています コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます ポリカーボネート及びポリカーボネート製の光回線で構成されたこのユニットは、自消性と UV に対する優れた保護性を備え、耐衝撃性を備え、過酷な環境に最適です このビーコンには、長寿命でハウジングの IP 等級が向上する EPDMリングガスケットが組み込まれています さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます 緊急時の警告灯や Visual Alarm 、又は危険性のあることを示す一般的な安全対策や注意事項のための使用に最適です 寸法: 70 mm (直径)73 mm (高さ) 動作温度: -30+50℃ LED の色:緑、橙、赤、白、青 IP66 及び IK06 等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧24dc、光効果停止、発光色白、取付方法ねじ取り付け、バルブタイプLED灯、消費電流40mA、ベース直径70mm、本体色白、ランプ含むあり、多機能なし、高さ75mm、IP保護等級IP66mm、動作温度 Min-30℃
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
RS Pro M12 コネクタ付き IP66 LED ビーコン、緑 配線済み RS Pro LED ビーコン製品のご紹介で、 360の視認性を実現した最適な Visual Signaling ユニットのシリーズについて説明します。信号灯は、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の稼働を維持するために本当に重要な事柄に時間をかけられます。これらの簡単に設置できるユニットは、配線済みで便利です。安定した LED 光を出力して各種色のものを用意しています。また、工場、製造工場、建設現場、公共エリアなどのさまざまな用途に使用できる汎用性も備えています。 特長と利点: 配線済みの RS Pro LED ビーコンは堅牢なユニットで、 M12 コネクタと極ケーブルを使用して簡単に設置でき、安定した LED 光出力を備えています コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます ポリカーボネート及びポリカーボネート製の光回線で構成されたこのユニットは、自消性と UV に対する優れた保護性を備え、耐衝撃性を備え、過酷な環境に最適です このビーコンには、長寿命でハウジングの IP 等級が向上する EPDMリングガスケットが組み込まれています さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます 緊急時の警告灯や Visual Alarm 、又は危険性のあることを示す一般的な安全対策や注意事項のための使用に最適です 寸法: 70 mm (直径)73 mm (高さ) 動作温度: -30+50℃ LED の色:緑、橙、赤、白、青 IP66 及び IK06 等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧24dc、光効果停止、発光色緑、取付方法ねじ取り付け、バルブタイプLED灯、消費電流40mA、ベース直径70mm、本体色白、ランプ含むあり、多機能なし、高さ75mm、IP保護等級IP66mm、動作温度 Min-30℃
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
RS Pro M12 コネクタ付き IP66 LED ビーコン、青 配線済み RS Pro LED ビーコン製品のご紹介で、 360の視認性を実現した最適な Visual Signaling ユニットのシリーズについて説明します。信号灯は、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の稼働を維持するために本当に重要な事柄に時間をかけられます。これらの簡単に設置できるユニットは、配線済みで便利です。安定した LED 光を出力して各種色のものを用意しています。また、工場、製造工場、建設現場、公共エリアなどのさまざまな用途に使用できる汎用性も備えています。 特長と利点: 配線済みの RS Pro LED ビーコンは堅牢なユニットで、 M12 コネクタと極ケーブルを使用して簡単に設置でき、安定した LED 光出力を備えています コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます ポリカーボネート及びポリカーボネート製の光回線で構成されたこのユニットは、自消性と UV に対する優れた保護性を備え、耐衝撃性を備え、過酷な環境に最適です このビーコンには、長寿命でハウジングの IP 等級が向上する EPDMリングガスケットが組み込まれています さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます 緊急時の警告灯や Visual Alarm 、又は危険性のあることを示す一般的な安全対策や注意事項のための使用に最適です 寸法: 70 mm (直径)73 mm (高さ) 動作温度: -30+50℃ LED の色:緑、橙、赤、白、青 IP66 及び IK06 等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧24dc、光効果停止、発光色青、取付方法ねじ取り付け、バルブタイプLED灯、消費電流40mA、ベース直径70mm、本体色白、ランプ含むあり、多機能なし、高さ75mm、IP保護等級IP66mm、動作温度 Min-30℃
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
RS Pro M12 コネクタ付き IP66 LED ビーコン、赤 配線済み RS Pro LED ビーコン製品のご紹介で、 360の視認性を実現した最適な Visual Signaling ユニットのシリーズについて説明します。信号灯は、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の稼働を維持するために本当に重要な事柄に時間をかけられます。これらの簡単に設置できるユニットは、配線済みで便利です。安定した LED 光を出力して各種色のものを用意しています。また、工場、製造工場、建設現場、公共エリアなどのさまざまな用途に使用できる汎用性も備えています。 特長と利点: 配線済みの RS Pro LED ビーコンは堅牢なユニットで、 M12 コネクタと極ケーブルを使用して簡単に設置でき、安定した LED 光出力を備えています コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます ポリカーボネート及びポリカーボネート製の光回線で構成されたこのユニットは、自消性と UV に対する優れた保護性を備え、耐衝撃性を備え、過酷な環境に最適です このビーコンには、長寿命でハウジングの IP 等級が向上する EPDMリングガスケットが組み込まれています さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます 緊急時の警告灯や Visual Alarm 、又は危険性のあることを示す一般的な安全対策や注意事項のための使用に最適です 寸法: 70 mm (直径)73 mm (高さ) 動作温度: -30+50℃ LED の色:緑、橙、赤、白、青 IP66 及び IK06 等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧24dc、光効果停止、発光色赤、取付方法ねじ取り付け、バルブタイプLED灯、消費電流40mA、ベース直径70mm、本体色白、ランプ含むあり、多機能なし、高さ75mm、IP保護等級IP66mm、動作温度 Max+50℃
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
RS Pro M12 コネクタ付き IP66 LED ビーコン、アンバー 配線済み RS Pro LED ビーコン製品のご紹介で、 360の視認性を実現した最適な Visual Signaling ユニットのシリーズについて説明します。信号灯は、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の稼働を維持するために本当に重要な事柄に時間をかけられます。これらの簡単に設置できるユニットは、配線済みで便利です。安定した LED 光を出力して各種色のものを用意しています。また、工場、製造工場、建設現場、公共エリアなどのさまざまな用途に使用できる汎用性も備えています。 特長と利点: 配線済みの RS Pro LED ビーコンは堅牢なユニットで、 M12 コネクタと極ケーブルを使用して簡単に設置でき、安定した LED 光出力を備えています コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます ポリカーボネート及びポリカーボネート製の光回線で構成されたこのユニットは、自消性と UV に対する優れた保護性を備え、耐衝撃性を備え、過酷な環境に最適です このビーコンには、長寿命でハウジングの IP 等級が向上する EPDMリングガスケットが組み込まれています さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます 緊急時の警告灯や Visual Alarm 、又は危険性のあることを示す一般的な安全対策や注意事項のための使用に最適です 寸法: 70 mm (直径)73 mm (高さ) 動作温度: -30+50℃ LED の色:緑、橙、赤、白、青 IP66 及び IK06 等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧24dc、光効果停止、発光色アンバー、取付方法ねじ取り付け、バルブタイプLED灯、消費電流40mA、ベース直径70mm、本体色白、ランプ含むあり、多機能なし、高さ75mm、IP保護等級IP66mm、動作温度 Min-30℃
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
RS Pro M12 コネクタ付き IP66 LED ビーコン、緑 RS Pro LED ビーコン製品のご紹介で、 360 ° の視認性を備えた最適な Visual Signaling ユニットのシリーズについて説明します。信号灯は、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の稼働を維持するために本当に重要な事柄に時間をかけられます。これらの簡単に設置できるユニットは、安定した LED 光出力を備え、さまざまな色が揃っており、工場、製造工場、建設現場、多数の公共エリアなどのさまざまな用途に使用できる汎用性を備えています。 特長と利点: RS Pro の LED 信号灯は堅牢なユニットです M12 コネクタとを使用して簡単に設置できます 2 極ケーブルと安定した LED 光出力を備えています コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます ポリカーボネート及びポリカーボネート製の光回線で構成されたこのユニットは、自消性と UV に対する優れた保護性を備え、耐衝撃性を備え、過酷な環境に最適です この信号灯には、 EPDM O リングガスケットが内蔵されています 長寿命で、ハウジングの IP 等級が向上しています さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます 警告灯又は Visual Alarm としての使用に最適です 潜在的な危険性を示す緊急事態又は一般的な安全対策用です 注意してください サイズ: 70 mm (直径) x 73 mm (高さ) 動作温度: -30 ° C → +50 ° C LED の色:緑、橙、赤、白、青 IP66 及び IK06 等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。主な用途: 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、 1 回の使用でコストに見合う優れた価値があります。もう 1 つの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様電源電圧24dc、光効果停止、発光色緑、取付方法ねじ取り付け、バルブタイプLED灯、消費電流40mA、ベース直径70mm、本体色白、ランプ含むあり、多機能なし、高さ75mm、IP保護等級IP66mm、動作温度 Min-30℃
RoHS指令(10物質対応)対応
1個
¥14,980
税込¥16,478
7日以内出荷
RS Pro M12 コネクタ付き IP66 LED ビーコン、赤 RS Pro LED ビーコン製品のご紹介で、 360の視認性を備えた最適な Visual Signaling ユニットのシリーズについて説明します。信号灯は、 LED (発光ダイオード)を使用した電気光源で、寿命が長く、メンテナンスフリーの設計を採用し、産業の稼働を維持するために本当に重要な事柄に時間をかけられます。これらの簡単に設置できるユニットは、安定した LED 光出力を備え、さまざまな色が揃っており、工場、製造工場、建設現場、多数の公共エリアなどのさまざまな用途に使用できる汎用性を備えています。 特長と利点: RS ProLED ビーコンは頑丈なユニットで、 M12 コネクタと極ケーブルで取り付けやすく、安定した LED 光出力を備えています コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます ポリカーボネート及びポリカーボネート製の光回線で構成されたこのユニットは、自消性と UV に対する優れた保護性を備え、耐衝撃性を備え、過酷な環境に最適です このビーコンには、長寿命でハウジングの IP 等級が向上する EPDMリングガスケットが組み込まれています さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます 緊急時の警告灯や Visual Alarm 、又は危険性のあることを示す一般的な安全対策や注意事項のための使用に最適です 寸法: 70 mm (直径)73 mm (高さ) 動作温度: -30+50℃ LED の色:緑、橙、赤、白、青 IP66 及び IK06 等級 CE認定及びRoHS適合 用途: ライト信号灯は、装置又は設備のさまざまな動作状態を示すために最も一般的に使用される汎用性の高い装置です。Visual Signaling 装置で、大音量の製造環境や産業環境で可聴信号を聞くことができない場合に特に重要な問題やアクションコールが発生した場合に、開始、停止、障害信号の表示、又は技術スタッフへの迅速かつ簡単な通知照明信号灯は、明るい照明を使用して最大限の安全性を確保する手段です。点滅、回転、点灯などのさまざまな色や点灯モードで信号を使用して、適切な警告又は信号メッセージを伝えることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧24dc、光効果停止、発光色赤、取付方法ねじ取り付け、バルブタイプLED灯、消費電流40mA、ベース直径70mm、本体色白、ランプ含むあり、多機能なし、高さ75mm、IP保護等級IP66mm、動作温度 Min-30℃
RoHS指令(10物質対応)対応
1個
¥14,980
税込¥16,478
7日以内出荷
RS PRO 10 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has 10 contact poles, 6.1mm pitch and a voltage rating of 630V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. 10 Poles . Operating Temperature -40℃ to 105℃ . Insulating material: PA66 . Insert Material: Copper alloy/ Tin platedSpecification. Approvals: UL IEC . Dimension A: 54.9 mm . Dimension B: 60.4 mm . Insulation withstands voltage 2000 Vac/1 min . Voltage: 630 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 10ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 60.4mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレート
RoHS指令(10物質対応)対応
1個
¥969
税込¥1,066
7日以内出荷
RS PRO 2 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has two contact poles, 6.1mm pitch and a voltage rating of 1000 V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. Poles 2 . Operating Temperature -25℃ to 60℃ . Storage Temperature -40℃ to 70℃ . Insulating material PASpecification. Approvals: UL IEC . Dimension: 6.1mm x (P-1) +5.5 . Voltage: 1000 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 2ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 6.1mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレート
RoHS指令(10物質対応)対応
1個
¥409
税込¥450
7日以内出荷
材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
7日以内出荷
RS Pro LED 及びサウンダビーコン、アンバー RS ProLED 及びサウンダビーコン製品のご紹介では、 360の可視性と可聴騒音を実現する Visual and Audible Signaling System に最適な信号灯製品をご紹介します。デュアル機能の信号灯は、 LED (発光ダイオード)を使用した電気光源を備えており、寿命が長く、メンテナンスフリーの設計を採用し、産業の動きを維持するために本当に重要な事柄に時間をかけられます。これらのユニットには、音声で警告することができるサウンダユニットと、警告や信号がはっきりと聞こえるようにするためのサウンダユニットが内蔵されています。これらの簡単に設置できるユニットは、安定した LED 光出力を備え、さまざまな色が揃っており、工場、製造工場、建設現場、多数の公共エリアなどのさまざまな用途に使用できる汎用性を備えています。 特長と利点: RS ProLED とサウンダのコンビネーションビーコンは、取り付けねじを使用して簡単に取り付けられる堅牢なユニットで、 96 個の DB サウンダ信号で安定した LED 光を出力します コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます 多機能ユニット用の単一設置ポイントを備えているため、コンビネーションビーコンの設置コストも削減されます Durable なポリカーボネート及び ABS 素材製のこのユニットは、自己消火性があり、紫外線に対する優れた保護性と耐衝撃性を備えており、過酷な環境に最適です さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます このビーコンには、長寿命でハウジングの IP 等級が向上する EPDMリングガスケットが組み込まれています 火災警報器などの緊急時の警告灯又は Visual可聴アラームとして使用したり、潜在的な危険を示したり車両の後退などの注意を促したりするための一般的な安全対策として使用するのに最適です 寸法: 76 mm (直径)204 mm (高さ) 動作温度: -30+50℃ LED の色は橙と赤が用意されています IP43定格 CE認定及びRoHS適合 用途: ライトサウンダビーコンは、機器や設備のさまざまな動作状態を示すために最も一般的に使用されている汎用機器です。Visual and Audible の多機能信号ユニットです。開始、停止、障害信号の表示、又は技術スタッフへの連絡を示し、忙しい製造環境や産業環境で可視信号を確認できない場合に特に重要となる問題やアクションコールが発生した場合にすばやく簡単に通知します。ライトサウンダビーコンは、明るい照明と高周波のサウンドを使用して最大限の安全性を確保する手段です。点滅、回転、点灯、高周波などのさまざまな色やライトモードと組み合わせて、適切な警告又は信号メッセージが表示されるようにすることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 ビーコンサウンダコンビネーションの仕組み ビーコンサウンダコンビネーションには、高周波や低周波、業界標準の周波数パターン等の様々なトーンが含まれています。さらに警告信号を一層目立たせるための様々な色のレンズが付属します。一部のビーコンサウンダコンビネーションは、音量コントロールと可変機能を備えており、屋内外の環境で使用できるオプションがあります。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧 = 12 V dc、24 V dc発光色 = アンバー取付方法 = ベース取り付け電流タイプ = DC光効果 = 点滅シリーズ = CPMバルブタイプ = LED灯最大デシベル = 96dB
RoHS指令(10物質対応)対応
1個
¥31,980
税込¥35,178
7日以内出荷
RS Pro LED 及びサウンダビーコン、赤 RS ProLED 及びサウンダビーコン製品のご紹介では、 360の可視性と可聴騒音を実現する Visual and Audible Signaling System に最適な信号灯製品をご紹介します。デュアル機能の信号灯は、 LED (発光ダイオード)を使用した電気光源を備えており、寿命が長く、メンテナンスフリーの設計を採用し、産業の動きを維持するために本当に重要な事柄に時間をかけられます。これらのユニットには、音声で警告することができるサウンダユニットと、警告や信号がはっきりと聞こえるようにするためのサウンダユニットが内蔵されています。これらの簡単に設置できるユニットは、安定した LED 光出力を備え、さまざまな色が揃っており、工場、製造工場、建設現場、多数の公共エリアなどのさまざまな用途に使用できる汎用性を備えています。 特長と利点: RS ProLED とサウンダのコンビネーションビーコンは、取り付けねじを使用して簡単に取り付けられる堅牢なユニットで、 96 個の DB サウンダ信号で安定した LED 光を出力します コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます 多機能ユニット用の単一設置ポイントを備えているため、コンビネーションビーコンの設置コストも削減されます Durable なポリカーボネート及び ABS 素材製のこのユニットは、自己消火性があり、紫外線に対する優れた保護性と耐衝撃性を備えており、過酷な環境に最適です さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます このビーコンには、長寿命でハウジングの IP 等級が向上する EPDMリングガスケットが組み込まれています 火災警報器などの緊急時の警告灯又は Visual可聴アラームとして使用したり、潜在的な危険を示したり車両の後退などの注意を促したりするための一般的な安全対策として使用するのに最適です 寸法: 76 mm (直径)204 mm (高さ) 動作温度: -30+50℃ LED の色は橙と赤が用意されています IP43定格 CE認定及びRoHS適合 用途: ライトサウンダビーコンは、機器や設備のさまざまな動作状態を示すために最も一般的に使用されている汎用機器です。Visual and Audible の多機能信号ユニットです。開始、停止、障害信号の表示、又は技術スタッフへの連絡を示し、忙しい製造環境や産業環境で可視信号を確認できない場合に特に重要となる問題やアクションコールが発生した場合にすばやく簡単に通知します。ライトサウンダビーコンは、明るい照明と高周波のサウンドを使用して最大限の安全性を確保する手段です。点滅、回転、点灯、高周波などのさまざまな色やライトモードと組み合わせて、適切な警告又は信号メッセージが表示されるようにすることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 ビーコンサウンダコンビネーションの仕組み ビーコンサウンダコンビネーションには、高周波や低周波、業界標準の周波数パターン等の様々なトーンが含まれています。さらに警告信号を一層目立たせるための様々な色のレンズが付属します。一部のビーコンサウンダコンビネーションは、音量コントロールと可変機能を備えており、屋内外の環境で使用できるオプションがあります。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧 = 12 V dc発光色 = 赤取付方法 = ベース取り付け電流タイプ = DC光効果 = 点滅シリーズ = CPMバルブタイプ = LED灯最大デシベル = 96dB
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
7日以内出荷
RS Pro LED 及びサウンダビーコン、赤 RS ProLED 及びサウンダビーコン製品のご紹介では、 360の可視性と可聴騒音を実現する Visual and Audible Signaling System に最適な信号灯製品をご紹介します。デュアル機能の信号灯は、 LED (発光ダイオード)を使用した電気光源を備えており、寿命が長く、メンテナンスフリーの設計を採用し、産業の動きを維持するために本当に重要な事柄に時間をかけられます。これらのユニットには、音声で警告することができるサウンダユニットと、警告や信号がはっきりと聞こえるようにするためのサウンダユニットが内蔵されています。これらの取り付けやすいユニットは、安定した LED 光出力と 32 種類のトーンを備えており、工場、製造工場、建設現場、多数の公共エリアなどのさまざまな用途に使用できる汎用性があります。 特長と利点: RS ProLEDサウンダビーコンの組み合わせは、取り付けねじを使用して簡単に取り付けられる堅牢なユニットで、 20 dB の音量調整で 114 dB のサウンダ信号で安定した LED 光を出力します コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます 多機能ユニット用の単一設置ポイントを備えているため、コンビネーションビーコンの設置コストも削減されます Durable ポリカーボネート製のユニットは、自己消火性があり、紫外線に対する優れた保護性と耐衝撃性を備えており、過酷な環境に最適です さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます 火災警報器などの緊急時の警告灯又は Visual可聴アラームとして使用したり、潜在的な危険を示したり車両の後退などの注意を促したりするための一般的な安全対策として使用するのに最適です 寸法: 92.5 mm (径)110 mm (高さ) 動作温度: -25+80℃ IP44定格 CE認定及びRoHS適合 用途: ライトサウンダビーコンは、機器や設備のさまざまな動作状態を示すために最も一般的に使用されている汎用機器です。Visual and Audible の多機能信号ユニットです。開始、停止、障害信号の表示、又は技術スタッフへの連絡を示し、忙しい製造環境や産業環境で可視信号を確認できない場合に特に重要となる問題やアクションコールが発生した場合にすばやく簡単に通知します。ライトサウンダビーコンは、明るい照明と高周波のサウンドを使用して最大限の安全性を確保する手段です。点滅、回転、点灯、高周波などのさまざまな色やライトモードと組み合わせて、適切な警告又は信号メッセージが表示されるようにすることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア ビーコンライトで LED を使用する利点は何ですか? ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 ビーコンサウンダコンビネーションの仕組み ビーコンサウンダコンビネーションには、高周波や低周波、業界標準の周波数パターン等の様々なトーンが含まれています。さらに警告信号を一層目立たせるための様々な色のレンズが付属します。一部のビーコンサウンダコンビネーションは、音量コントロールと可変機能を備えており、屋内外の環境で使用できるオプションがあります。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧 = 24 V電流タイプ = DC音圧レベル/1m = 114dB本体色 = 赤IP保護等級 = IP44
RoHS指令(10物質対応)対応
1個
¥9,998
税込¥10,998
7日以内出荷
RS Pro LED 及びサウンダビーコン、アンバー RS ProLED 及びサウンダビーコン製品のご紹介では、 360の可視性と可聴騒音を実現する Visual and Audible Signaling System に最適な信号灯製品をご紹介します。デュアル機能の信号灯は、 LED (発光ダイオード)を使用した電気光源を備えており、寿命が長く、メンテナンスフリーの設計を採用し、産業の動きを維持するために本当に重要な事柄に時間をかけられます。これらのユニットには、音声で警告することができるサウンダユニットと、警告や信号がはっきりと聞こえるようにするためのサウンダユニットが内蔵されています。これらの簡単に設置できるユニットは、安定した LED 光出力を備え、さまざまな色が揃っており、工場、製造工場、建設現場、多数の公共エリアなどのさまざまな用途に使用できる汎用性を備えています。 特長と利点: RS ProLED とサウンダのコンビネーションビーコンは、取り付けねじを使用して簡単に取り付けられる堅牢なユニットで、 96 個の DB サウンダ信号で安定した LED 光を出力します コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます 多機能ユニット用の単一設置ポイントを備えているため、コンビネーションビーコンの設置コストも削減されます Durable なポリカーボネート及び ABS 素材製のこのユニットは、自己消火性があり、紫外線に対する優れた保護性と耐衝撃性を備えており、過酷な環境に最適です さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます このビーコンには、長寿命でハウジングの IP 等級が向上する EPDMリングガスケットが組み込まれています 火災警報器などの緊急時の警告灯又は Visual可聴アラームとして使用したり、潜在的な危険を示したり車両の後退などの注意を促したりするための一般的な安全対策として使用するのに最適です 寸法: 76 mm (直径)204 mm (高さ) 動作温度: -30+50℃ LED の色は橙と赤が用意されています IP43定格 CE認定及びRoHS適合 用途: ライトサウンダビーコンは、機器や設備のさまざまな動作状態を示すために最も一般的に使用されている汎用機器です。Visual and Audible の多機能信号ユニットです。開始、停止、障害信号の表示、又は技術スタッフへの連絡を示し、忙しい製造環境や産業環境で可視信号を確認できない場合に特に重要となる問題やアクションコールが発生した場合にすばやく簡単に通知します。ライトサウンダビーコンは、明るい照明と高周波のサウンドを使用して最大限の安全性を確保する手段です。点滅、回転、点灯、高周波などのさまざまな色やライトモードと組み合わせて、適切な警告又は信号メッセージが表示されるようにすることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 ビーコンサウンダコンビネーションの仕組み ビーコンサウンダコンビネーションには、高周波や低周波、業界標準の周波数パターン等の様々なトーンが含まれています。さらに警告信号を一層目立たせるための様々な色のレンズが付属します。一部のビーコンサウンダコンビネーションは、音量コントロールと可変機能を備えており、屋内外の環境で使用できるオプションがあります。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧 = 12 V dc発光色 = アンバー取付方法 = ベース取り付け電流タイプ = DC光効果 = 点滅シリーズ = CPMバルブタイプ = LED灯最大デシベル = 96dB
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
7日以内出荷
RS Pro LED 及びサウンダビーコン、赤 RS ProLED 及びサウンダビーコン製品のご紹介では、 360の可視性と可聴騒音を実現する Visual and Audible Signaling System に最適な信号灯製品をご紹介します。デュアル機能の信号灯は、 LED (発光ダイオード)を使用した電気光源を備えており、寿命が長く、メンテナンスフリーの設計を採用し、産業の動きを維持するために本当に重要な事柄に時間をかけられます。これらのユニットには、音声で警告することができるサウンダユニットと、警告や信号がはっきりと聞こえるようにするためのサウンダユニットが内蔵されています。これらの簡単に設置できるユニットは、安定した LED 光出力を備え、さまざまな色が揃っており、工場、製造工場、建設現場、多数の公共エリアなどのさまざまな用途に使用できる汎用性を備えています。 特長と利点: RS ProLED とサウンダのコンビネーションビーコンは、取り付けねじを使用して簡単に取り付けられる堅牢なユニットで、 96 個の DB サウンダ信号で安定した LED 光を出力します コスト効果が高く、モータレスの LED テクノロジーにより、ビーコンの寿命が長くなり、メンテナンスフリーで、貴重な時間とリソースを節約できます 多機能ユニット用の単一設置ポイントを備えているため、コンビネーションビーコンの設置コストも削減されます Durable なポリカーボネート及び ABS 素材製のこのユニットは、自己消火性があり、紫外線に対する優れた保護性と耐衝撃性を備えており、過酷な環境に最適です さらに、このビーコンは、衝撃、衝突、及び振動に対する耐性があり、産業環境や、出入りの多い環境にも耐えることができます このビーコンには、長寿命でハウジングの IP 等級が向上する EPDMリングガスケットが組み込まれています 火災警報器などの緊急時の警告灯又は Visual可聴アラームとして使用したり、潜在的な危険を示したり車両の後退などの注意を促したりするための一般的な安全対策として使用するのに最適です 寸法: 76 mm (直径)204 mm (高さ) 動作温度: -30+50℃ LED の色は橙と赤が用意されています IP43定格 CE認定及びRoHS適合 用途: ライトサウンダビーコンは、機器や設備のさまざまな動作状態を示すために最も一般的に使用されている汎用機器です。Visual and Audible の多機能信号ユニットです。開始、停止、障害信号の表示、又は技術スタッフへの連絡を示し、忙しい製造環境や産業環境で可視信号を確認できない場合に特に重要となる問題やアクションコールが発生した場合にすばやく簡単に通知します。ライトサウンダビーコンは、明るい照明と高周波のサウンドを使用して最大限の安全性を確保する手段です。点滅、回転、点灯、高周波などのさまざまな色やライトモードと組み合わせて、適切な警告又は信号メッセージが表示されるようにすることができます。一般に、次の用途でも使用されます。 産業及び製造環境 建設現場 交通及び法執行のための安全車 緊急車両の照明 オフィス、店舗、ハウジングブロックなどの公共エリア LED ビーコンライトの利点 ハロゲン又は白熱電球を使用する標準的なビーコンに対する LED ビーコンの主な利点は、 LED バルブの寿命が標準の電球の約 50 倍であることです。そのため、非常に長寿命で、回の使用でコストに見合う優れた価値があります。もうつの利点は、 LED 電球の寿命が長いため、ビーコンをメンテナンスフリーのユニットにできることです。これにより、ビーコンの交換及びチェックに貴重な時間とリソースが時間とリソースの節約になり、バルブが機能していることを確認できます。また、使用環境の他の機能を維持するためにも使用できます。 ビーコンサウンダコンビネーションの仕組み ビーコンサウンダコンビネーションには、高周波や低周波、業界標準の周波数パターン等の様々なトーンが含まれています。さらに警告信号を一層目立たせるための様々な色のレンズが付属します。一部のビーコンサウンダコンビネーションは、音量コントロールと可変機能を備えており、屋内外の環境で使用できるオプションがあります。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様電源電圧 = 24 V dc発光色 = 赤取付方法 = ベース取り付け電流タイプ = DC光効果 = 点滅シリーズ = CPMバルブタイプ = LED灯最大デシベル = 96dB
RoHS指令(10物質対応)対応
1個
¥31,980
税込¥35,178
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 160 x 160 x 91mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタン
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExIK等級 = IK09RALコード = RAL 7001
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 57 mm高さ = 80 mm幅 = 125 mm外形寸法 = 57 x 125 x 80mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタン
RoHS指令(10物質対応)対応
1個
¥9,998
税込¥10,998
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしRALコード = RAL 7001
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥22,980
税込¥25,278
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。