Display 5 digits, LED 14 mm 3 colors red, green and amber - Universal counting inputs NPN, PNP, Namur, TTL, in voltage 10-300 VAC or encoder 2x90° - Functions MINI, MAXI in tachometer / frequency - 3 programmable inputs - 2 or 4 presets with relay or electronic outputs - Analog output 4-20 mA or 0-10 V - Serial interface RS232, RS485 or Ethernet interface - Power supply voltage 85 to 260 VAC or 100 to 300 VDC 10,5 to 70 VDC or 21 to 53 VAC
仕様●電源電圧:10.5 → 70 V dc, 21 → 53 V ac●カウントモード:周波数、パルス、時間●ディスプレイのタイプ:LED●入力方式:Namur, NPN, PNP, TTL●接続タイプ:Plug-In●表示桁数:5●実装タイプ:DIN Rail●出力/インタフェース:リレー●カウント方向:双方向●文字の高さ寸法:14 mm●最大カウント周波数:15kHz●表示範囲:-99999 → 99999●幅:93mm●コード番号:189-2668
アズワン品番65-7352-48
1個
¥129,800
税込¥142,780
欠品中
For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●シリーズ:PA418●コード番号:189-2677
アズワン品番65-7350-44
1個
¥129,800
税込¥142,780
欠品中
For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●動作原理:デジタル●コード番号:189-2676
アズワン品番65-7350-83
1個
¥129,800
税込¥142,780
欠品中
Current / voltage input ±20 mA, ±10 V, ±60 VDC Voltage input ±100 mVDC for measurements by external current shunt (precision resistor) Programmable characteristic curve with 16 control points Display stabilization filter Two limit outputs SET 1 : SET 2 Min, Max, Tare functions Sensor supply 24 VDC Interface RS485 LED displa
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●シリーズ:PA220
アズワン品番65-7350-13
1個
¥79,980
税込¥87,978
欠品中
Current / voltage input ±20 mA, ±10 V, ±60 VDC Voltage input ±100 mVDC for measurements by external current shunt (precision resistor) Programmable characteristic curve with 16 control points Display stabilization filter Two limit outputs SET 1 : SET 2 Min, Max, Tare functions Sensor supply 24 VDC Interface RS485 LED display, 4 digits and programmable DIN housing 48 x 24 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル●コード番号:189-2673
アズワン品番65-7350-14
1個
¥79,980
税込¥87,978
欠品中
Absolute encoder multi turn Optical sensing method Max。resolution: single turn 18 bit, multi turn 16 bit Clamping flange LED status display PROFINET IO Maximum resistant against magnetic fields
仕様●エンコーダー技術:オプティカル●最大回転数:6000rpm●シャフトのタイプ:ソリッド●軸径:10mm●解像度:MT16 bit, ST 13 bit●IP保護等級:IP65●インターフェイス:PROFINET●全体の幅:58 Dia.mm●動作温度 Min:-40℃●実装タイプ:Clamping Flange●接続タイプ:Flange connector M12●コード番号:188-3523
アズワン品番65-7350-47
1個
¥149,800
税込¥164,780
欠品中
Absolute encoder multi turn Optical sensing method Max。resolution: single turn 18 bit, multi turn 16 bit Blind hollow shaft LED status display PROFINET IO Maximum resistant against magnetic fields
仕様●エンコーダー技術:オプティカル●最大回転数:6000rpm●シャフトのタイプ:中空●軸径:12mm●解像度:MT16 bit, ST 13 bit●IP保護等級:IP65●インターフェイス:PROFINET●全体の幅:58 Dia.mm●動作温度 Min:-40℃●実装タイプ:Blind Hollow Shaft Flange●接続タイプ:Flange connector M12
アズワン品番65-7353-40
1個
¥159,800
税込¥175,780
7日以内出荷
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。