絞り込み
ブランド
  • ワゴジャパン
  • 東洋技研(21)
  • SAMTEC(8)
  • フエニックス・コンタクト(3)
  • AUTONICS(オートニクス)(2)
  • CHINO(チノー)(1)
  • 日本アルミット(1)
  • 三菱電機(1)
  • 山洋電気(1)
  • マルヤス電業(1)
  • フォスター電機(1)
  • MK (ELECTRIC)(1)
  • PORTESCAP(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
8,798税込9,678
1個
7日以内出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS lineIt has a Stecker 9-Pin D-sub male connectorBUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systemsCompact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identificationService nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repairEach interface comes with detailed assembly instructions and mounting accessoriesAvailable in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78
p209j特集
おすすめ人気ランキング