制御機器/はんだ・静電気対策用品 :「Pot」の検索結果
特価
本日7月27日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233
アズワン品番65-7842-33
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244
アズワン品番65-7841-31
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241
アズワン品番65-7804-71
1個
¥10,980
税込¥12,078
7日以内出荷
The Schneider Electrics TeSys U Series Reversing Power Base is a Motor Control Accessory with excellent performance and high reliability.EU RoHS Directive Compliant(2022年10月現在)
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、230V入出力に対応した容量1500VAのタワー設置型UPS
仕様●運転方式:ラインインタラクティブ●筐体:タワー型●最大出力容量(W):1000W●最大出力容量(VA):1500VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。
アズワン品番68-4204-37
1式
¥289,800
税込¥318,780
5日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、230V入出力に対応した容量750VAのタワー設置型UPS
仕様●運転方式:ラインインタラクティブ●筐体:タワー型●最大出力容量(W):500W●最大出力容量(VA):750VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。
アズワン品番68-4204-43
1式
¥159,800
税込¥175,780
6日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、230V入出力に対応した容量1000VAのタワー設置型UPS
仕様●運転方式:ラインインタラクティブ●筐体:タワー型●最大出力容量(W):700W●最大出力容量(VA):1000VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。
アズワン品番68-4204-33
1式
¥239,800
税込¥263,780
6日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、エナジースター、120V入出力に対応した容量1500VAのタワー設置型UPS
仕様●運転方式:ラインインタラクティブ●筐体:タワー型●最大出力容量(W):1000W●最大出力容量(VA):1440VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。
アズワン品番68-4204-36
1式
¥259,800
税込¥285,780
5日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、230V入出力に対応した容量1000VAのラックマウント型UPS
仕様●運転方式:ラインインタラクティブ●筐体:ラックマウント型●最大出力容量(W):700W●最大出力容量(VA):1000VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。
アズワン品番68-4204-35
1式
¥249,800
税込¥274,780
5日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、エナジースター、120V入出力に対応した容量750VAのタワー設置型UPS
仕様●運転方式:ラインインタラクティブ●筐体:タワー型●最大出力容量(W):500W●最大出力容量(VA):750VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。
アズワン品番68-4204-42
1式
¥149,800
税込¥164,780
6日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、230V入出力に対応した容量1500VAのラックマウント型UPS
仕様●運転方式:ラインインタラクティブ●筐体:ラックマウント型●最大出力容量(W):1000W●最大出力容量(VA):1500VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。
アズワン品番68-4204-39
1式
¥389,800
税込¥428,780
欠品中
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、エナジースター、120V入出力に対応した容量1500VAのラックマウント型UPS
仕様●運転方式:ラインインタラクティブ●筐体:ラックマウント型●最大出力容量(W):1000W●最大出力容量(VA):1440VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。
アズワン品番68-4204-38
1式
¥339,800
税込¥373,780
5日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、エナジースター、120V入出力に対応した容量1000VAのラックマウント型UPS
仕様●運転方式:ラインインタラクティブ●筐体:ラックマウント型●最大出力容量(W):700W●最大出力容量(VA):1000VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。
アズワン品番68-4204-34
1式
¥229,800
税込¥252,780
5日以内出荷
The Schneider Electric extension iETL iTL proves to be one of The Schneider Electric essential accessory for increasing The Schneider Electric number of poles making it suitable for remote applications。The Schneider Electric extension shows great compatibility over a wide range.EU RoHS Directive Compliant(2022年10月現在)
仕様●極数:2●範囲:Acti9●スイッチング電圧:48V●スイッチング電流:16A●コード番号:211-1632
アズワン品番65-8062-19
1個
¥22,980
税込¥25,278
欠品中
。The Schneider Electric extension iETL iTL proves to be one of The Schneider Electric essential accessory for increasing The Schneider Electric number of poles making it suitable for remote applications。The Schneider Electric extension shows great compatibility over a wide range.EU RoHS Directive Compliant(2022年10月現在)
仕様●極数:2●範囲:Acti9●スイッチング電圧:120V●スイッチング電流:16A●コード番号:211-1634
アズワン品番65-8059-40
1個
¥14,980
税込¥16,478
欠品中
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。