10件中 1~10件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality control。The Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support Software。In addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290 アズワン品番65-7276-16
1個
38,980 税込42,878
7日以内出荷

The Omron incremental rotary encoders are IP64 (improved oil-proof construction with sealed bearings) standard encoders, having maximum permissible speed upto 6,000 r/min .These pre wired model encoders are vibration and shock resistant and are made up of aluminium .Incremental model External diameter of 50 mm Resolution of up to 2,000 ppr
仕様●エンコーダー技術:インクリメンタル●パルス/回転:360●最大回転数:6000rpm●電源電圧:24 V dc●コード番号:215-3300 アズワン品番65-7273-57
1個
52,980 税込58,278
7日以内出荷

The Omron power cables are compatible to servo motors which are compact and smaller in size .Powercable type of cable length is 1.5 m
仕様●アクセサリタイプ:Cable●併用可能製品:SmartStep 2 motor●電圧範囲:230 V●許容入力:50 → 750 W●長さ:1.5m●コード番号:215-3341 アズワン品番65-7274-99
1個
12,980 税込14,278
7日以内出荷

The Omron servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable type encoder cable length is 15 m
仕様●相数:1●電源電圧:230 V●定格電圧:200 → 400 V●許容入力:0.75 kW●コード番号:215-3393 アズワン品番65-7273-10
1個
50,980 税込56,078
7日以内出荷

omron(オムロン)ケーブル Cable
The Omron connector cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 1.5 m terminal block cable
仕様●アクセサリタイプ:Cable●長さ:1.5m●コード番号:215-3526 アズワン品番65-7274-10
1個
8,598 税込9,458
7日以内出荷

The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462 アズワン品番65-7272-78
1個
139,800 税込153,780
7日以内出荷

The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471 アズワン品番65-7273-69
1個
649,800 税込714,780
7日以内出荷

The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494 アズワン品番65-7272-80
1個
429,800 税込472,780
7日以内出荷

The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434 アズワン品番65-7274-62
1個
379,800 税込417,780
7日以内出荷

The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444 アズワン品番65-7275-77
1個
239,800 税込263,780
7日以内出荷

おすすめ人気ランキング