絞り込み
ブランド
  • omron(オムロン)
  • KEMET(42)
  • VISHAY(27)
  • RS PRO(11)
  • Panasonic(パナソニック)(10)
  • XP POWER(7)
  • MICROCHIP(6)
  • LEMO(6)
  • TRACO POWER(5)
  • YAGEO(5)
  • SPARKFUN(5)
  • CAMDENBOSS(4)
  • OSRAM(3)
  • FINDER(3)
  • REDEL(3)
  • SCHURTER(3)
  • シュナイダーエレクトリック(3)
  • ロバートショウ(3)
  • MURATA(村田製作所)(2)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(9)
  • 10,000-50,000円(1)
  • 50,000-100,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く
11件中 111
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ロータリエンコーダ アブソリュート形 E6CP-A omron(オムロン)ロータリエンコーダ アブソリュート形 E6CP-Aomron(オムロン)
17,980税込19,778
1個
当日出荷
材質(本体)ポリフェニレンサルファイド質量(g)約200(梱包状態)最高回転数(min-1[r.p.m])1000保護構造IEC規格 IP50出力オープンコレクタ出力精度±1°以下材質(ケース)ABS出力コードの種類グレイ2進分解能256パルス/回転回転方向CW(シャフト側から見て右回転)で出力コード増加出力容量印加電圧 :DC28V以下シンク電流:16mA以下残留電圧 :0.4V以下(シンク電流16mA時)絶縁抵抗(MΩ)20以上(DC500Vメガにて)充電部一括とケース間周囲湿度(%RH)使用時、保存時:各35~85(ただし結露しないこと)慣性モーメント(kg・m2)1×10-6以下立ち上り/立ち下がり時間1μs以下(制御出力電圧16V、負荷抵抗1kΩ、出力コード2m以下)耐振動(耐久)10~55Hz 複振幅1.5mm X、Y、Z各方向 2h出力軸許容ラジアル荷重(N)30出力軸許容スラスト荷重(N)20材質(取付金具)鉄 亜鉛メッキ最大応答周波数(kHz)5起動トルク(mN・m[gfcm])0.98以下周囲温度(℃)使用時:-10~+55保存時:-25~+80(ただし氷結しないこと)論理負論理(H=「0」、L=「1」)材質(シャフト)SUS416耐電圧(V)AC500 50/60Hz 1min 充電部一括とケース間エンコーダ種類アブソリュート形衝撃(耐久)(m/s2)1000 X、Y、Z各方向 3回
アブソリュート形 256 アブソリュート omron(オムロン)アブソリュート形 256 アブソリュートomron(オムロン)
77,980税込85,778
1個
7日以内出荷
Omron E6C3-AG シリーズは、グレーのコードオープンコレクタ出力、5 m のケーブル、H8PS コネクタの付いた、回転あたり 256 パルスの 8 ビットアブソリュートエンコーダですプラスチック製ボディを採用した軽量構造
仕様●エンコーダー技術:絶対●パルス/回転:256●出力信号タイプ:オープンコレクタ●電源電圧:12 → 24 V●コード番号:215-8875アズワン品番65-7275-81
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Linkomron(オムロン)
7,998税込8,798
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Linkomron(オムロン)
8,898税込9,788
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz omron(オムロン)近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hzomron(オムロン)
9,398税込10,338
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156アズワン品番65-7314-96
近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Linkomron(オムロン)
6,798税込7,478
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Linkomron(オムロン)
6,098税込6,708
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Linkomron(オムロン)
7,998税込8,798
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz omron(オムロン)近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hzomron(オムロン)
7,298税込8,028
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Linkomron(オムロン)
7,898税込8,688
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz omron(オムロン)近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hzomron(オムロン)
7,598税込8,358
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
pagオイル特集
おすすめ人気ランキング