Ex i temperature transducer: converts signals from resistance temperature detectors installed in the Ex area and transmits a 0/4 - 20 mA signal to a load in the safe area。Freely programmable。3-way isolation, SIL, screw connection, standard configur
仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:RTD,ポテンショメータ●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2305
アズワン品番65-8091-96
1個
¥66,980
税込¥73,678
7日以内出荷
Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available
仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304
アズワン品番65-8091-95
1個
¥73,980
税込¥81,378
7日以内出荷
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。