取付方式DINレール結線方式ネジ使用周囲温度(℃)-25~+70(但し、結露しないこと)使用周囲湿度45~85%RH(但し、結露しないこと)準拠規格JIS C 8201-7-2、NECA C 2811(旧JIS C 2811)定格JIS材質本体ケース/ポリカーポネイト(難燃グレードUL94 V0)RoHS指令(10物質対応)対応
取付方式DINレール結線方式ネジ使用周囲温度(℃)-25~+70(但し、結露しないこと)使用周囲湿度45~85%RH(但し、結露しないこと)準拠規格JIS C 8201-7-1、NECA C 2811(旧JIS C 2811)絶縁抵抗(MΩ)200以上(DC500Vメガ)耐電圧(V/min)AC2500定格JIS定格インパルス耐電圧(kV)6定格絶縁電圧(V)600材質本体ケース/ポリカーポネイト(難燃グレードUL94 V0)RoHS指令(10物質対応)対応