制御機器/はんだ・静電気対策用品 :「tape」の検索結果

特価
本日10月11日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251017
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The Broadcom ACPL series optocoupler contains an AlGaAs LED, which is optically coupled to an integrated circuit with power output stage. This optocoupler is ideally suited for driving power IGBTs and MOSFETs used in motor control inverter applications. The high operating voltage range of the output stage provides the drive voltages required by gate controlled devices.Rail-to-rail output voltage 200 ns maximum propagation delay 100 ns maximum propagation delay difference LED current input with hysteresis
仕様実装タイプ = 表面実装出力デバイス = IGBT ゲートドライブ最大順方向電圧 = 1.5Vチャンネル数 = 1ピン数 = 6パッケージタイプ = SO入力電流タイプ = DCシリーズ = ACPL RoHS指令(10物質対応)対応
1袋(2個)
999 税込1,099
7日以内出荷

AEAT-601B Incremental Magnetic Encoder. The AEAT-601B is a low-cost rotary quadrature encoder that converts the rotation of a shaft to a series of pulses on 3 digital output channels. A suitable microcontroller can calculate angular position, speed and rotational direction from the two signals in phase quadrature and one-pulse per revolution index channel. The use of magnetic technology for motion control and sensing activities eliminates mechanical contact and enables this device to be free from mechanical wear and tear. The encoder maximum rotational speed is typically only limited by the application bearing speed.. TTL 2-channel quadrature output + index Resolution: 256 ppr (CPR) Max rotational speed (mechanical): 12000 rpm Max rotational speed (electrical): 7000 rpm Operating temperature range: -40 to +125℃ Supply voltage: +4.5 to +5.5 V Shaft diameter: 6 mm Shaft length: 8.5 ±1.0 mm Applications: Monitoring of shaft speeds, closed-loop (PID) control of DC motors, robots, automation
RoHS指令(10物質対応)対応
1箱(80個)
479,800 税込527,780
7日以内出荷