LDL40X2非常灯富士型防水3800Panasonic(パナソニック)4日以内出荷
仕様安定器出力型:定格出力型、安定器補足:<出力固定型>、点検スイッチ付、充電モニタ(緑)付、天井直付型、一般型(30分間)、非常灯評定番号:LALD-002、交換電池:FK716、適合ガード:FK42553(ステンレス)、適合ガード:FK42533(鋼材)、水平天井取付専用長さ(mm)1250幅(mm)200材質/仕上本体:亜鉛鋼板(クロムフリー)、反射板:亜鉛鋼板(クロムフリー・高反射白色粉体塗装)質量(kg)4.8高さ(mm)99電圧(V)100~242消費電力(W)66色温度(K)5000電池ニッケル水素蓄電池蛍光ランプ非常時・LDL40S・N/29/38-K 1灯点灯(1900Lm)、常時・LDL40S・N/29/38-K 2灯点灯エネルギー消費効率(Lm/W)111.6光源寿命40000時間(光束維持率85%)Ra84防水保護等級IP23 防湿定格光束(Lm)7370
LDL40X1非常灯富士型防水3800Panasonic(パナソニック)4日以内出荷
仕様安定器出力型:定格出力型、安定器補足:<出力固定型>、点検スイッチ付、充電モニタ(緑)付、天井直付型、一般型(30分間)、非常灯評定番号:LALD-002、交換電池:FK716、適合ガード:FK41554(ステンレス)、適合ガード:FK41534(鋼材)、水平天井取付専用長さ(mm)1250幅(mm)120材質/仕上本体:亜鉛鋼板(クロムフリー)、反射板:亜鉛鋼板(クロムフリー・高反射白色粉体塗装)質量(kg)3.9高さ(mm)114電圧(V)100~242消費電力(W)37色温度(K)5000電池ニッケル水素蓄電池蛍光ランプ非常時・LDL40S・N/29/38-K点灯(1900Lm)、常時・LDL40S・N/29/38-K点灯エネルギー消費効率(Lm/W)100.5光源寿命40000時間(光束維持率85%)Ra84防水保護等級IP23 防湿定格光束(Lm)3720
『空調・電設資材/電気材料』には他にこんなカテゴリがあります