スタンドサンワサプライ4日以内出荷
高さの調節、角度の調節ができるモニタースタンドです。机上面からVESA取付け部の中心までの高さを、259mm~364mmの間で任意の位置で調節可能です。目線の高さ、見やすい高さに調節することにより、より良い姿勢に保てたり、作業効率を上昇したりすることができます。32インチまでのテレビ、モニターの取付か可能です。画面は360°回転可能で、横向きにも縦向きにも取り付けできます。 ※32インチの場合は横向きのみの取付けが可能です。縦向きには取付けできません。左右60°、上方向に30°の角度調節が可能です。設置環境に合わせて調節できます。台座部にデスクへねじ固定するための直径10mmの穴が開いています ※固定用ネジは固定させる箇所の材質をご確認いただき、別途ご購入ください。VESA100×100、75×75に対応しています。VESA変換金具CR-LAVESA200を使用すれば、VESA200対応モニターの取付けも可能です。 ※耐荷重は8kgです。VESA変換金具を使用する場合、モニターと変換金具を合わせた重量が8kg以下になるかどうかご確認ください。
付属品スパナ、ボルト×6(M6×20:2本、M4×10:4本)材質アーム/アルミ土台・取付金具/鉄使用工具プラスドライバー寸法(幅W×奥行D×高さH)(mm)397.5×252×324~429取付け方法据置き組立時間約20分適合モニターサイズ最大32インチ、最大8kg支柱径(Φmm)約42設置形態1台総耐荷重(kg)8組立人数2対応VESA規格75×75、100×100可動範囲(°)画面回転(ローテーション):360、画面左右(パン):60、画面上下(チルト):30