LED非常灯専用形電源別置直付形東芝ライテック6日以内出荷
仕様非常時点灯:常時消灯/非常時LED点灯材質取付シャーシ:SGC、カバー:SPC、レンズ:ガラス質量(kg)0.92区分直付タイプ水平天井取付専用消費電力(W)15.7(AC100V)、15.8(DC100V)相関色温度(K)5000平均演色評価数(Ra)70電源電圧(V)AC100/DC100幅(Φmm)器具:154認定番号型式2:LCLE-010光色昼白色調光方式調光不可適合周波数50/60Hz
LED非常灯東芝ライテック当日出荷から7日以内出荷
調光方式調光不可光色昼白色相関色温度(K)5000平均演色評価数(Ra)70タイプ水平天井取付専用適合周波数50/60Hz
LDL40×2非常灯電池内蔵防湿防雨東芝ライテック6日以内出荷
仕様始動電圧:LS9、非常時点灯:非常時定格光束(2500Lm)×50%点灯付属品ランプカバー付適合ガード:FBG-42100/FBG-42100S幅(mm)器具:201材質/仕上本体:SGC、反射板:CGC(白)区分直付タイプ水平天井取付専用定格電圧(V)100~242相関色温度(K)5000定格寿命(時間)40000(光束維持率85%)平均演色評価数(Ra)83保護等級IP23防湿蓄電池形名電池内蔵形、3.2HR-CY-LEW(ニッケル水素蓄電池)付加機能自己点検(個別制御方式自動点検)認定番号型式1:LALD-015、型式2:3AE-1050光色昼白色調光方式調光不可適合周波数50/60Hz
LDL40×2非常灯電池内蔵富士形東芝ライテック6日以内出荷
付属品ランプカバー付適合ガード:FBG-42000幅(mm)器具:160材質/仕上シャーシ:SGC、反射板:CGC/高反射白色塗装区分直付タイプ水平天井取付専用定格電圧(V)100~242相関色温度(K)5000定格寿命(時間)40000(光束維持率85%)平均演色評価数(Ra)83蓄電池形名電池内蔵形、3.2HR-CY-S(ニッケル水素蓄電池)付加機能自己点検(個別制御方式自動点検)認定番号型式1:LALD-004、型式2:3AE-1049光色昼白色調光方式調光不可適合周波数50/60Hz
LDL40×1非常灯電池内蔵防湿防雨東芝ライテック6日以内出荷
定格電圧(V)100~242幅(mm)器具:121調光方式調光不可光色昼白色相関色温度(K)5000平均演色評価数(Ra)83定格寿命(時間)40000(光束維持率85%)保護等級IP23防湿区分直付タイプ水平天井取付専用付加機能自己点検(個別制御方式自動点検)適合周波数50/60Hz認定番号型式1:LALD-015、型式2:3AE-1050材質/仕上本体:SGC、反射板:CGC(白)蓄電池形名電池内蔵形、3.2HR-CY-LEW(ニッケル水素蓄電池)付属品ランプカバー付適合ガード:FBG-42000/FBG-42000S
LDL40×1非常灯電池内蔵富士形東芝ライテック6日以内出荷
付属品ランプカバー付適合ガード:FBG-41000幅(mm)器具:100材質/仕上シャーシ:SGC、反射板:CGC/高反射白色塗装区分直付タイプ水平天井取付専用定格電圧(V)100~242相関色温度(K)5000定格寿命(時間)40000(光束維持率85%)平均演色評価数(Ra)83蓄電池形名電池内蔵形、3.2HR-CY-S(ニッケル水素蓄電池)付加機能自己点検(個別制御方式自動点検)認定番号型式1:LALD-004、型式2:3AE-1049光色昼白色調光方式調光不可適合周波数50/60Hz
LDL20×1非常灯電池内蔵防湿防雨東芝ライテック6日以内出荷
仕様始動電圧:LS9、非常時点灯:非常時定格光束(1200Lm)×55%点灯付属品ランプカバー付適合ガード:FBG-22000/FBG-22000S幅(mm)器具:230材質/仕上シャーシ:SGC(材厚1mm)、反射板:CGC(白)質量(kg)3.5区分直付タイプ水平天井取付専用消費電力(W)15.5(100V)、15.6(200V)、15.8(242V)定格電圧(V)100~242相関色温度(K)5000定格寿命(時間)40000(光束維持率85%)平均演色評価数(Ra)83保護等級IP23防湿蓄電池形名電池内蔵形、3.2-2HR-AH-LEW(ニッケル水素蓄電池)エネルギー消費効率(Lm/W)74.1(100V)、73.7(200V)、72.7(242V)付加機能自己点検(個別制御方式自動点検)入力電流(mA)159(100V)、84(200V)、75(242V)認定番号型式1:LALD-016、型式2:3AE-1050光色昼白色調光方式調光不可適合周波数50/60Hz定格光束(Lm)1150