三菱電機J2S対応エンコーダケーブル<直結><ストレートプラグ><可動><MR-JHSCBL**M-H相当品>ダイヤトレンド7日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-SFS,HC-LFS,HC-RFS,HC-UFS(2000r/min),HA-LFS性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS/HA-LFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP20許容曲げ半径(mm)仕上がり外径の6倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J2S対応エンコーダケーブル<直結><ストレートプラグ><固定><MR-JHSCBL**M-L相当品>ダイヤトレンド8日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-SFS,HC-LFS,HC-RFS,HC-UFS(2000r/min),HA-LFS性能【屈曲】固定形状【モータ側】ストレートプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS/HA-LFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP20許容曲げ半径(mm)仕上がり外径の10倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J2S対応エンコーダケーブル<直結><ストレートプラグ><可動><MR-ENCBL**M-H相当品>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-SFS,HC-LFS,HC-RFS,HC-UFS(2000r/min),HA-LFS性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS/HA-LFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)仕上がり外径の6倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J2S対応エンコーダケーブル<直結><コネクタ><可動><MR-JCCBL**M-H相当品>ダイヤトレンド8日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-KFS,HC-MFS,HC-UFS(3000r/min)性能【屈曲】可動形状【モータ側】コネクタ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-KFS/MFS/HC-UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP20許容曲げ半径(mm)仕上がり外径の6倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J2S対応エンコーダケーブル<直結><コネクタ><固定><MR-JCCBL**M-L相当品>ダイヤトレンド9日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-KFS,HC-MFS,HC-UFS(3000r/min)性能【屈曲】固定形状【モータ側】コネクタ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-KFS/MFS/HC-UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP20許容曲げ半径(mm)仕上がり外径の10倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J2S対応エンコーダケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-SFS,HC-LFS,HC-RFS,HC-UFS(2000r/min),HA-LFS性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS/HA-LFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP20許容曲半径仕上がり外径の6倍以上シールドあり定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J2S対応エンコーダケーブル<直結><アングルプラグ><反負荷側><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-SFS,HC-LFS,HC-RFS,HC-UFS(2000r/min),HA-LFS性能【屈曲】固定形状【モータ側】アングルプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS/HA-LFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP20許容曲半径仕上がり外径の10倍以上シールドあり定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J2S対応エンコーダケーブル<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-SFS,HC-LFS,HC-RFS,HC-UFS(2000r/min),HA-LFS性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS/HA-LFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上シールドあり定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J2S対応エンコーダケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-SFS,HC-LFS,HC-RFS,HC-UFS(2000r/min),HA-LFS性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS/HA-LFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上シールドあり定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR353B,503B,HC-RP353B,503B,HC-RFS353B,503B性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/HC-RP/RFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の10倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR353B,503B,HC-RP353B,503B,HC-RFS353B,503B性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/HC-RP/RFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の10倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR353B,503B,HC-RP353B,503B,HC-RFS353B,503B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/HC-RP/RFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の10倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR103B,153B,HG-UR152B,HC-LP102B,152B,HC-RP103B,153B,HC-UP152B,HC-SFS81B,102B,152B,103B,153B,1524B,HC-LFS102B,152B,HC-RFS103B,153B,HC-UFS152B性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)85.8以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-UR72B,HC-LP52B,HC-UP72B,HC-SFS52B,53B,524B,1024B,HC-LFS52B,HC-UFS72B性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-UR/HC-LP/UP/SFS/LFS/UFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲げ半径(mm)77.54以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR103B,153B,HG-UR152B,HC-LP102B,152B,HC-RP103B,153B,HC-UP152B,HC-SFS81B,102B,152B,103B,153B,1524B,HC-LFS102B,152B,HC-RFS103B,153B,HC-UFS152B性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲げ半径(mm)85.8以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR103B,153B,HG-UR152B,HC-LP102B,152B,HC-RP103B,153B,HC-UP152B,HC-SFS81B,102B,152B,103B,153B,1524B,HC-LFS102B,152B,HC-RFS103B,153B,HC-UFS152B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)85.8以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J2S対応電源ケーブル電磁ブレーキ付き<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HC-RFS203B性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-RFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)108.9以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J2S対応電源ケーブル電磁ブレーキ付き<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HC-RFS203B性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-RFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)108.9以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J2S対応電源ケーブル電磁ブレーキ付き<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HC-RFS203B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-RFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)108.9以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J2S対応電源ケーブル電磁ブレーキ付き<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HC-SFS81B,HC-SFS102B,HC-SFS152B,HC-SFS103B,HC-SFS153B,HC-LFS102B,HC-LFS152B,HC-RFS103B,HC-RFS153B,HC-UFS152B性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)85.8以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J2S対応電源ケーブル電磁ブレーキ付き<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HC-SFS81B,HC-SFS102B,HC-SFS152B,HC-SFS103B,HC-SFS153B,HC-LFS102B,HC-LFS152B,HC-RFS103B,HC-RFS153B,HC-UFS152B性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)85.8以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J2S対応電源ケーブル電磁ブレーキ付き<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HC-SFS81B,HC-SFS102B,HC-SFS152B,HC-SFS103B,HC-SFS153B,HC-LFS102B,HC-LFS152B,HC-RFS103B,HC-RFS153B,HC-UFS152B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)85.8以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J2S対応電源ケーブル電磁ブレーキ付き<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HC-SFS52B,HC-SFS53B,HC-LFS52B,HC-UFS72B性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-SFS/LFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)77.54以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J2S対応電源ケーブル電磁ブレーキ付き<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HC-SFS52B,HC-SFS53B,HC-LFS52B,HC-UFS72B性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-SFS/LFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)77.54以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J2S対応電源ケーブル電磁ブレーキ付き<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HC-SFS52B,HC-SFS53B,HC-LFS52B,HC-UFS72B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-SFS/LFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲げ半径(mm)77.54以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J4/J3/J2S対応電源ケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-SR702,HG-JR601,701M,8014,11K1M4,12K14,HF-SP702,HF-JP11K1M4,HA-LP702,HC-SFS702,HA-LFS702性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-SR/JR/HF-SP/JP/HA-LP/LFS/HC-SFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3/J2S対応電源ケーブル<直結><アングルプラグ><反負荷側><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HF-SP702,HA-LP702,HC-SFS702,HA-LFS702性能【屈曲】固定形状【モータ側】アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HF-SP/HA-LP/LFS/HC-SFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR353,503,HG-UR352,502,HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS/HS-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3/J2S対応電源ケーブル<直結><低背アングルプラグ><反負荷側><固定>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】固定形状【モータ側】低背アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/LFS/RFS/UFS/HA-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR353,503,HG-UR352,502,HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS/LFS/RFS/UFS/HS-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3/J2S対応電源ケーブル<直結><ストレートプラグ><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP302,HC-RP353,503,HC-UP352,502,HA-LP502,HC-SFS502,5024,HC-LFS302,HC-RFS353,503,HC-UFS352,502,HA-LFS502性能【屈曲】固定形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/LFS/RFS/UFS/HA-LP/LFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR103,153,HG-UR152,HC-LP102,152,HC-RP103,153,HC-UP152,HC-SFS81,102,152,103,153,1524,HC-LFS102,152,HC-RFS103,153,HC-UFS152性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UR/SFS/LFS/UFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3/J2S対応電源ケーブル<直結><低背アングルプラグ><反負荷側><固定>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP152,HC-RP103,153,HC-UP152,HC-SFS81,102,152,103,153,1524,HC-LP102,HC-LFS102,152,HC-RFS103,153,HC-UFS152性能【屈曲】固定形状【モータ側】低背アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/LFS/RFS/UFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR103,153,HG-UR152,HC-LP102,152,HC-RP103,153,HC-UP152,HC-SFS81,102,152,103,153,1524,HC-LFS102,152,HC-RFS103,153,HC-UFS152性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UR/SFS/LFS/UFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3/J2S対応電源ケーブル<直結><アングルプラグ><反負荷側><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP102,152,HC-RP103,153,HC-UP152,HC-SFS81,102,152,103,153,1524,HC-LFS102,152,HC-RFS103,153,HC-UFS152性能【屈曲】固定形状【モータ側】アングルプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/RFS/UFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR103,153,HG-UR152,HC-LP102,152,HC-RP103,153,HC-UP152,HC-SFS81,102,152,103,153,1524,HC-LFS102,152,HC-RFS103,153,HC-UFS152性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UR/SFS/LFS/UFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3/J2S対応電源ケーブル<直結><ストレートプラグ><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-LP102,152,HC-RP103,153,HC-UP152,HC-SFS81,102,152,103,153,1524,HC-LFS102,152,HC-RFS103,153,HC-UFS152性能【屈曲】固定形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HC-LP/RP/UP/SFS/RFS/UFS、【サーボアンプシリーズ名】MELSERVO-J4/J3/J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J2S対応電源ケーブル<直結><低背アングルプラグ><反負荷側><可動>ダイヤトレンド32日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-RFS203性能【屈曲】可動形状【モータ側】低背アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-RFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J2S対応電源ケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-RFS203性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-RFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J2S対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-RFS203性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-RFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
『モーター(原動機)』には他にこんなカテゴリがあります
モーター(原動機) の新着商品
ページ: 1/ 3