【軽量1.9kg】充電式グラストリマー 10.8Vアイリスオーヤマ4日以内出荷
平地でも斜面でも、自然な姿勢で簡単草刈りできる充電式グラストリマーです。ヘッド、補助ハンドル、パイプが調整できるので、使う方の身長や作業場所に応じて調整ができます。用途に合わせて替刃が選べる、金属刈刃とナイロンコードの2WAYタイプです。メインパイプが伸縮パイプで最小(収縮時)990mm~最大(伸長時)1280mmまで調節できます。ヘッドに草が絡みにくい構造で、長い草も絡みにくく使いやすいです。地面に金属刃が当たりにくい構造で、草と地面のキワが刈りやすいです。フロントカバーを取り付けて作業することで、刈刃がブロック塀・建物・庭木などの障害物に当たりづらくなります。バッテリーに直接USB Type-Cケーブルを挿して充電することができます。専用の充電器が要らず、保管時場所を取りません。USB充電器は付属していません。市販の5V3A以上のUSB充電器(PSE適合品)を使用してください。
付属品ナイロンコード(2本)・金属刃(1枚)・Type-C充電ケーブル・Type-C充電バッテリー・補助ハンドル・安全カバー・フロントカバー質量(kg)2色サンドベージュ×オレンジ定格電圧(V)10.8刈込み幅(mm)160寸法(幅W×奥行D×高さH)(mm)900~1200×206×165角度調整範囲ヘッド角度調整:4段階ブレードナイロンコード+金属刃バッテリー容量(Ah)2充電時間(分)20(無負荷)端子Type-Cストローク数(min-1)5600