インターフェースSupport 4K@60Hz as specified in HDMITM 2.1、 DisplayPort 1.4 - Requires Processor Graphicsメモリー4 DIMMs、 Dual Channel DDR5-7200+MHz (OC)使用CPUSupports 12th/13th Gen Intel(R) CoreTM Processors、 Pentium(R)Gold and Celeron(R) ProcessorsチップセットIntel(R) Z790 ChipsetソケットLGA 1700ネットワークタイプIntel(R) Wi-Fi 6E、 Bluetooth 5.3USBポート1× USB 3.2 Gen 2×2 20Gbps (Type-C)、2× USB 3.2 Gen 2 10Gbps (Type-C + Type-A)、6× USB 3.2 Gen 1 5Gbps (6 Type-A)、8× USB 2.0ストレージ4× M.2 Gen 4 ×4 64Gbps slots 6× SATA 6Gbps ports拡張スロット数1× PCIe 5.0 ×16 slot、 1× PCIe 4.0 ×16 slot、 2× PCIe 3.0 ×1 slotsオーディオ8-Channel (7.1) HD Audio with Audio BoostLANIntel(R) 2.5G LAN