たて型万能研磨機(水研用)SK11翌々日出荷
各種家庭用刃物・園芸用刃物の水研ぎ研磨機、水砥ぎ式のため刃物の焼き戻りがありません。低速ギアーモーター搭載で連続運転可能です。粒度GC120の荒砥石が標準でついており、刃物の刃こぼれの修正に最適です。砥石が両方向より使用できるため、刃物に合わせて砥石へ当てる方向が選べます。別売品で、中320・仕上600の砥石もあります。
用途カンナ刃・ノミ・ハサミ・包丁・カマ・ナタ等の小型刃物の荒・中研磨。電源(V)100(50/60Hz)消費電力(W)40電流(A)0.87/0.74コード長さ(m)2.3砥石寸法(mm)205×25×19回転数(min-1[r.p.m])420/520付属品砥石取り外し用スパナ、水タンク、砥石GC120(荒研)粒度GC120寸法(mm)250×270×390本体質量(kg)約11定格時間連続
D15用替刃IKURATOOLS(育良精機)税込¥63,778¥57,980
D15用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
D1用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
D2用替刃IKURATOOLS(育良精機)税込¥58,278¥52,980
D2用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
D2用替刃IKURATOOLS(育良精機)税込¥120,780¥109,800
D2用替刃IKURATOOLS(育良精機)税込¥69,278¥62,980
アングル用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
アングル用替刃IKURATOOLS(育良精機)税込¥61,578¥55,980
専用カセットケースIKURATOOLS(育良精機)税込¥63,778¥57,980
穴あきアングル用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800