ソノスプリッター多賀電気6日以内出荷
従来の剥離工法では、騒音、粉じん、薬剤など、周辺環境に及ぼす影響や作業者に負担を与えていました。これからの時代、周辺環境や作業環境の改善がはかられるなか、それらの問題をクリアした時代のニーズにマッチした超音波剥離マシーン、それがソノスプリッターSS-270です。外壁塗装の弾性タイル、(アクリル)スマチック、リシンや内装のPタイル、防水材などの剥離作業が低粉じん、低騒音でおこなえ、小型・軽量でどこにでも簡単に持ち運べ、簡単に剥離作業ができる、これからの時代にあった本格的な機です。常に安定した性能を発揮できる発振回路を採用しています。過酷な作業に対応できる充分な出力を持ち、しかも小型軽量な発振器とハンドピースで、安易な作業が可能です。オーバーパワーセーブ回路をな内蔵しているので、過大な負荷によってもオーバーヒートを完全に予防し、さらに振動が中断されることなく安定した作業ができます。ケーブルが断線しても、断線検知回路が作動し、万が一の感電事故を未然に防止します。広範な用途に対応できるようオプションで各種ツールが用意されております。ツール先端は特殊高硬度材を使用し、さらに刃先は作業性を充分考慮した形状になっています。
用途ショッピングモール外壁塗膜剥離、橋梁塗膜剥離、ホテル外壁塗膜剥離、弾性塗膜はがし、Pタイルはがし仕様最大超音波出力(W):500セット内容発振器、ケーブル、ハンドピース、ツール(W-30)質量(kg)ケーブル:1.5、発振器:8.5質量(g)ハンドピース:770消費電力(W)600定格電圧(V)AC100ケーブル長(m)10外形寸法(幅W×高さH×奥行D)(mm)発振器:153×183×345(※突起部は除く)発振周波数21kHz±1.5kHz振動子ランジュパン型PZT振動子関連資料(1.22MB)発振方式スウィープロック型PLL自動追尾方式
D15用替刃IKURATOOLS(育良精機)税込¥63,778¥57,980
D15用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
D1用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
D2用替刃IKURATOOLS(育良精機)税込¥58,278¥52,980
D2用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
D2用替刃IKURATOOLS(育良精機)税込¥120,780¥109,800
D2用替刃IKURATOOLS(育良精機)税込¥69,278¥62,980
アングル用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800
アングル用替刃IKURATOOLS(育良精機)税込¥61,578¥55,980
専用カセットケースIKURATOOLS(育良精機)税込¥63,778¥57,980
穴あきアングル用替刃IKURATOOLS(育良精機)税込¥131,780¥119,800