集じん機Hakken(コンセック)7日以内出荷
高効率モータとなり、銅質量で出力が6.3kWから7.5kWにパワーアップしました。ダストバケットは粉じん・液体のどちらも回収可能です。耐久性の高いポリエステル製フィルタを採用しているので長時間の集じんが可能です。またフィルタは水洗い可能です。ワンボックスタイプの車に積み込み可能な全高となっています。インバータ駆動なので小さな電源容量で使用でき、誤配線によるモータ逆転の心配もありません。集じん機能が低下した時は取付位置の変更が可能なマグネット付パトライトが点灯します。また、パトライトと集じん機本体に繋がるケーブルがメタコン接続となっており、ケーブルの脱着が可能です。乾式システムのドライミスト式ワイヤーソーイングや乾式ウォールソーイングシステムにおいて、切断時の粉じんを確実に集じんし、クリーンな作業を実現する強力集じん機です。
付属品レジューサΦ75ーΦ50、スリーブΦ75、ホースバンドトラスコ品番712-7590電源(V)200/220集塵容量(L)60ダクト径(Φmm)Φ75またはΦ50本体寸法(mm)奥行1126本体寸法(mm)高さ1361最大風量(m3/min)(50/60Hz)5.8本体寸法(mm)幅590真空度(kPa)43吸込口径(Φmm)75電源ケーブル5.5sq×4芯×10m