用途金属サイディング、金属パネル、金属系屋根(トタン、鋼製屋根材)特性遮熱、サビ止めセット内容主剤14.4kg、硬化剤1.6kg主成分エポキシ樹脂主な用途屋根、鋼、トタン、外壁塗布方法ローラー、刷毛危険等級Ⅲ使用場所屋外色調ホワイト希釈塗料用シンナー(0~5%)危険物の類別第四類危険物の品名第二石油類危険物の数量16L適合塗材シャネツロックルーフSi、シャネツロック外壁用油性 or 水性油性塗り重ね可能時間(時間)4時間以上7日以内(20℃)塗付量(kg/m2・回)0.13~0.15可使時間(時間)5(20℃)危険物の性状非水溶性塗回数1回