用途HDMI 2.0の全機能を搭載し、鮮やかな画質を実現する10ビット処理のダイナミックHDR10に対応。UHD/4Kモニター/プロジェクター/大型ディスプレイ、会議室、ビデオウォールなどに最適。ARCによる7.1ch、および32chオーディオ、HDMI 1.4/1.2に対応4K60Hzビデオを長距離伝送プレナムスペースや下がり天井での使用に最適形状ストレート質量(kg)0.9色ブラックタイプアクティブ電源バスパワー適合規格HDMI 2.0ケーブル長(m)10湿度(%RH)0~95方向単方向入力電圧(V)DC5保存温度(℃)0 to 50(32°F to 122°F)AWG24/28最大解像度4K60Hz高さ(cm)1.2シールド2重シールド(編組+アルミ箔)動作温度(℃)-20 to 70 (-4°F to 158°F)入力電流(mA)300オーディオ機能HDMI(32ch、7.1ch)縦(cm)1000外径(mm)9データ転送速度18GbpsメッキゴールドRoHS指令(10物質対応)対応横(cm)2コネクタAHDMIコネクタBHDMIビデオ仕様ハイスピードHDMI 2.0/HDR10/HDCP 2.2/7.1および32チャンネルHDMI規格2ケーブルタイプアクティブ銅線MTBF平均故障間隔10000回を超える挿抜サイクル被覆材PVC (ポリ塩化ビニル)
用途HDMI 2.0の全機能を搭載し、鮮やかな画質を実現する10ビット処理のダイナミックHDR10に対応。UHD/4Kモニター/プロジェクター/大型ディスプレイ、会議室、ビデオウォールなどに最適。ARCによる7.1ch、および32chオーディオ、HDMI 1.4/1.2に対応4K60Hzビデオを長距離伝送プレナムスペースや下がり天井での使用に最適形状ストレート質量(kg)1.3色ブラックタイプアクティブ銅線電源バスパワー適合規格HDMI 2.0ケーブル長(m)15湿度(%RH)0~95方向単方向入力電圧(V)DC5保存温度(℃)0 to 50(32°F to 122°F)AWG24/28最大解像度4K60Hz高さ(cm)1.2シールド2重シールド(編組+アルミ箔)動作温度(℃)-20 to 70 (-4°F to 158°F)入力電流(mA)300オーディオ機能HDMI(32ch、7.1ch)縦(cm)1500外径(mm)9データ転送速度18GbpsメッキゴールドRoHS指令(10物質対応)対応横(cm)2コネクタAHDMIコネクタBHDMIビデオ仕様ハイスピードHDMI 2.0/HDR10/HDCP 2.2/7.1および32チャンネルHDMI規格2ケーブルタイプアクティブ銅線MTBF平均故障間隔10000回を超える挿抜サイクル被覆材PVC (ポリ塩化ビニル)