空調・電設資材/電気材料 :「microbit」の検索結果

特価
本日9月6日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250919
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
。MK Electric RJ Socket ModuleThe MK Electric Logic Plus series Cat5e RJ45 Euro Datacom module is a white snap-fit device for ease of installation。This single module is compatible with modules from Krone, Mod Tap, AMP, AT& T, ITT Cannon and RW Data。Note: Stock no。340-7088 is only suitable for RG58, URM43, URM76 and Belden co-axial cables MK logic plus flush mounting Stylish, high-quality, reliable and safe products that incorporate a host of design features which make the installers job easier and quicker。Logic Plus products are made from a high-grade thermoset material, which has an inherent antimicrobial property。In recent independent tests, the Logic Plus products were equal to or exceeded, competitor ’Anti-Bac’ products when tested for resistance to MRSA, E-Coli, Salmonella and Klebsiella Pneumoniae.Features and BenefitsDimensions are 50mm x 25mm x 25mm Straight orientation Thermoset Plastic material White finish has anti-microbial properties which inhibit the growth of infectious diseasesCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007
仕様●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●方向:ストレート●長さ:50mm●幅:25mm●深さ:25mm●シリーズ:Logic Plus●コード番号:340-7066 アズワン品番65-7714-80
1個
4,398 税込4,838
7日以内出荷