仕様●Input Connection Type:NEMA L5-20P 20 A 2P+E●ラックユニット:1U●ケーブルの数:2●取付位置:前・後●取付優先:No preference●取付モード:ラックマウント式●取付位置:水平●最大線電流:20A●コンセントの数:8 NEMA 5-15R 15 A 2P+E●運用高度:0~10000ft●保管時の相対湿度:5…95%●耐気圧(保存高度):0…15240m付属品設置用ハードウェア、ラックマウントブラケット質量(kg)正味:4.4色黒タイプ「梱包」PCE種類製品または部品:Automatic transfer switch規格EN 55022クラスA、FCCパート15クラスAケーブル長(m)2.4幅(cm)43.2、「梱包」60定格電流(A)20出力電圧(V)AC100単相入力電圧(V)AC100単相梱包数1保護等級NEMA:50/60Hz相対湿度5…95%高さ(cm)4.4、「梱包」11.4梱包質量(g)6170周囲温度(℃)稼動に適した:-5…45負荷容量2000VA最大消費電流(A)20奥行き(cm)「梱包」35.6電流制限(A)入力:20ストレージ周囲温度:-25…65℃許容電圧(V)90…110深さ(cm)23.6