PCパーツ :「冷却ヒートシンク」の検索結果
特価
本日8月11日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
・インテルLGA1700ソケット:第12世代インテルプロセッサーに対応。・包括的な冷却:PCHヒートシンクとFan Xpert 2+。・超高速接続:32Gbps M.2スロット、Realtek 1GbイーサネットおよびUSB3.2 Gen 1。・5XプロテクションIII:オールラウンドな保護のための複数のハードウェアセーフガード
機能BIOS:128 MbフラッシュROM、UEFI AMI BIOS、ASUS5XプロテクションIII-DIGI + VRM-LANGuard-過電圧保護-SafeSlotコア-ステンレススチールバックI / OASUS Q-Design-Q-DIMM-QスロットASUSサーマルソリューション-アルミニウムヒートシンクの設計ASUS照明制御-RGBヘッダー
オーディオ機能Realtek7.1サラウンドサウンドハイデフィニションオーディオCODEC -サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク-最大24ビット/ 192kHzの再生をサポートオーディオ機能-オーディオシールド-プレミアムオーディオコンデンサ-専用オーディオPCBレイヤー 7.1サラウンドサウンドオーディオ出力をサポートするには、フロントパネルにHDオーディオモジュールを備えたシャーシが必要です。
RoHS指令(10物質対応)対応
USBタイプリアUSB(合計4ポート)2 x USB 3.2 Gen 1ポート(2 x Type-A)2 x USB 2.0ポート(2 x Type-A)フロントUSB(合計6ポート)1 x USB 3.2 Gen1ヘッダーは追加の2つのUSB3.2 Gen1ポートをサポートします2 x USB2.0ヘッダーは追加の4つのUSB2.0ポートをサポートします
Wi-Fi1 x Realtek1Gbイーサネット
ストレージTotalは2xM.2スロットと4x SATA 6Gb / sポートをサポートしますインテルH610チップセットM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×4モードをサポート)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×2モードをサポート)4 x SATA 6Gb / sポート
内蔵グラフィックス1 x DisplayPort 1 xD-Subポート1xHDMIポート※グラフィック仕様はCPUの種類によって異なる場合があります。更新については、www.intel.comをご確認してください。最大をサポートします。 DisplayPort1.4で指定されている4K @ 60Hz。 HDMI2.1で指定されている4K @ 60Hzをサポートします。
1台
¥14,980
税込¥16,478
5日以内出荷
・インテルLGA1200ソケット:第11世代および第10世代インテルプロセッサーに対応。・包括的な冷却:VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、Fan Xpert 2+。・超高速接続:PCIe 4.0、32Gbps M.2スロット、Intel1GbイーサネットおよびUSB3.2 Gen 1。・Aura Sync RGB:RGBLEDストリップ用のオンボードアドレス指定可能なGen2ヘッダー、AuraSync対応ハードウェアと簡単に同期
機能BIOS:128 Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage Protection- SafeSlot Core- Stainless-Steel Back I/OASUS Q-Design- Q-DIMM- Q-SlotASUS Thermal Solution- M.2 heatsink- VRM heatsink designAURA Sync- AURA RGB headers- Addressable Gen 2 RGB headers
OSWindows 10 64bit
オーディオ機能ALC887/897Realtek ALC897/887 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium Japanese audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
USBタイプRear USB:Total 6 ports2 x USB 3.2 Gen 1 ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports2 x USB 2.0 headers support additional 4 USB 2.0 ports
Wi-Fi1 x Intel I219-V 1Gb Ethernet
ストレージSupports 1 x M.2 slot and 4 x SATA 6Gb/s portsIntel H510 ChipsetM.2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)4 x SATA 6Gb/s ports The M.2 slot shares bandwidth with the SATA6G_2 port. When a device in SATA mode is installed on the M.2 slot, the SATA6G_2 port cannot be used.
内蔵グラフィックス1 x DisplayPort 1.41 x D-Sub1 x HDMI 2.0 Graphics specifications may vary between CPU types. Intel 11th & 10th Gen processors support DisplayPort 1.4 with max. resolution of 4096 x 2304 @60Hz. Please refer to www.intel.com for any update. Only Intel 11th Gen processors support HDMI 2.0 with max. resolution of 4K@60Hz, others will only support HDMI 1.4 with max. resolution of 4K@30Hz. Please refer to www.intel.com for any updates.
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- AURA Creator- AURA SyncAI Suite 3- Performance and Power Saving Utility TurboV EVO EPU DIGI+ VRM Fan Xpert 2+- EZ updateASUS CPU-ZAI ChargerDAEMON ToolsNorton Anti-virus software (Free Trial version)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
1台
¥12,980
税込¥14,278
22日以内出荷
・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、Fan Xpert 2+。・超高速接続: M.2 サポート、1 Gb イーサネット、USB 3.2 Gen 1 Type-A。・Aura Sync RGB: RGB LED ストリップ用のオンボード RGB ヘッダーとアドレス指定可能な Gen 2 ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます
その他WOL by PME, PXE
機能BIOS:128 Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage Protection- SafeSlot Core- Stainless-Steel Back I/OASUS Q-Design- ASUS Q-DIMM- ASUS Q-SlotASUS Thermal Solution- VRM heatsink designAURA Sync- AURA RGB headers- Addressable Gen 2 RGB headers
OSWindows 10 64bit
オーディオ機能Realtek ALC887/897 7.1 Surround Sound High Definition Audio CODEC- Supports : Jack detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layersA chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
USBタイプRear USB:Total 6 ports4 x USB 3.2 Gen 1 ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports2 x USB 2.0 headers support additional 4 USB 2.0 ports
ストレージSupports 1 x M.2 slot and 4 x SATA 6Gb/s portsAMD Ryzen 5000 Series/ 5000 G-Series/ 4000 G-Series/ 3000 Series/ 3000 G-Series Desktop ProcessorsM.2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)AMD A520 Chipset4 x SATA 6Gb/s portsSupport Raid 0, 1, 10
内蔵グラフィックス1 x DisplayPort 1.21 x HDMI 2.1(4K@60Hz)1 x D-Sub Graphics specifications may vary between CPU types
イーサネット対応1 x Realtek 1Gb Ethernet
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura SyncAI Suite 3- Performance And Power Saving UtilityTurboV EVOEPUDigi+ VRMFan Xpert 2+- EZ updateASUS CPU-ZAI ChargerDAEMON ToolsNorton Anti-virus software (Free Trial version)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
1台
¥8,198
税込¥9,018
5日以内出荷
・インテル LGA 1700ソケット、第12世代インテルプロセッサーに対応。・包括的な冷却機能:VRMヒートシンク、PCHヒートシンク、Fan Xpert 2+搭載。・超高速接続性:32Gbps M.2スロット、Intel(R) 1Gbイーサネット、USB 3.2 Gen2ポート。・Aura Sync RGB: RGB LEDストリップ用のアドレスサブルなGen 2ヘッダーを搭載し、Aura Sync対応ハードウェアと簡単に同期させることが可能
機能BIOS:128 Mb フラッシュ ROM、 UEFI AMI BIOS、ASUS 5X 保護 III- デジ+ VRM- LANGuard- 過電圧保護- セーフスロットコア- ステンレス鋼バックI/OASUS Q-デザイン- Q-DIMM- Q スロットASUS熱溶液- VRMヒートシンク設計オーラシンク- オーラ RGB ヘッダー- アドレス可能な Gen 2 ヘッダー
オーディオ機能Realtek 7.1 サラウンドサウンド高精細オーディオコーデックサポート:ジャック検出、マルチストリーミング、フロントパネルジャック再タスク- 最大 24 ビット/192 kHz 再生をサポートオーディオ機能- オーディオシールド- プレミアムオーディオコンデンサ- 専用オーディオPCB層 7.1サラウンドサウンドのオーディオ出力をサポートするには、フロントパネルにHDオーディオモジュールを備えたシャーシが必要です。
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 6 ポート)2 x USB 3.2 Gen 2 ポート(2 x タイプA)4 x USB 2.0 ポート(4 x Type-A)フロントUSB(合計5ポート)1 x USB 3.2 Gen 1 ヘッダーは、追加の 2 つの USB 3.2 Gen 1 ポートをサポートします。2 x USB 2.0 ヘッダーは、追加の 3 つの USB 2.0 ポートをサポートします。
Wi-FiV-M.2 スロットのみ(キー E、CNVi、PCIe)Wi-Fiモジュールは別売りです。
ストレージ合計は、2 x M.2スロットと4 x SATA 6Gb/sポートをサポートしていますインテルH610チップセットM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×4モードをサポート)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×2モードをサポート)4 x SATA 6Gb/sポート
内蔵グラフィックス1×ディスプレイポート1 x D-Sub ポート1 x HDMIポート グラフィックス仕様は、CPU タイプによって異なる場合があります。更新については www.intel.com をご確認してください。 DisplayPort 1.4 で指定されている最大4K@60Hzをサポートします。HDMI 2.1 で指定された4K@60Hzをサポートします。
1台
¥15,980
税込¥17,578
22日以内出荷
・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、ハイブリッド ファン ヘッダー、および Fan Xpert 2+ ユーティリティ。・超高速接続: デュアル M.2、PCIe 4.0、Wi-Fi 6、1 Gb イーサネット、USB 3.2 Gen 2 Type-A サポート。・Aura Sync RGB ライティング: オンボードのアドレス指定可能な Gen 2 ヘッダーと RGB LED ストリップ用の RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- LED-illuminated audio trace path design- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
USBタイプRear USB:Total 6 ports2 x USB 3.2 Gen 2 ports (2 x Type-A)4 x USB 3.2 Gen 1 ports (4 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports2 x USB 2.0 headers support additional 4 USB 2.0 ports
Wi-FiWi-Fi 62x2 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)Supports 2.4/5GHz frequency bandBluetooth v5.2
ストレージSupports 2 x M.2 slots and 4 x SATA 6Gb/s portsAMD Ryzen 5000 Series/ 3000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0×4 & SATA modes)AMD Ryzen 4000 G-Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 3.0×4 & SATA modes)AMD B550 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)4 x SATA 6Gb/s portsSupport RAID 0, 1, 10
内蔵グラフィックス1 x D-Sub port1 x DVI-D port1 x HDMI port Graphics specifications may vary between CPU types. Supports 4K@60Hz as specified in HDMI 2.1.
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- AURA Creator- AURA SyncAI Suite 3- Performance and Power Saving UtilityTurboV EVOEPUDIGI+ VRMFan Xpert 2+- EZ update- Lighting ControlASUS CPU-ZAI ChargerDAEMON ToolsMyASUS Norton Anti-virus software (Free Trial version)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
1台
¥17,980
税込¥19,778
17日以内出荷
ROG Strix B650-A Gaming WiFiは、強力なパフォーマンスと優れた放熱性を備えた、斬新なパッケージです。最新のAMD Ryzen 7000シリーズプロセッサに対応した堅牢な電源供給と、ブラックPCBに映える厚手のメタルヒートシンクによる冷却を実現しています。また、PCIe 5.0 M.2スロット、高速DDR5メモリ、最新のWiFi 6Eネットワークなど、近未来的な機能を搭載しています。
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、エクストリームエンジンデジ+- 5KブラックメタリックコンデンサASUS Qデザイン- M.2 Qラッチ- PCIe スロット Q リリース- Q-LED- Qディム- QスロットASUSサーマルソリューション- M.2ヒートシンク- VRMヒートシンク設計ASUS EZ DIY- BIOSフラッシュバックボタン- BIOSフラッシュバック LED- プロクール- プリマウントされたI / Oシールド- セーフスロット- セーフディムオーラシンク- オーラRGBヘッダー- アドレス指定可能なGen 2ヘッダー
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080 -フロントおよびリアヘッドフォン出力のインピーダンス検出 - サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク - 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力 - 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- シュプリームFXシールド技術- サビテックSV3H712アンプ- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ- オーディオカバー
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 9 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)4 x USB 3.2 Gen 2 ポート (3 x タイプ A + 1 x USB タイプ C)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1×USB 3.2 Gen 2コネクタ(USBタイプCをサポート)1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポートします。
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5GHzの周波数帯域をサポートv5.2 Bluetooth Wi-Fi 6E 6GHzの規制は国によって異なる場合があり、機能はWindows 11 以降で準備完了。
ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×4AMD RAID Xpertテクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。 M.2_3スロットは PCIe 4.0×16 スロットと帯域幅を共有します (x4 モードをサポート) M.2_3スロットが PCIe モードで動作している場合、M.2_3は無効になります。
内蔵グラフィックス1×ディスプレイポート1×HDMIポート DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
1台
¥36,980
税込¥40,678
4日以内出荷
PCIe 5.0とWiFi 6Eによる圧倒的なスピード、オンボードヒートシンクによる強力な冷却、最新のRyzenプロセッサのために設計された高度な電源設計により、ROG Strix B650E-Fは競合製品を寄せ付けない性能を備えています。
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080 -フロントおよびリアヘッドフォン出力のインピーダンス検出 - サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク - 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力 - 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- シュプリームFXシールド技術- サビテックSV3H712アンプ- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ- オーディオカバー
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 12 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)3 x USB 3.2 Gen 2 ポート (2 x タイプ A + 1 x USB タイプ C)4 x USB 3.2 Gen 1 ポート (4 x タイプ A)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1×USB 3.2 Gen 2コネクタ(USBタイプCをサポート)1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポートします。
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5GHzの周波数帯域をサポートv5.2 BluetoothWi-Fi 6E 6GHzの規制は国によって異なる場合があります。機能はWindows 11以降で利用可能になります。
ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×4AMD RAID Xpertテクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。 M.2_3スロットは PCIe 4.0×16 スロットと帯域幅を共有します (x4 モードをサポート) M.2_3スロットが PCIe モードで動作している場合、M.2_3は無効になります。
内蔵グラフィックス1×ディスプレイポート1×HDMIポート DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
1台
¥38,980
税込¥42,878
4日以内出荷
・超高速接続: PCIe 4.0、2 つの M.2 スロット、Intel 1Gb イーサネット、USB 3.2 Gen 2 をサポート。・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、Fan Xpert 2+。・Aura Sync RGB: オンボードのアドレス指定可能な Gen 2 ヘッダーと RGB LED ストリップ用の Aura RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます。・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェア
機能BIOS:256 (128+128) Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage protection- SafeSlot Core+- Stainless-steel back I/OASUS Q-Design- Q-DIMM- Q-Dashboard- Q-LED Core- Q-SlotASUS Thermal Solution- VRM heatsink designAura Sync- Addressable Gen 2 headers
OSWindows 11 (22H2 & later), Windows 10 64-bit (21H2 & later)
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 6 ports)2 x USB 10Gbps ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 5 ports)1 x USB 5Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB_E1 port, USB_E2 port, USB_E3 port and USB_E4 port share the bandwidth.
Wi-FiV-M.2 slot only (Key E, CNVi & PCIe) Wi-Fi module is sold separately.
ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel H810 ChipsetM.2_1 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x2 mode)4 x SATA 6Gb/s ports
内蔵グラフィックス1 x DisplayPort1 x HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 1Gb Ethernet portASUS LANGuardWith Intel I219V LAN, Wake-on-LAN is not supported in S5 after the system transitions from G3.
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 2+- Power SavingASUS DriverHubASUS CPU-ZNorton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkey
1台
¥21,980
税込¥24,178
4日以内出荷
・AMD AM5 ソケット: AMD Ryzen 7000シリーズデスクトップ・プロセッサーに対応。・超高速コネクティビティ M.2 PCIe 5.0、Realtek 2.5Gb Ethernet、USB 3.2 Gen 2 Type-C、フロントUSB 3.2 Gen 1 Type-C、USB4対応。・ASUS OptiMem II: トレースとビアの慎重なルーティング、さらにグランドレイヤーの最適化によりシグナルインテグリティを維持し、メモリのオーバークロックを改善。・包括的な冷却: VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 2+を搭載。・Aura Sync RGBライティング: RGB LEDストリップ用のオンボードAddressable Gen 2ヘッダーとAura RGBヘッダー、Aura Sync対応ハードウェアと簡単に同期可能。・ASUS Control Center Express (ACCE)によるITエンドポイント管理の容易化
オーディオ機能Realtek 7.1サラウンドサウンドハイデフィニションオーディオコーデック- サポート:ジャック検出、マルチストリーミング、フロントパネルジャック再タスク- 最大24ビット/ 192kHzの再生をサポートオーディオ機能- オーディオシールド- プレミアムオーディオコンデンサ- 専用のオーディオPCB層
RoHS指令(10物質対応)対応
USBタイプ背面 USB(合計 8 ポート) 4 x USB 3.2 Gen 2 ポート (3 x タイプ A + 1 x USB タイプ C) 2 x USB 3.2 Gen 1 ポート (2 x タイプ A) 2 x USB 2.0 ポート (2 x タイプ A) フロント USB (合計 7 ポート) 1 x USB 3.2 Gen 1 コネクタ (USB タイプ C をサポート) 1 x USB 3.2 Gen 1 ヘッダーは、2 つの追加の USB 3.2 Gen 1 ポートをサポートします 2 x USB 2.0 ヘッダーは 4 つの追加 USB 2.0 ポートをサポート
Wi-Fi垂直 M.2 スロットのみ(キー E、PCIe)※Wi-Fiモジュールは別売りです。
ストレージ合計で 2 x M.2 スロットと 4 x SATA 6Gb/s ポートをサポートAMD Ryzen 7000シリーズデスクトッププロセッサM.2_1スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モードをサポート)M.2_2スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 4.0×4モードをサポート)AMD B650 チップセット4 x SATA 6 Gb/秒ポート AMD RAIDXpert2テクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。
内蔵グラフィックス1 x ディスプレイポート1 x HDMI ポート グラフィック仕様は CPU の種類によって異なる場合があります。 ディスプレイポート 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
1台
¥24,980
税込¥27,478
4日以内出荷
・インテル(R) LGA 1700ソケット:第13世代&第12世代インテル(R)プロセッサーに対応。・超高速な接続性:PCIe 4.0、2つのPCIe 4.0 M.2、Realtek 2.5Gbイーサネット、rear USB 3.2 Gen 2、 front USB 3.2 Gen 1 Type-C(R)に対応。・包括的な冷却機能:VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 2+。・ASUS OptiMem II:トレースやビアを丁寧に配線し、グランド層を最適化することでシグナルインテグリティを保ち、メモリのオーバークロックを向上。・Aura Sync RGBライティング:アドレサブルGen2ヘッダーとRGB LEDストリップ用のAura RGBヘッダーを搭載し、Aura Sync対応のハードウェアと簡単に同期可能
寸法(長さL×幅W×高さH)(mm)244×244×40
機能BIOS:128Mb Flash ROM、UEFI AMI BIOS、ASUS 5X PROTECTION3
OSWindows 11/Windows 10 64-bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports:Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback
RoHS指令(10物質対応)対応
ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s ports
内蔵グラフィックス1 x DisplayPort
フォームファクタmATX:244×244
イーサネット対応1 x Realtek 2.5Gb Ethernet
対応ソフトウェアASUS Exclusive Software
USBRear USB(Total 6 ports)
1台
¥18,980
税込¥20,878
48日以内出荷
・超高速接続: PCIe 4.0、64Gbps M.2 スロット、Realtek 1Gb Ethernet、USB 3.2 Gen 1 Type-A。・包括的な冷却: PCH ヒートシンク、ハイブリッド ファン ヘッダー、Fan Xpert 2+。・Aura Sync RGB ライティング: オンボードのアドレッサブル Gen 2 ヘッダーと RGB LED ストリップ用の Aura RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます。・双方向AIノイズキャンセリング:ゲームやビデオ会議でのクリアなコミュニケーションのために、マイクや音声出力からのバックグラウンドノイズを低減。・ASUS Control Center Express: データ保護を強化するためのリアルタイム IT 監視および管理ソフトウェア
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage Protection- SafeSlot Core+- Stainless-Steel Back I/OASUS Q-Design- Q-DIMM- Q-LED Core- Q-SlotASUS Thermal Solution- Aluminum heatsink designAura Sync- Aura RGB header- Addressable Gen 2 headers
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC - Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking - Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 8 ports)4 x USB 3.2 Gen 1 (5G) ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 6 ports)1 x USB 3.2 Gen 1 (5G) header supports 2 additional USB 3.2 Gen 1 ports2 x USB 2.0 headers support 4 additional USB 2.0 ports
ストレージTotal supports 1 x M.2 slot and 4 x SATA 6Gb/s portsAMD Ryzen 7000 Series/ 8000 Series Desktop ProcessorsM.2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)AMD A620 Chipset4 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.
内蔵グラフィックス1 x DisplayPort1 x VGA port1 x HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
1台
¥14,980
税込¥16,478
5日以内出荷
・インテル(R) LGA 1700ソケット:第13世代&第12世代インテル(R)プロセッサーに対応。・超高速な接続性:PCIe 5.0、3つのPCIe 4.0 M.2、Realtek 2.5Gbイーサネット、USB 3.2 Gen 2x2 Type-C(R)、front USB 3.2 Gen 1 Type-C(R)、Thunderbolt(TM) (USB4(R)) ヘッダーに対応。・包括的な冷却機能:VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 2+。・ASUS OptiMem:シグナルインテグリティを維持するためにトレースやビアを慎重に配置し、メモリの安定性を向上させる。・Aura Sync RGBライティング:アドレサブルGen2ヘッダーとRGB LEDストリップ用のAura RGBヘッダーを搭載し、Aura Sync対応のハードウェアと簡単に同期可能
仕様Wireless & Bluetooth:Vertical M2 slot only (Key E、CNVi & PCIe)、Wi-Fi module is sold separately
寸法(長さL×幅W×高さH)(mm)305×244×36
機能BIOS:128Mb Flash ROM、UEFI AMI BIOS、ASUS 5X PROTECTION3
OSWindows 11/Windows 10 64-bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports:Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback
RoHS指令(10物質対応)対応
ストレージTotal supports 3 x M.2 slots and 4 x SATA 6Gb/s ports
内蔵グラフィックス1 x DisplayPort
フォームファクタATX
イーサネット対応1 x Realtek 2.5Gb Ethernet
対応ソフトウェアASUS Exclusive Software
USBRear USB(Total 6 ports)
1台
¥19,980
税込¥21,978
5日以内出荷
・超高速接続: M.2 PCIe 5.0、2.5Gb Ethernet、USB 3.2 Gen 2 ポート、フロント USB 3.2 Gen 1 Type-C。・ASUS OptiMem II: トレースとビアの慎重な配線に加え、信号の整合性を維持するためのグランド層の最適化によりメモリのオーバークロックを向上。・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、ハイブリッド ファン ヘッダー、および Fan Xpert 2+。・Aura Sync RGB ライティング: オンボードのアドレッサブル Gen 2 ヘッダーと RGB LED ストリップ用の Aura RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます。・ASUS Control Center Express: データ保護を強化するためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 8 ports)2 x USB 3.2 Gen 2 ports (2 x Type-A)2 x USB 3.2 Gen 1 ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 3.2 Gen 1 connector (supports USB Type-C)1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports2 x USB 2.0 headers support 4 additional USB 2.0 ports
ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsAMD Ryzen 7000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)AMD B650 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)4 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.
内蔵グラフィックス1 x DisplayPort1 x VGA port1 x HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
1台
¥19,980
税込¥21,978
5日以内出荷
・第3世代AMD Ryzen(TM)プロセッサーに対応のAMD AM4ソケット。・電力ソリューションの改良:8+2 DrMOSパワーステージ、ProCoolコネクタ、軍用グレードのTUFコンポーネント、および最大の耐久性を実現するDigi+ VRM。・総合的な冷却を実現:VRMヒートシンク、PCHファンレスヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4ユーティリティー。・次世代の接続性:PCIe 4.0 M.2、USB 3.2 Gen 2 Type-AおよびType-Cサポート。・オンラインゲーム用に最適:2.5Gbイーサネット、Wi-Fiモジュール用M.2スロット(Key E)、TUF LANGuard、Turbo LANテクノロジー。・Realtek S1200Aコーデック: ステレオ・ラインアウトでは108dBのS/N比、ラインインでは103dBのS/N比を実現した原始的なオーディオ品質。・AIノイズキャンセリングマイク:クリアなゲーム内音声コミュニケーションを実現
チップセットAMD B550 Chipset
オーディオ機能Realtek ALC887 7.1-Channel High Definition Audio CODEC
RoHS指令(10物質対応)対応
USBRear USB (Total 8 ports)
1台
¥23,980
税込¥26,378
4日以内出荷
IPMI拡張カードが付属:IPMIアーキテクチャに機能を提供するBMCチップ専用のイーサネットコントローラを搭載
電源ソリューションを強化:DrMOS、ProCoolコネクタ、合金チョーク、高耐久性コンデンサによる安定した電力供給
次世代の接続性:デュアルPCIe 5.0 SafeSlot、デュアルPCIe 3.0スロット、3 x M.2 PCIe 4.0、SlimSAS、デュアル インテル2.5Gb イーサネット、フロントパネルにUSB 3.2 Gen2x2 Type-C搭載、Thunderbolt 4ヘッダー対応、TPMヘッダー、LPTヘッダー
包括的な冷却性能:大型VRMヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4
高度なセキュリティ管理:ASUS Control Center ExpressによるUSBポート管理、ソフトウェアのブラックリスト機能、Regeditによるオン/オフ制御
確かな安定性:24時間365日の動作確認テスト、幅広い互換性検証、SafeSlotおよびSafeDIMM搭載による耐久性の向上
仕様【ソフトウェア機能】Intel(R) vPro support、ASUS Exclusive Software、Armoury Crate、- Fan Xpert 4- Power Saving、ASUS CPU-Z、Norton 360 Deluxe (60 Days Free Trial)、WinRAR、IT Management software supported、- ASUS Control Center Express(ACCE)、UEFI BIOS、ASUS EZ DIY、- ASUS CrashFree BIOS 3- ASUS EZ Flash 3、FlexKey、【ASUS Special Features】ASUS 5X PROTECTION III:- DIGI+ VRM (- Digital power design with DrMOS)- ESD Guards - LANGuard- Overvoltage Protection- Safeslot- Stainless-Steel Back I/O、ASUS Q-Design:- Q-Code- M.2 Q-Latch- Q-Connector- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-Slot、ASUS Thermal Solution:- M.2 heatsink- VRM heatsink design、ASUS EZ DIY:- CPU Socket lever protector- SafeDIMM- SafeSlot- BIOS FlashBack(TM) button- BIOS FlashBack(TM) LED、Bespoke Motherboard Design & Business Focused Features:- 24/7 Reliability、【BIOS機能】256 Mb Flash ROM、UEFI AMI BIOS、【管理機能】WOL by PME、PXE
付属品Cables:2 x SATA 6Gb/s cables、Miscellaneous:1 x Q-connector、1 x M.2 Rubber Packages、2 x Screw package for M.2 SSD、1 x Screw package for M.2 Key E、1 x I/O Shield、IPMI Expansion Card and related accessories:1 x IPMI expansion card、1 x BMC cable、1 x Power On/Off cable、1 x Reset cable、1 x USB 2.0 cable、1 x IPMI Expansion Card user guide、Documentation:1 x User guide、1 x ACC Express Activation Key Card
インターフェース【背面】2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、1 x DisplayPort、1 x HDMI port、1 x VGA port、2 x Intel 2.5Gb Ethernet ports、5 x Audio jacks、1 x BIOS FlashbackTM button、【基板上】Fan and Cooling related:1 x 4-pin CPU Fan header、1 x 4-pin CPU OPT Fan header、1 x 4-pin W_PUMP+ header、3 x 4-pin Chassis Fan headers、Power related:1 x 24-pin Main Power connector、1 x 8-pin +12V Power connectors、1 x 4-pin +12V Power connector、1 x 6-pin PCIe Power connector、Storage related:3 x M.2 slots (Key M) 、4 x SATA 6Gb/s ports、1 x slimSAS port、USB:1 x USB 3.2 Gen 2 connector (supports USB Type-C )、 1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports、2 x USB 2.0 headers support 4 additional USB 2.0 ports、Miscellaneous:1 x LPT header、1 x T-sensor、1 x Clear CMOS header、1 x COM Port header、1 x BMC Header、1 x Front Panel Audio header (AAFP)、1 x Start button、1 x Flexkey button、1 x SPI TPM header (14-1pin)、1 x 20-3 pin System Panel header with Chassis intrude function、1 x M.2 slot (Key E)、1 x LPT_P80 Switch、1 x Thunderbolt header
メモリー4×DIMM、Max. 128GB、DDR5 7000(OC)/6800(OC)/6600(OC)/6400(OC)/6200(OC)/6000(OC)/5800(OC)/5600/5400/5200/5000/4800、Un-buffered Memory、デュアルチャネルメモリアーキテクチャ、インテルエクストリーム・メモリー・プロファイル(XMP)対応、OptiMem II
OSWindows 11、Windows 10 64-bit
チップセットIntel W680 Chipset
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC:Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback"、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Unique de-pop circuit
RoHS指令(10物質対応)対応
Wi-FiM.2スロットのみ(Key E、CNVi & PCIe) ※Wi-Fiモジュールは別売りです。
ストレージTotal supports 3 x M.2 slots and 8 x SATA 6Gb/s portsIntel 13th & 12th Gen Processors- M.2_1 slot (Key M), type 2242/2260/2280(supports PCIe 4.0 x4 mode)Intel W680 Chipset- M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4)- M.2_3 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0 x4)- 4 x SATA 6Gb/s ports- 1 x slimSAS (PCIe gen4 x4 or 4x SATAIII) Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10.
内蔵グラフィックス1 x DisplayPort、1 x HDMI port、1 x VGA port
拡張スロット数Intel 13th & 12th Gen Processors:2 x PCIe 5.0 x16 slot(support x 16 or x8 / x8 mode)、Intel W680 Chipset:2 x PCIe 3.0 x16 slots (supports x4 mode)、1 x PCIe 3.0 x1 slot
フォームファクタATX Form Factor、30.5cm×24.4cm(12 inch×9.6 inch)
対象CPU形式Intel Socket LGA1700 for 13th Gen Intel Core Processors & 12th Gen Intel Core
USBRear USB (Total 8 ports):2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、Front USB (Total 7 ports):1 x USB 3.2 Gen 2x2 connector (supports USB Type-C)、1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports、2 x USB 2.0 headers support additional 4 USB 2.0 ports
LAN2 x Intel 2.5Gb Ethernet、ASUS LANGuard
1台
¥67,980
税込¥74,778
33日以内出荷
・AMD AM5ソケット: AMD Ryzen 7000シリーズデスクトップ・プロセッサーに対応。・超高速コネクティビティ: PCIe 4.0対応、デュアルM.2スロット、USB 3.2 Gen 1ポート、フロントUSB 3.2 Gen 1 Type-C 対応。・ASUS OptiMem II: トレースとビアの丁寧な配線、さらにグランド層の最適化により、メモリのオーバークロックを向上させるシグナルインテグリティを保持します。・包括的な冷却を実現: VRMヒートシンク、PCHヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 2+を搭載。・Aura Sync RGBライティング: RGB LEDストリップ用のオンボードAddressable Gen 2ヘッダーとAura RGBヘッダーは、Aura Sync対応ハードウェアと簡単に同期できます。・2ウェイAIノイズキャンセリング: マイクと音声出力からのバックグラウンドノイズを低減し、ゲームやビデオ会議でのクリアなコミュニケーションを実現します。
機能BIOS:256 MbのフラッシュROM, UEFI AMI BIOS、ASUS 5XプロテクションIII- デジ+ VRM- ランガルド- 過電圧保護- セーフスロットコア-ステンレス鋼バックI / OASUS Q-デザイン- Q-DIMM- Q-LEDコア- QスロットASUSサーマルソリューション-VRMヒートシンク設計ASUS EZ DIY- BIOSフラッシュバックボタン- BIOSフラッシュバック LEDオーラシンク- オーラRGBヘッダー- アドレス指定可能な第 2 世代ヘッダー
オーディオ機能リアルテック7.1サラウンドサウンドハイデフィニションオーディオコーデック- サポート:ジャック検出、マルチストリーミング、フロントパネルジャック再タスク- 最大24ビット/ 192kHzの再生をサポートオーディオ機能- オーディオシールド- プレミアムオーディオコンデンサ- 専用のオーディオPCB層 7.1 サラウンド サウンド オーディオ出力をサポートするには、前面パネルに HD オーディオ モジュールを搭載したシャーシが必要です。
RoHS指令(10物質対応)対応
USBタイプ背面USB(合計6ポート)2 x USB 3.2 Gen 1 (5G) ポート (2 x タイプ A)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1 x USB 3.2 Gen 1 (5G) コネクタ (USB タイプ C をサポート)1 x USB 3.2 Gen 1(5G)ヘッダーは、2つの追加のUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは 4 つの追加 USB 2.0 ポートをサポート
Wi-Fi1×リアルテック1ギガバイトイーサネット
ストレージ合計で 2 x M.2 スロットと 4 x SATA 6Gb/s ポートをサポートAMD Ryzen 7000シリーズデスクトッププロセッサM.2_1スロット(キーM)、タイプ 2242/2260/2280(PCIe 4.0×4 モードをサポート)M.2_2スロット(キーM)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)AMD A620チップセット4 x SATA 6 Gb/秒ポート AMD RAIDXpert2テクノロジーは、PCIe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。
内蔵グラフィックス1 x ディスプレイポート1 x VGAポート1 x HDMI ポート グラフィック仕様は CPU の種類によって異なる場合があります。AMD CPU の仕様をご確認してください。 ディスプレイポート 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
1台
¥17,980
税込¥19,778
4日以内出荷
・堅牢な電源ソリューション:14(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB。・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リアThunderbolt 4 USB Type-C 、フロントUSB Type-C (10GB)。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、LANGuard。・DIYフレンドリー:Q-Antenna、M.2 Qラッチ、プリマウントされた I/O シールド、Q-リリース、Q-LED Core、BIOS FlashBack。・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェア
その他WOL by PME/P×E
外寸(mm)353×273×68
機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-Steel Back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 8 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 10Gbps port(1 × Type-A)、2 × USB 5Gbps ports(2 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 9 ports)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5
内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 port (USB Type-C) supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 2.5Gb Ethernet
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z、TurboV Core、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥43,980
税込¥48,378
5日以内出荷
・堅牢な電源ソリューション:10(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB。・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、リアUSB 20Gbps Type-C with DP Alt mode、1 x Thunderbolt (USB4) header。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、LANGuard。・DIYフレンドリー:Q-Antenna、プリマウントされた I/O シールド、BIOS FlashBack。・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェア
その他WOL by PME/P×E
外寸(mm)275×274.5×67.5
機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC: Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C with DP Alt mode)、1× USB 10Gbps port(1 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal supports 3 × M.2 slots and 6 × SATA 6Gb/s ports、Intel Core Ultra Processors 、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、6 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5
内蔵グラフィックス1 × DisplayPort、1 × HDMI port、1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output
フォームファクタmATX:244×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥42,980
税込¥47,278
33日以内出荷
・堅牢な電源ソリューション:12(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB。・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア1 x USB 20Gbps Type-C with DP Alt mode 、フロントUSB Type-C (20GB) 急速充電対応(30W)。・オンラインゲームに最適: WiFi 6、2.5Gbイーサネット、LANGuard。・DIYフレンドリー:M.2 Qラッチ、プリマウントされた I/O シールド、Q-リリース、Q-LED Core、BIOS FlashBack。・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP III
その他WOL by PME/P×E
外寸(mm)353×273×68
機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0 and PPS
OSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.3
USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 9 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 30W PD/PPS Fast-charge)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3A、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0A
Wi-FiWi-Fi 6 (802.11 a/b/g/n/ac/ax) Supports 2.4/5GHz frequency bandBluetooth v5.3 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5
内蔵グラフィックス1 × DisplayPort1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4.Supports ma×. 4K@120Hz as specified in DisplayPort 1.4.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、ASUS CPU-Z 、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥43,980
税込¥48,378
4日以内出荷
・堅牢な電源ソリューション:18(110A)+ 2(110A)+ 2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、マイクロファイン合金チョーク、8層PCB。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO エンハンスメント。・包括的な冷却:拡大されたVRM ヒートシンクアレイ、M.2 ヒートシンクとバックプレート、AI Cooling ll、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × USB4 Type-C Ports 、リア1 x USB Type-C 30W 急速充電、フロント1 x USB 20Gb。・オンラインゲームに最適: WIFI 7、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
外寸(mm)365×281×87
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback、Audio Features 、Audio Shielding、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port 、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 13 ports):2 × USB4(40Gbps)ports (2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C with up to 30W PD Fast-charge)、10 × USB 10Gbps ports(9 × Type-A + 1 × USB Type-C)、Front USB(Total 11 ports)、1 × USB 20Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support additional 4 USB 5Gbps ports、3 × USB 2.0 headers support additional 6 USB 2.0 ports、USB Type-C power delivery output: 5V/3A、 USB Type-C power delivery output: 5V/9V max.3A、12V max 2.5A、15V max.2.0A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbps transfer rate
ストレージTotal supports 5 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、AMD ×870E Chipset、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_5 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10. RAID 5 Funciton is only supportted byAMD Ryzen 9000series CPU、 M.2_2 & M.2_3 slots share bandwidth with PCIE×16(G5). When M.2_2 & M.2_3 are occupied with SSD devices、PCIE×16(G5) will run ×8 only
内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、TurboV Core 、USB Wattage Watcher、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、Dynamic OC Switcher、FlEXKey
1台
¥79,980
税込¥87,978
欠品中
・堅牢な電源および熱設計:CPU 用の 2 つの 8 ピン電源コネクタを備えた 36 個の電源ステージ、大規模な VRM 冷却、チップセットと M.2 ヒートシンク、および M.2 サーマル パッド。・次世代の接続性:3 つの PCIe 5.0 x16 スロット、10 Gb および 2.5 Gb LAN ポート、3 つの M.2 スロット、前面および背面の USB 20Gbps Type-C、および SlimSAS NVMe のサポート。・超高速接続:インテル WiFi 6E、2.5 Gb Ethernet。・サーバーグレードのIPMIリモート管理:ASUS IPMI拡張カードのハードウェアおよびソフトウェアのサポートに加え、リアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。・信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVL リストが検証され、24 時間 365 日の動作がテストされています
その他1 x Marvell AQtion 10Gbイーサネット1 x Intel I226-LM 2.5Gbイーサネット
OSWindows 11Windows 10 64-bit
オーディオ機能Realtek ALC1220Pサラウンド・サウンド高品位オーディオCODEC搭載- フロントとリアのヘッドフォン出力にインピーダンスセンスを搭載- ヘッドフォンおよびスピーカー用の最高品質のサウンドを強化する内蔵オーディオアンプ- サポート ジャック検出、マルチストリーミング、フロントパネル・ジャック・リタスク- 高品質120 dB SNRステレオ再生出力および113 dB SNR録音入力(ライン入力)- 最大32-Bit/192 kHzの再生に対応
RoHS指令(10物質対応)対応
USBタイプ背面USB(合計9ポート)1 x USB 20Gbpsポート (1 x USB Type-C)6 x USB 10Gbpsポート(6 x Type-A)2 x USB 2.0ポート(2 x Type-A)フロントUSB(合計7ポート)1 x USB 20Gbpsコネクタ (USB Type-C 最大27W PD/QC4+対応)1 x USB 5Gbpsヘッダ、2つのUSB 5Gポートを追加サポート2 x USB 2.0ヘッダーは4個のUSB 2.0ポートを追加サポート
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be).2.4/5/6GHz周波数帯をサポート。Wi-Fi 7 160MHz帯域幅、最大2.8Gbpsの転送レートをサポート。Bluetooth v5.4対応 Windows 11以降に対応。 Wi-Fi 7 MLO(Multi-link Operation)の全機能サポートは、Windows 11 2024 Platform (Windows 11 24H2)以降で準備が整います。 Wi-Fi 6GHzの周波数帯域と帯域幅の規制は、国によって異なる場合があります。 Bluetoothのバージョンは異なる場合がありますので、最新の仕様はWi-Fiモジュールメーカーのウェブサイトをご確認ください。
ストレージ合計3 x M.2スロット、4 x SATA 6Gb/秒ポートをサポート AMD Ryzen Threadripper PRO 7000 WXシリーズおよびRyzen Threadripper 7000シリーズプロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)AMD TRX50チップセットM.2_3スロット(キーM)、タイプ2280(PCIe 4.0 x4モード対応)4 x SATA 6Gb/秒ポート1 x SlimSASスロット、PCIe 4.0 x4モードNVMeデバイス対応 AMD RAIDXpert2テクノロジーはPCIe RAID 0/1/5/10とSATA RAID 0/1/5/10の両方をサポートします。
1台
¥159,800
税込¥175,780
5日以内出荷
・堅牢な電源ソリューション:16(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、8層PCB、堅牢な耐久性と安定性のTUFコンポーネント(チョークとコンデンサ)。・包括的な冷却:スマートファンProtect、拡大されたVRMヒートシンク、AI Cooling ll、優れたPCHヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア1 × THUNDERBOLT 4 TYPE-C PORTS、フロントUSB Type-C (20GB)。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、TUF LANGuard、ESDガード。・DIYフレンドリー:プリマウントされた I/O シールド、PCIe スロット Q-Release Slim 、M.2 Q-Release、M.2 Q-Slide、M.2 Qラッチ、PCIe スロット Q-Release Slim、Q-Antenna、BIOS FlashBack。・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP III
その他WOL by PME/P×E
外寸(mm)353×273×68
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 8 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5
内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 port (USB Type-C) supports DisplayPort and Thunderbolt video outputs 1 × USB 20Gbps port supports USB Type-C display output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
1台
¥48,980
税込¥53,878
22日以内出荷
・堅牢な電源ソリューション:16(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、8層PCB、堅牢な耐久性と安定性のTUFコンポーネント(チョークとコンデンサ)。・包括的な冷却:スマートファンProtect、拡大されたVRMヒートシンク、AI Cooling ll、優れたPCHヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロントUSB Type-C (20GB) 急速充電対応(30W)。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、TUF LANGuard、ESDガード。・DIYフレンドリー:プリマウントされた I/O シールド、PCIe スロット Q-Release Slim 、M.2 Q-Release、M.2 Q-Slide、M.2 Qラッチ、PCIe スロット Q-Release Slim、Q-Antenna、BIOS FlashBack。・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP III
その他WOL by PME/P×E
外寸(mm)353×273×68
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0
OSWindows 11(22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 8 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、6 × USB 10Gbps ports(6 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps(supports USB Type-C with up to 30W PD/PPS Fast-charge)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5
内蔵グラフィックス1 × DisplayPort1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
1台
¥52,980
税込¥58,278
33日以内出荷
超高速接続: 7 つのPCIe 5.0 x16スロット、デュアル10Gb LANポート、4つのM.2スロット、2つの背面USB4 40Gbps Type-C およびSlimSAS NVMeサポート。CPUおよびメモリのオーバークロック:最大2TB ECC R-DIMM DDR5 メモリモジュール (1DPC) をサポートします。堅牢な電源および熱設計:CPU用の2つの8ピン電源コネクタを備えた32+3+3+3電源ステージ、大規模なVRM冷却、アクティブファンを備えたチップセットとM.2ヒートシンク、およびM.2 サーマルパッド。PCIe Q-release Slim:PCIeラッチを押すのではなく、グラフィックスカードを直接引き上げて取り外します。サーバーグレードのIPMIリモート管理とオンボードBMC:オンボードAST2600 BMCコントローラーにリンクする専用LANポートを備えたハードウェアおよびソフトウェアレベル、さらにリアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVLリストが検証され、24時間 365日の動作がテストされています
仕様●ASUS Special Features:ASUS 5X PROTECTION III、- DIGI+ VRM (- Digital power design with SPS)、- ESD Guards、- LANGuard、- Overvoltage protection、- SafeSlot、- Stainless-steel back I/O、ASUS Q-Design、- M.2 Q-Latch、- Q-Release Slim (with PCIe SafeSlot)、- Q-Code、- Q-Connector、- Q-DIMM、- Q-LED (CPU [red]、 DRAM [yellow]、 VGA [white]、 Boot Device [yellow green])、- Q-Slot、ASUS Thermal Solution、- M.2 heatsink backplate and onboard thermal pads、- M.2 heatsink、- Steel backplate、- VRM heatsink design with active fans、ASUS EZ DIY、- BIOS FlashBack button、- BIOS FlashBack LED、- Clear CMOS button、- ProCool II、- Pre-mounted I/O shield、- SafeSlot、- SafeDIMM、Bespoke Motherboard Design & Business Focused Features、- 24/7 Reliability、- Overcurrent Protection、BMC Related、1 x BMC switch、1 x BMC LAN fixed IP switch、1 x IPMI switch、1 x Message LED header、1 x microSD card socket、2 x LAN LED headers、1 x Location LED header、1 x Location button header、1 x PSU_SMB header、1 x SMART_PSU switch、1 x VGA switch、1 x VGA header (Dedicated Management for AST2600)、1 x VPP_I2C header●BIOS機能:256 Mb Flash ROM、 UEFI AMI BIOS(text-based)●Internal I/O Connectors:Fan and Cooling related 1 x 4-pin CPU Fan header 1 x 4-pin CPU OPT Fan header 1 x W_PUMP+ header 5 x 4-pin Chassis Fan headers 2 x 4-pin VRM Fan header (with VRM FAN onboard) 1 x 4-pin M.2 Fan header (with M.2 FAN onboard) Power related 1 x 24-pin Main Power connectors 2 x 8-pin +12V Power connectors 2 x 8-pin PCIe to CPU power connectors 2 x 8-pin PCIe Power connector Storage related 4 x M.2 slots (Key M) 4 x SATA 6Gb/s ports 2 x SlimSAS port USB 1 x USB 20Gbps connector supports USB Type-C 1 x USB 5Gbps header supports 2 additional USB 5Gbps ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports Miscellaneous 1 x Chassis intrusion header 1 x COM port header 1 x FlexKey button 1 x Front panel audio header (F_AUDIO) 1 x LN2 mode jumper 1 x M.2 slot (Key E) 7 x ProbeIt measurement points 1 x ReTry button 1 x RSVD switch 1 x Slow mode switch 1 x Safe boot button 1 x SPI TPM header (14-1 pin) 1 x Start button 1 x 10-1 pin system panel header 1 x Thermal sensor header●Software Features:ASUS Exclusive Software Armoury Crate - Fan Xpert 4 ASUS CPU-Z Adobe Creative Cloud (Free Trial) Norton 360 for Deluxe (60 Days Free Trial) WinRAR (40 Days Free Trial) UEFI BIOS ASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUSTeK. EzFlash Utility FlexKey IT Management software supported - ASUS Control Center Express(ACCE)●USB機能:Rear USB (Total 9 ports) 2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 ports (2 x Type-A ) Front USB (Total 7 ports) 1 x USB 20Gbpsconnector (supports USB Type-C) 1 x USB 5Gbps header supports 2 additional USB 5G ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports●フォームファクター:EEB Form Factor 12 inch x 13 inch (30.5 cm x 33 cm)●メインメモリー:8 x DIMM slots、 DDR5、 ECC Registered Memory、8 Channel Memory Architecture、Supported memory types、 data rate (speed)、 and number of DRAM modules vary depending on the CPU and memory configuration、 for more information please refer to CPU/Memory Support list under the Support tab of product information site or visit https://www.asus.com/support/.●対応CPU:AMD Socket sTR5 for Ryzen Threadripper PRO 7000 WX-Series Refer to www.asus.com for CPU support list.●拡張スロット:AMD Ryzen Threadripper PRO 7000 WX-Series Processors、6 x PCIe 5.0 x16 slots、1 x PCIe 5.0 x16 slot (x8 mode)、PCIe分割(バイフケーション)に関するテーブルについては、 サポートサイト をご参照ください。デバイスの互換性を確保するため、サポートされている周辺機器の一覧については、メーカーサイト をご参照ください。●搭載チップセット:AMD WRX90 Chipset●管理機能:WOL by PME、 PXE (UEFI mode)●背面インターフェース:2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 port (2 x Type-A) 1 x VGA port 2 x mini DisplayPort IN 1 x Intel dual 10Gb Ethernet ports 1 x Realtek 1Gb Ethernet port 2 x Audio jacks 1 x BIOS FlashBack button 1 x Clear CMOS button
付属品Cables 2 x PCIe 8-pin to CPU power cables 1 x 24-pin power cable (Y cable) 2 x Mini DisplayPort cables 4 x SATA 6Gb/s cables 1 x Thermistor cable pack Miscellaneous 1 x Q-connector 1 x M.2 Q-Latch package 1 x AMI license sticker 4 x M.2 rubber packages 1 x Screw package for M.2 Key E Documentation 1 x ACC Express Activation Key Card 1 x Quick start guide
対応OSWindows 11、Windows 10 64-bit
オーディオ機能Realtek ALC1220P Surround Sound High Definition Audio CODEC、- Impedance sense for front and rear headphone outputs、- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、- Supports: Jack-detection、 Multi-streaming、 Front Panel Jack-retasking、- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、- Supports up to 32-Bit/192 kHz playback、Audio Features、- Premium audio capacitors、- Dedicated audio PCB layers、- Unique de-pop circuit、A chassis with an HD audio module in the front panel is required to support 5.1 Surround Sound audio output.、 This motherboard will only support up to 5.1 Surround Sound due to the number of audio ports available on the motherboard.
RoHS指令(10物質対応)対応
ストレージTotal supports 4 x M.2 slots、 2 x SlimSAS ports and 4 x SATA 6Gb/s ports、AMD Ryzen Threadripper PRO 7000 WX-Series Processors、M.2_1 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_2 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_3 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、M.2_4 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、AMD WRX90 Chipset、2 x SlimSAS slots support PCIe 4.0 x4 mode NVMe device、4 x SATA 6Gb/s ports、、 AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10.
1台
¥219,800
税込¥241,780
5日以内出荷
・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ。・オーバークロック テクノロジー: NPU BOOST、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他256Mb Flash ROM/UEFI AMI BIOS
外寸(mm)370×312×108
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、ReTry button、Start buttonExtreme Engine Digi+、10K Black metallic capacitors、MicroFine alloy choke ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Connector、Q-Dashboard、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-SlotASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、Metal backplate、VRM heatsink designASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMMAura Sync、Addressable Gen 2 header(s)ROG M.2 PowerBoostFront Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A
OSWindows 11(22H2 & later)
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、5 × USB 10Gbps ports(4 × Type-A + 1 × USB Type-C)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージSupports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280 (supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_5 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode) 、M.2_6 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports 、SlimSAS slot supports PCIe 4.0 ×4 mode or up to 4 SATA devices via a transfer cable. The cable is purchased separately. 、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、 When M.2_3 or M.2_4 is enabled、PCIE×16(G5) will run ×8 only
内蔵グラフィックス1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Polymo Lighting2、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、Hwinfo、ASUS AI Advisor、ASUS DriverHub、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、TurboV Core 、Adobe Creative Cloud (Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
1台
¥129,800
税込¥142,780
22日以内出荷
・堅牢な電源ソリューション: 24(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、3D VC M.2 ヒートシンク、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 5 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E
外寸(mm)350×185×415
機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、10K Black Metallic Capacitors、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM.2、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、Fan bracket、M.2 heatsink backplate、M.2 heatsink、Metal backplate、3D VC M.2 Heatsink、VRM heatsink design、ASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Full Color 5 LCD Display、ROG M.2 PowerBoost、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS
OSWindows 11/Windows 10 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 10 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、LED-illuminated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):2 × Thunderbolt 5 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、7 × USB 10Gbps ports(5 × Type-A + 2 × USB Type-C)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A
Wi-FiIntel Wi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled
内蔵グラフィックス1 × HDMITM port2 × Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1.Supports up to 1×8K@60HZ(DSC mode)+2×4K@60HZ monitors, It is recommended to chain-connect the monitors using a verified Thunderbolt cable.For resolution support please check DisplayPort 2.1 specs.bandwidth limited by DisplayPort 2.1 with up to 77.4 Gbit/s.VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタE-ATX:305×277
イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Marvell AQtion 10Gb Ethernet /ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、LCD Display、ASUS AI Advisor、ASUS Driver Hub、Turbo Vcore、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、Adobe Creative Cloud (Free Trial)、UEFI BIOS、AI Overclocking Guide、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥169,800
税込¥186,780
5日以内出荷
・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E
外寸(mm)370×312×108
機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS
OSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled
内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
1台
¥119,800
税込¥131,780
4日以内出荷
・ 5-Way Optimization: ワンクリックでシステム全体のチューニングを施し、幅広い負荷に最適化されたオーバークロックとインテリジェントな冷却を実現。・ 業界をリードする冷却機能: Fan Xpert 4、または、ASUSのUEFIで水冷やファンを総合的に管理。・ 超高効率のVRMヒートシンク: 金属フィンアレイをヒートパイプで広い表面に接続することで、X299の熱を管理し、スロットリングなしで性能を実現。・ 次世代の転送速度を実現する32GbpsのデュアルM.2およびU.2、10GbpsのUSB 3.1Type-AおよびType-C接続に対応
チップセットX299
RoHS指令(10物質対応)対応
LAN2 x Intel I210-AT Gigabit LAN Controller
1台
¥75,980
税込¥83,578
22日以内出荷
・ クアッドGPUのグラフィックス性能: 最大4枚のデュアルスロットグラフィックスカードを搭載でき、NVIDIA SLIまたはAMD CrossFireXの4-Way構成に対応。・ 5-Way Optimization: ワンクリックでシステム全体のチューニングを施し、幅広い負荷に最適化されたオーバークロックとインテリジェントな冷却を実現。・ 業界をリードする冷却機能: Fan Xpert 4、または、ASUSのUEFIで水冷やファンを総合的に管理。・ 超高効率のVRMヒートシンク: 金属フィンアレイ設計で放熱のための表面積を最大化し、スロットリングなしで性能を実現。・ ASUS Control Center: 中小企業向けの使いやすく安全で低コストなITの一元管理ソフトウェアユーティリティ。・ 超高速ストレージ: 最大32GbpsのデュアルM.2とU.2、最大10GbpsのオンボードUSB 3.1 Gen 2 Type-A/Type-Cポート、フロントパネルコネクタ
チップセットX299
RoHS指令(10物質対応)対応
LAN2 x Intel I210-AT Gigabit LAN Controller
1台
¥129,800
税込¥142,780
22日以内出荷
『パソコン/周辺機器』には他にこんなカテゴリがあります
PCパーツ の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。