・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
外寸(mm)350×265×71
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port 、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 9 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps ports(1 × Type-A)、6 × USB 5Gbps ports(6 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps(1 × USB Type-C)、1 × USB 5Gbps header support 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 M.2_4 slot shares bandwidth with PCIE×16(G4). When M.2_4 is occupied with SSD device、PCIE×16(G4) will be disabled、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10
内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in DisplayPort 1.4. Supports 8K@60Hz with DSC as specified in HDMI 2.1. In ThunderboltTM 4 mode, supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.
フォームファクタATX:305×244
イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、ASUS Driver Hub、AIDA64 EXtreme (60 days free trial) 、HWiNFO、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Days Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥44,980
税込¥49,478
4日以内出荷
インテル 第12世代Core プロセッサ搭載
15W CPUを搭載、ノイズやほこりの侵入を最小限に抑えるファンレス設計
EDIDエミュレーションと仮想ディスプレイにより、HDMI経由で4Kトリプルディスプレイに対応
199.7×119.7×33.9mmのスリムでコンパクトなサイズ
デュアルCOM、デュアルLAN(2.5G x1)、最大5つのUSBポートを含む包括的なI/Oポート
M.2 PCIe Gen4x4 SSDを最大2台まで搭載可能
壁掛け、DINレール、VESA、ラックマウントなど、豊富なマウントソリューション
最大50℃の動作周囲温度に対応
さまざまな検証テストを実施し、24時間365日の連続稼働を実現する高い信頼性を確保
付属品VESAマウント、ACアダプター、電源コード、ユーザーマニュアル、製品保証書
寸法(mm)199.7×119.7×33.9
質量(kg)約1
消費電力(W)最大約65
インターフェース側面:1 x Kensington Lock、2 x USB 3.2 Gen1 Type-A、前面:3 x USB 3.2 Gen2 Type-A、2 x COM (RJ50; support RS232, 422, 485 )、1 x Audio Jack、背面:3 x HDMI、1 x (RJ45) 2.5G LAN、1 x (RJ45) 1G LAN、1 x EDID reset 、2 x Antenna Jack、1 x DC-in
メモリーメイン:DDR4-3200 MHzメモリ(最大64 GB)
使用CPU(搭載)インテル Core i5-1235U プロセッサー
スロット拡張メモリー:SO-DIMMスロット×2 (空きスロット×2)
OSなし
動作周波数(GHz)P-core up to 4.40 / E-core up to 3.30
キャッシュメモリー12 MB L3 Cache
ネットワークタイプ(機能)Wi-Fi 6 + BT V5.2, 2 2BTの対応バージョンは、OSによって異なります。
RoHS指令(10物質対応)対応
ストレージ2 x M.2 2280 Gen 4x4 (256 GB, 512 GB, 1 TB)
内蔵グラフィックス(機能)Intel Gen 12th Graphics UHD (CPU内蔵)
LAN(機能)10/100/1000/2500 Mbps、 2.5G LAN10/100/1000 Mbps、 1G LAN
1台
¥82,980
税込¥91,278
6日以内出荷
15W CPUを搭載、ノイズやほこりの侵入を最小限に抑えるファンレス設計。EDIDエミュレーションと仮想ディスプレイにより、HDMI経由で4Kトリプルディスプレイに対応。199.7×119.7×33.9mmのスリムでコンパクトなサイズ。デュアルCOM、デュアルLAN(2.5G x1)、最大5つのUSBポートを含む包括的なI/Oポート。M.2 PCIe Gen4x4 SSDを最大2台まで搭載可能。壁掛け、DINレール、VESA、ラックマウントなど、豊富なマウントソリューション。最大50℃の動作周囲温度に対応。さまざまな検証テストを実施し、24時間365日の連続稼働を実現する高い信頼性を確保
付属品VESAマウント、ACアダプター、電源コード、ユーザーマニュアル、製品保証書
寸法(mm)199.7×119.7×33.9
質量(kg)約1
消費電力(W)最大約65
インターフェース側面:1 x Kensington Lock、2 x USB 3.2 Gen1 Type-A、前面:3 x USB 3.2 Gen2 Type-A、2 x COM (RJ50; support RS232, 422, 485 )、1 x Audio Jack、背面:3 x HDMI、1 x (RJ45) 2.5G LAN、1 x (RJ45) 1G LAN、1 x EDID reset 、2 x Antenna Jack、1 x DC-in
メモリーメイン:DDR4-3200 MHzメモリ(最大64 GB)
使用CPU(搭載)インテル Celeron プロセッサー 7305
スロット拡張メモリー:SO-DIMMスロット×2 (空きスロット×2)
OSなし
動作周波数(GHz)プロセッサー ベース動作周波数1.1
キャッシュメモリー8 MB L3 Cache
ネットワークタイプ(機能)Wi-Fi 6 + BT V5.2, 2 2BTの対応バージョンは、OSによって異なります。
RoHS指令(10物質対応)対応
ストレージ2 x M.2 2280 Gen 4x4 (256 GB, 512 GB, 1 TB)
内蔵グラフィックス(機能)Intel Gen 12th Graphics UHD (CPU内蔵)
LAN(機能)10/100/1000/2500 Mbps、 2.5G LAN10/100/1000 Mbps、 1G LAN
1台
¥57,980
税込¥63,778
6日以内出荷
インテル 第12世代Core プロセッサ搭載。15W CPUを搭載、ノイズやほこりの侵入を最小限に抑えるファンレス設計。EDIDエミュレーションと仮想ディスプレイにより、HDMI経由で4Kトリプルディスプレイに対応。199.7×119.7×33.9mmのスリムでコンパクトなサイズ。デュアルCOM、デュアルLAN(2.5G x1)、最大5つのUSBポートを含む包括的なI/Oポート。M.2 PCIe Gen4x4 SSDを最大2台まで搭載可能。壁掛け、DINレール、VESA、ラックマウントなど、豊富なマウントソリューション。最大50℃の動作周囲温度に対応。さまざまな検証テストを実施し、24時間365日の連続稼働を実現する高い信頼性を確保
付属品VESAマウント、ACアダプター、電源コード、ユーザーマニュアル、製品保証書
寸法(mm)199.7×119.7×33.9
質量(kg)約1
消費電力(W)最大約65
インターフェース側面:1 x Kensington Lock、2 x USB 3.2 Gen1 Type-A、前面:3 x USB 3.2 Gen2 Type-A、2 x COM (RJ50; support RS232, 422, 485 )、1 x Audio Jack、背面:3 x HDMI、1 x (RJ45) 2.5G LAN、1 x (RJ45) 1G LAN、1 x EDID reset 、2 x Antenna Jack、1 x DC-in
メモリーメイン:DDR4-3200 MHzメモリ(最大64 GB)
使用CPU(搭載)インテル Core i3-1215U プロセッサー
スロット拡張メモリー:SO-DIMMスロット×2 (空きスロット×2)
OSなし
動作周波数(GHz)P-core up to 4.40 / E-core up to 3.30
キャッシュメモリー10 MB L3 Cache
ネットワークタイプ(機能)Wi-Fi 6 + BT V5.2, 2 2BTの対応バージョンは、OSによって異なります。
RoHS指令(10物質対応)対応
ストレージ2 x M.2 2280 Gen 4x4 (256 GB, 512 GB, 1 TB)
内蔵グラフィックス(機能)Intel Gen 12th Graphics UHD (CPU内蔵)
LAN(機能)10/100/1000/2500 Mbps、 2.5G LAN10/100/1000 Mbps、 1G LAN
1台
¥68,980
税込¥75,878
6日以内出荷
・ASUS AIインテリジェンス: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+1+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル M.2 & Chipsetヒートシンク、拡大したVRMヒートシンク。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・最先端のコネクティビティ: ROG STRIX HIVE II、ROG FPS Card、2 x Thunderbolt 4 Type-C、1 x USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: intel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: M.2 Q-Release Duo、PCIE SLOT Q-RELEASE SLIM、Q-Antenna、BIOS FLASHBACK、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
その他WOL by PME, PXE
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Release Duo- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink design- Fan bracketASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMM- BackplateAura Sync- Addressable Gen 2 headersROG STRIX HIVE II1 x USB Type-C connects to motherboard2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)1 x Headphone jack with mic in1 x FlexKey button 1 x Power button 1 x Volume control knob with mute buttonQ-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])
OSWindows 11 (22H2 later)
オーディオ機能ROG High Definition Audio CODEC ALC4050- Supports: Jack-detection- High quality 121 dB SNR stereo playback output and 94 dB SNR recording input- Supports up to 32-Bit/384 kHz playbackAudio Features - ROG Hyper-Grounding Technology- ESS SABRE9260Q DAC- Premium audio capacitors All audio functions on ROG STRIX Z890-I GAMING WIFI are supported through the ROG STRIX HIVE II.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 9 ports)2 x Thunderbolt 4 (2 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (3 x Type-A)1 x USB 5Gbps port (1 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 3 ports)1 x USB 20Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps portsROG STRIX HIVE II (Total 2 ports)2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)ROG FPS Card (Total 3 ports)2 x USB 2.0 header(s) additional 3 USB 2.0 portsUSB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal Supports 2 x M.2 slots and 2 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)2 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_2 slot shares bandwidth with PCIEX16(G5). When M.2_2 slot is occupied with SSD device, PCIEX16(G5) will run x8 only. Install ROG FPS Card to support 2 x SATA 6Gb/s ports.
内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXThunderbolt ShareAdobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkey
1台
¥81,980
税込¥90,178
4日以内出荷
Arena Canyon。CPU:RPL-P 28W (i7-1360P) 。ストレージ:無 。メモリ:無 。Wi-Fi:有 。OS:無 。VESA対応 。コード:要C5
仕様●ASUS Logo:ロゴなし●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力●Country Cord:無※C5電源コードが別途必要です。●Form Factor:Kit(L6)●Front(Side) I/O Ports:2 x USB 3.2 Gen2 Type A (1x フロントパネル、1x フロントパネル充電) サイドI/O: 1 x ケンジントンロック (ケース左側) + ケーブルロックアーム●GPU:Integrated(Intel Iris Xe Graphics)●Gift Box Dimension (Unit: mm):193×171×125●Product Description:Arena Canyon i7 Kit●Unit Dimension (Unit: mm):117×112×54
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション)、VESAマウントとネジが付属
質量(kg)PCのみ:0.6、(Unit: gift box + accessory + device)1.7
電源120W電源アダプター(U5/U7)
対応OSWindows 11 Home | Windows 11 Pro | Windows 10 IoT Enterprise | Red Hat Linux | Ubuntu
メモリー・無 2 x SO-DIMM DDR4 2400/2666/3200 MHzをサポート 8 GBおよび16 GBメモリを最大64 GBまでサポート
保証期間3 Years
使用CPUインテル Core i7-1360P プロセッサー (TDP28W)
OS無
RoHS指令(10物質対応)対応
Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth v5.3をプリインストール
ストレージ・1 × M.2 PCIe Gen4 M.2 22x80(キータイプM): NVMeのみ・1 × M.2 M.2 22x42(キータイプB): SATA SSD、PCIe x1またはUSB 3.2拡張性
オーディオ3.5mmステレオヘッドセットジャック経由Realtekオーディオ4つのデジタルポート経由で4つのHDオーディオストリームをサポート(HDMI&DP経由)
LAN2.5G イーサネット、インテル i226 Foxville ギガビット イーサネット経由10/100/1000/2500 Mbps : i226-V
1台
¥119,800
税込¥131,780
6日以内出荷
パフォーマンス:比較可能なミニPCの中でクラス最高のパフォーマンスを提供。AI対応: インテル Core Ultraプロセッサの3つのAIエンジンの能力を活用し、高いスループット、低電力消費、高速レスポンスを実現。Wi-Fiセンシング:Wi-Fiセンシング機能を活用し、電力消費を抑えながら即時の可用性を提供。ワイヤレス接続:認定Bluetoothドングルフリーのエクスペリエンス向けシームレスなコネクティビティを提供。カスタマイズ可能:ツールレスのシャーシアクセス設計により、アップグレードが容易、安全、迅速に
仕様●ASUS Logo:ロゴなし●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A1 x 2.0 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力●Country Cord:No Cord●Form Factor:Tall Kit(L6)●Front(Side) I/O Ports:1 x USB 3.2 Gen2x2 タイプC (20Gbps)2 x USB 3.2 Gen2 タイプA1 x ケンジントンロック●GPU:IntegratedIntel Arc GPU●Gift Box Dimension (Unit: mm):192×170×121●Product Description:ASUS NUC 14 Pro Kit●Unit Dimension (Unit: mm):117×112×54
付属品ACアダプター、チラシ、保証書、VESAマウント
質量(kg)PCのみ:0.61、(Unit: gift box + accessory + device)1.51
電源120W電源アダプター
メモリーN/A2 x SO-DIMM, DDR5-5600MHz メモリ, 最大48GB2L10 8GB2または16GB2を搭載可能
使用CPUインテル Core Ultra 5 125H プロセッサー
OSWindows 11
RoHS指令(10物質対応)対応
Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth 5.3(BTバージョンはOSのサポート状況により異なります)
ストレージ1 x M.2 2280 PCIe Gen4x4 NVMe SSDスロット対応1x M.2 2242 PCIe x4 NVMe SSDスロットサポート1x SATA 2.5inスロット(SSD/HDDサポート)
オーディオインテル GPUポートを介したディスプレイオーディオ
LAN2.5Gイーサネット、10/100/1000/2500 Mbps
1台
¥89,980
税込¥98,978
72日以内出荷
IPMI拡張カードが付属:IPMIアーキテクチャに機能を提供するBMCチップ専用のイーサネットコントローラを搭載
電源ソリューションを強化:DrMOS、ProCoolコネクタ、合金チョーク、高耐久性コンデンサによる安定した電力供給
次世代の接続性:デュアルPCIe 5.0 SafeSlot、デュアルPCIe 3.0スロット、3 x M.2 PCIe 4.0、SlimSAS、デュアル インテル2.5Gb イーサネット、フロントパネルにUSB 3.2 Gen2x2 Type-C搭載、Thunderbolt 4ヘッダー対応、TPMヘッダー、LPTヘッダー
包括的な冷却性能:大型VRMヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4
高度なセキュリティ管理:ASUS Control Center ExpressによるUSBポート管理、ソフトウェアのブラックリスト機能、Regeditによるオン/オフ制御
確かな安定性:24時間365日の動作確認テスト、幅広い互換性検証、SafeSlotおよびSafeDIMM搭載による耐久性の向上
仕様【ソフトウェア機能】Intel(R) vPro support、ASUS Exclusive Software、Armoury Crate、- Fan Xpert 4- Power Saving、ASUS CPU-Z、Norton 360 Deluxe (60 Days Free Trial)、WinRAR、IT Management software supported、- ASUS Control Center Express(ACCE)、UEFI BIOS、ASUS EZ DIY、- ASUS CrashFree BIOS 3- ASUS EZ Flash 3、FlexKey、【ASUS Special Features】ASUS 5X PROTECTION III:- DIGI+ VRM (- Digital power design with DrMOS)- ESD Guards - LANGuard- Overvoltage Protection- Safeslot- Stainless-Steel Back I/O、ASUS Q-Design:- Q-Code- M.2 Q-Latch- Q-Connector- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-Slot、ASUS Thermal Solution:- M.2 heatsink- VRM heatsink design、ASUS EZ DIY:- CPU Socket lever protector- SafeDIMM- SafeSlot- BIOS FlashBack(TM) button- BIOS FlashBack(TM) LED、Bespoke Motherboard Design & Business Focused Features:- 24/7 Reliability、【BIOS機能】256 Mb Flash ROM、UEFI AMI BIOS、【管理機能】WOL by PME、PXE
付属品Cables:2 x SATA 6Gb/s cables、Miscellaneous:1 x Q-connector、1 x M.2 Rubber Packages、2 x Screw package for M.2 SSD、1 x Screw package for M.2 Key E、1 x I/O Shield、IPMI Expansion Card and related accessories:1 x IPMI expansion card、1 x BMC cable、1 x Power On/Off cable、1 x Reset cable、1 x USB 2.0 cable、1 x IPMI Expansion Card user guide、Documentation:1 x User guide、1 x ACC Express Activation Key Card
インターフェース【背面】2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、1 x DisplayPort、1 x HDMI port、1 x VGA port、2 x Intel 2.5Gb Ethernet ports、5 x Audio jacks、1 x BIOS FlashbackTM button、【基板上】Fan and Cooling related:1 x 4-pin CPU Fan header、1 x 4-pin CPU OPT Fan header、1 x 4-pin W_PUMP+ header、3 x 4-pin Chassis Fan headers、Power related:1 x 24-pin Main Power connector、1 x 8-pin +12V Power connectors、1 x 4-pin +12V Power connector、1 x 6-pin PCIe Power connector、Storage related:3 x M.2 slots (Key M) 、4 x SATA 6Gb/s ports、1 x slimSAS port、USB:1 x USB 3.2 Gen 2 connector (supports USB Type-C )、 1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports、2 x USB 2.0 headers support 4 additional USB 2.0 ports、Miscellaneous:1 x LPT header、1 x T-sensor、1 x Clear CMOS header、1 x COM Port header、1 x BMC Header、1 x Front Panel Audio header (AAFP)、1 x Start button、1 x Flexkey button、1 x SPI TPM header (14-1pin)、1 x 20-3 pin System Panel header with Chassis intrude function、1 x M.2 slot (Key E)、1 x LPT_P80 Switch、1 x Thunderbolt header
メモリー4×DIMM、Max. 128GB、DDR5 7000(OC)/6800(OC)/6600(OC)/6400(OC)/6200(OC)/6000(OC)/5800(OC)/5600/5400/5200/5000/4800、Un-buffered Memory、デュアルチャネルメモリアーキテクチャ、インテルエクストリーム・メモリー・プロファイル(XMP)対応、OptiMem II
OSWindows 11、Windows 10 64-bit
チップセットIntel W680 Chipset
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC:Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback"、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Unique de-pop circuit
RoHS指令(10物質対応)対応
Wi-FiM.2スロットのみ(Key E、CNVi & PCIe) ※Wi-Fiモジュールは別売りです。
ストレージTotal supports 3 x M.2 slots and 8 x SATA 6Gb/s portsIntel 13th & 12th Gen Processors- M.2_1 slot (Key M), type 2242/2260/2280(supports PCIe 4.0 x4 mode)Intel W680 Chipset- M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4)- M.2_3 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0 x4)- 4 x SATA 6Gb/s ports- 1 x slimSAS (PCIe gen4 x4 or 4x SATAIII) Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10.
内蔵グラフィックス1 x DisplayPort、1 x HDMI port、1 x VGA port
拡張スロット数Intel 13th & 12th Gen Processors:2 x PCIe 5.0 x16 slot(support x 16 or x8 / x8 mode)、Intel W680 Chipset:2 x PCIe 3.0 x16 slots (supports x4 mode)、1 x PCIe 3.0 x1 slot
フォームファクタATX Form Factor、30.5cm×24.4cm(12 inch×9.6 inch)
対象CPU形式Intel Socket LGA1700 for 13th Gen Intel Core Processors & 12th Gen Intel Core
USBRear USB (Total 8 ports):2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、Front USB (Total 7 ports):1 x USB 3.2 Gen 2x2 connector (supports USB Type-C)、1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports、2 x USB 2.0 headers support additional 4 USB 2.0 ports
LAN2 x Intel 2.5Gb Ethernet、ASUS LANGuard
1台
¥67,980
税込¥74,778
33日以内出荷
・キットとボードは、ファンレス設計で防塵の堅牢なケースに格納され、パフォーマンス、コネクティビティ、信頼性の完璧な組み合わせを提供。・一部のキットでは、0°~50℃の外部動作温度に対応。・ほとんどのPCが対応できない環境にも耐えうる設計。・必要な場所で計算を実行できる多彩なマウントオプション。・24時間365日の連続稼働に対応。
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、Wi-Fiアンテナ
寸法(mm)174×108×35.8H (外部ヒートシンク)[高さ:+3.4ゴム足]
対応OSWindows 11 Pro/Windows 11 Home/Ubuntu 20.4 LTS/RedHat Enterprise
メモリー1 × SO-DIMM、DDR5 4800 MT/sメモリ 8GB~16GB、オプションの「インバンド」ECCサポート(一部モデルのみ)
保証期間3年間※メモリ/ストレージを組み込んだ場合は保証期間が変わります。
使用CPUインテル Atom x7211Eプロセッサー
識別記号Country Cord:no cord
OSOS無し
RoHS指令(10物質対応)対応
電源アダプタ90W電源アダプター
Wi-Fiインテル Wi-Fi 6E AX210(外部アンテナ)
I/OポートBack I/O Ports:2 × USB 3.2 Gen1 タイプA(リアパネル)、2 × USB 2.0 タイプA (リアパネル)、2 × USB 2.0ヘッダー(内部)、HDMI 2.1 TMDSポート×2(CECサポート内蔵、2×4K@60Hzディスプレイまたは2×1080@60Hz (2 × HDMI 2.1 TMDS)、2 × RJ45 LANポート、1 × DC入力 / Front(Side) I/O Ports:1 × ケンジントンロック
ストレージ64GB eMMC ハンダ付け/1x M.2 2280スロット PCIe x2 NVMe SSD/1x M.2 3042スロット (SATA SSD/PCI x1/USB3.2 Gen2)
内蔵グラフィックスGPU:Intel UHD Graphics Technology
認証マークASUS NUCロゴなし
LAN10/100/1000/2500 Mbps、デュアル2.5Gイーサネット
1台
¥55,980
税込¥61,578
4日以内出荷
パフォーマンス:比較可能なミニPCの中でクラス最高のパフォーマンスを提供。AI対応: インテル Core Ultraプロセッサの3つのAIエンジンの能力を活用し、高いスループット、低電力消費、高速レスポンスを実現。Wi-Fiセンシング:Wi-Fiセンシング機能を活用し、電力消費を抑えながら即時の可用性を提供。ワイヤレス接続:認定Bluetoothドングルフリーのエクスペリエンス向けシームレスなコネクティビティを提供。カスタマイズ可能:ツールレスのシャーシアクセス設計により、アップグレードが容易、安全、迅速に
仕様●ASUS Logo:ロゴ無し●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A1 x 2.0 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力●Country Cord:No Cord●Form Factor:Slim Kit(L6)●Front(Side) I/O Ports:1 x USB 3.2 Gen2x2 タイプC (20Gbps)2 x USB 3.2 Gen2 タイプA1 x ケンジントンロック●GPU:Intel Graphics●Gift Box Dimension (Unit: mm):192×170×104●Product Description:ASUS NUC 14 Pro Kit●Unit Dimension (Unit: mm):117×112×36.8
付属品ACアダプター、チラシ、保証書、VESAマウント
質量(kg)PCのみ:0.504、(Unit: gift box + accessory + device)1.38
電源90W電源アダプター
メモリー2 x SO-DIMM, DDR5-5600MHz メモリ, 最大48GB2L10 8GB2または16GB2を搭載可能
使用CPUインテル Core 3 100U プロセッサー
OSWindows 11
RoHS指令(10物質対応)対応
Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth 5.3(BTバージョンはOSのサポートにより異なります)
ストレージ1 x M.2 2280 PCIe Gen4x4 NVMe SSDスロット対応1x M.2 2242 PCIe x4 NVMe SSDスロット対応
オーディオインテル GPUポートを介したディスプレイオーディオ
LAN2.5Gイーサネット、10/100/1000/2500 Mbps
1台
¥68,980
税込¥75,878
23日以内出荷
Arena Canyon 。CPU:RPL-U 15W (i3-1315U) 。ストレージ:無 。メモリ:無 。Wi-Fi:有 。OS:無 。VESA対応 。コード:要C5
仕様●ASUS Logo:ロゴなし●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力●Country Cord:無※C5電源コードが別途必要です。●Form Factor:Kit(L6)●Front(Side) I/O Ports:2 x USB 3.2 Gen2 Type A (1x フロントパネル、1x フロントパネル充電) サイドI/O: 1 x ケンジントンロック (シャーシ左側) + ケーブルロックアーム●GPU:Integrated(Intel UHD Graphics )●Gift Box Dimension (Unit: mm):193×171×125●Product Description:Arena Canyon i3 Kit●Unit Dimension (Unit: mm):117×112×54
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション)、VESAマウントとネジが付属
質量(kg)PCのみ:0.6、(Unit: gift box + accessory + device)1.7
電源120W電源アダプター(U5/U7)
対応OSWindows 11 Home | Windows 11 Pro | Windows 10 IoT Enterprise | Red Hat Linux | Ubuntu
メモリー・無 2 x SO-DIMM DDR4 2400/2666/3200 MHzをサポート 8 GBおよび16 GBメモリを最大64 GBまでサポート
保証期間3 Years
使用CPUインテル Core i3-1315U プロセッサー (TDP15W)
OS無
RoHS指令(10物質対応)対応
Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth v5.3をプリインストール
ストレージ・1 × M.2 PCIe Gen4 M.2 22x80(キータイプM): NVMeのみ・1 × M.2 M.2 22x42(キータイプB): SATA SSD、PCIe x1またはUSB 3.2拡張性
オーディオ3.5mmステレオヘッドセットジャック経由Realtekオーディオ4つのデジタルポート経由で4つのHDオーディオストリームをサポート(HDMI&DP経由)
LAN2.5Gイーサネット、インテル i226 Foxvilleギガビット・イーサネット経由10/100/1000/2500 Mbps : i226-V
1台
¥65,980
税込¥72,578
6日以内出荷
Arena Canyon 。CPU:RPL-P 28W (i7-1360P) 。ストレージ:無 。メモリ:無 。Wi-Fi:有 。OS:無 。VESA対応 。コード:要C5
仕様●ASUS Logo:ロゴなし●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力●Country Cord:無※C5電源コードが別途必要です。●Form Factor:Kit(L6)●Front(Side) I/O Ports:2 x USB 3.2 Gen2 Type A (1x フロントパネル、1x フロントパネル充電) サイドI/O: 1 x ケンジントンロック (ケース左側) + ケーブルロックアーム●GPU:Integrated (Intel Iris Xe Graphics)●Gift Box Dimension (Unit: mm):193×171×108●Product Description:Arena Canyon i7 Kit●Unit Dimension (Unit: mm):117×112×36.8
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション)、VESAマウントとネジが付属
質量(kg)PCのみ:0.49、(Unit: gift box + accessory + device)1.6
電源120W電源アダプター(U5/U7)
対応OSWindows 11 Home | Windows 11 Pro | Windows 10 IoT Enterprise | Red Hat Linux | Ubuntu
メモリー・無 2 x SO-DIMM DDR4 2400/2666/3200 MHzをサポート 8 GBおよび16 GBテクノロジーを最大64 GBまでサポート
保証期間3 Year
使用CPUインテル Core i7-1360P プロセッサー (TDP28W)
OS無
RoHS指令(10物質対応)対応
Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth v5.3をプリインストール
ストレージ・1 × M.2 PCIe Gen4 M.2 22x80(キータイプM):NVMeのみ・1 × M.2 M.2 22x42(キータイプB):SATA SSD、PCIe x1またはUSB 3.2拡張性
オーディオ3.5mmステレオヘッドセットジャック経由Realtekオーディオ4つのデジタルポート経由で4つのHDオーディオストリームをサポート(HDMI&DP経由)
LAN2.5Gイーサネット、インテル i226 Foxvilleギガビット・イーサネット経由10/100/1000/2500 Mbps : i226-V
1台
¥119,800
税込¥131,780
6日以内出荷
Arena Canyon 。CPU:RPL-P 28W (i5-1340P) 。ストレージ:無 。メモリ:無 。Wi-Fi:有 。OS:無 。VESA対応 。コード:要C5
仕様●ASUS Logo:ロゴなし●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力●Country Cord:無※C5電源コードが別途必要です。●Form Factor:Kit(L6)●Front(Side) I/O Ports:2 x USB 3.2 Gen2 Type A (1x フロントパネル、1x フロントパネル充電) サイドI/O: 1 x ケンジントンロック (ケース左側) + ケーブルロックアーム●GPU:Integrated (Intel Iris Xe Graphics)●Gift Box Dimension (Unit: mm):193×171×108●Product Description:Arena Canyon i5 Kit●Unit Dimension (Unit: mm):117×112×36.8
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション)、VESAマウントとネジが付属
質量(kg)PCのみ:0.49、(Unit: gift box + accessory + device)1.6
電源120W電源アダプター(U5/U7)
対応OSWindows 11 Home | Windows 11 Pro | Windows 10 IoT Enterprise | Red Hat Linux | Ubuntu
メモリー・無 2 x SO-DIMM DDR4 2400/2666/3200 MHzをサポート 8 GBおよび16 GBテクノロジーを最大64 GBまでサポート
保証期間3 Years
使用CPUインテル Core i5-1340P プロセッサー (TDP28W)
OS無
RoHS指令(10物質対応)対応
Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth v5.3をプリインストール
ストレージ・1 × M.2 PCIe Gen4 M.2 22x80(キータイプM): NVMeのみ・1 × M.2 M.2 22x42(キータイプB): SATA SSD、PCIe x1またはUSB 3.2拡張性
オーディオ3.5mmステレオヘッドセットジャック経由Realtekオーディオ4つのデジタルポート経由で4つのHDオーディオストリームをサポート(HDMI&DP経由)
LAN2.5G イーサネット、インテル i226 Foxville ギガビット イーサネット経由10/100/1000/2500 Mbps: i226-V
1台
¥85,980
税込¥94,578
6日以内出荷
Arena Canyon 。CPU:RPL-U 15W (i3-1315U) 。ストレージ:無 。メモリ:無 。Wi-Fi:有 。OS:無 。VESA対応 。コード:要C5
仕様●ASUS Logo:ロゴなし●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力●Country Cord:無●Form Factor:Kit(L6)●Front(Side) I/O Ports:2 x USB 3.2 Gen2 Type A (1x フロントパネル、1x フロントパネル充電) サイドI/O: 1 x ケンジントンロック (シャーシ左側) + ケーブルロックアーム●GPU:Integrated(Intel UHD Graphics )●Gift Box Dimension (Unit: mm):193×171×108●Product Description:Arena Canyon i3 Kit●Unit Dimension (Unit: mm):117×112×36.8
付属品ACアダプター※C5電源コードが別途必要です。、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション)、VESAマウントとネジが付属
質量(kg)PCのみ:0.49、(Unit: gift box + accessory + device)1.6
電源120W電源アダプター(U5/U7)
対応OSWindows 11 Home | Windows 11 Pro | Windows 10 IoT Enterprise | Red Hat Linux | Ubuntu
メモリー・無 2 x SO-DIMM DDR4 2400/2666/3200 MHzを対応 8 GBおよび16 GBメモリを最大64 GBまで対応
保証期間3year
使用CPUインテル Core i3-1315U プロセッサー (TDP15W)
OS無
RoHS指令(10物質対応)対応
Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth v5.3をプリインストール
ストレージ・1× M.2 PCIe Gen4 M.2 22x80(キータイプM):NVMeのみ・1×M.2 M.2 22x42(キータイプB):SATA SSD、PCIe x1またはUSB 3.2拡張性
オーディオ3.5mmステレオヘッドセットジャック経由Realtekオーディオ4つのデジタルポート経由で4つのHDオーディオストリームをサポート(HDMI&DP経由)
LAN2.5G イーサネット、インテル i226 Foxville ギガビット イーサネット経由10/100/1000/2500 Mbps:i226-V
1台
¥63,980
税込¥70,378
6日以内出荷
Arena Canyon 。CPU:RPL-P 28W (i5-1340P) 。ストレージ:無 。メモリ:無 。Wi-Fi:有 。OS:無 。VESA対応 。コード:要C5
仕様●ASUS Logo:ロゴなし●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力●Country Cord:無※C5電源コードが別途必要です。●Form Factor:Kit(L6)●Front(Side) I/O Ports:2 x USB 3.2 Gen2 Type A (1x フロントパネル、1x フロントパネル充電) サイドI/O: 1 x ケンジントンロック (ケース左側) + ケーブルロックアーム●GPU:Integrated(Intel Iris Xe Graphics)●Gift Box Dimension (Unit: mm):193×171×125●Product Description:Arena Canyon i5 Kit●Unit Dimension (Unit: mm):117×112×54
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション)、VESAマウントとネジが付属
質量(kg)PCのみ:0.6、(Unit: gift box + accessory + device)1.7
電源120W電源アダプター(U5/U7)
対応OSWindows 11 Home | Windows 11 Pro | Windows 10 IoT Enterprise | Red Hat Linux | Ubuntu
メモリー・無 2 x SO-DIMM DDR4 2400/2666/3200 MHzをサポート 8 GBおよび16 GBテクノロジーを最大64 GBまでサポート
保証期間3 Year
使用CPUインテル Core i5-1340P プロセッサー (TDP28W)
OS無
RoHS指令(10物質対応)対応
Wi-FiAX211.NGWG.NV
ストレージ・1 × M.2 PCIe Gen4 M.2 22x80(キータイプM): NVMeのみ・1 × M.2 M.2 22x42(キータイプB): SATA SSD、PCIe x1またはUSB 3.2拡張性
オーディオ3.5mmステレオヘッドセットジャック経由Realtekオーディオ4つのデジタルポート経由で4つのHDオーディオストリームをサポート(HDMI&DP経由)
LAN2.5Gイーサネット、インテル i226 Foxvilleギガビット・イーサネット経由10/100/1000/2500 Mbps: i226-V
1台
¥85,980
税込¥94,578
78日以内出荷
『パソコン/周辺機器』には他にこんなカテゴリがあります
PCパーツ の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。