・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、8層PCB、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 12 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.
内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
1台
¥53,980
税込¥59,378
4日以内出荷
・ ASUS Control Center: 中小企業向けの使いやすく安全で低コストなITの一元管理ソフトウェアユーティリティ。・ ASMB9-iKVM(BMC): リモートBIOSアップデート、ファン制御、スタンドアロンKVM、ビデオ記録、BSODキャプチャに対応しており、24時間の遠隔監視と診断が可能(Web GUI & CLI)。・ 超高効率のVRMヒートシンク: 金属フィンアレイをヒートパイプで広い表面に接続することで、X299の熱を管理し、スロットリングなしで性能を実現。・ 次世代の転送速度を実現する32GbpsのデュアルM.2およびU.2、10GbpsのUSB 3.1Type-AおよびType-C接続に対応
チップセットX299
RoHS指令(10物質対応)対応
LAN2 x Intel I210-AT Gigabit LAN Controller
1台
¥79,980
税込¥87,978
22日以内出荷
コンパクトなサイズにもかかわらず最大6基の冷却ファンを搭載可能で、360mmラジエーターを搭載した大型水冷ユニットや高性能なグラフィックカードも搭載することが可能な拡張性に優れたATX対応のミドルタワーケースです。 。フロントに120mm冷却ファンを3基、トップに120mmまたは140mm冷却ファンを2基、リアに120mm冷却ファンを1基搭載可能です。 。フロントは360mmラジエーター、トップは240mm/280mmラジエーターの水冷キットに対応しているので、冷却性も高いのが特徴です。 。I/Oポートも充実しており、USB3.0 Type-Aポートを2ポートだけでなく、ベースモデルにはUSB2.0 Type-Aポートが1ポート、RGBモデルにはUSB3.1 Type-Cポートが1ポート装備しております。 。チャンバー構造のケースとなっていて、VGAスペースがフロントからリアの部分まで遮るものなく、VGAのスペースとして使用出来るようになっており、最大で350mmまでのVGAを搭載することが可能です。 。フロントパネルがシックでシンプルなデザインを下フロントパネルになっているのが特徴です。 。リーズナブルな価格ながら拡張性に優れ、これから自作を始められる方にオススメ出来るケースと言えるでしょう。
セット内容VS9、アクセサリーセット
材質スチール、プラスチック
ケース形状タワー
質量(kg)5
色ブラック
長さ(cm)グラフィックスカード:35、PSU:21
寸法(幅W×高さH×奥行D)(mm)205×485×423
ファン径(cm)前面:5.8、上部:6
高さ(cm)CPUクーラー:15.8
ファンフロントパネル:3x 120 mm ファンまたはラジエーター (オプション)、後面パネル:1x 120 mm ファン (取り付け済み)、トップパネル:2x 120 mm または 2x 140 mm ファンまたはラジエーター (オプション)
サイドパネル金属
I/OポートUSB 3.0 (上部):2、USB 2.0 (上部):1、オーディオ (上)
対応マザーボードMini-ITX、Micro-ATX、ATX
拡張スロット数7
ドライブベイ3.5インチ:2、2.5インチ:6
フォームファクタATX
1個
¥8,898
税込¥9,788
5日以内出荷
コンパクトなサイズにもかかわらず最大6基の冷却ファンを搭載可能で、360mmラジエーターを搭載した大型水冷ユニットや高性能なグラフィックカードも搭載することが可能な拡張性に優れたATX対応のミドルタワーケースです。 フロントに120mm冷却ファンを3基、トップに120mmまたは140mm冷却ファンを2基、リアに120mm冷却ファンを1基搭載可能です。 フロントは360mmラジエーター、トップは240mm/280mmラジエーターの水冷キットに対応しているので、冷却性も高いのが特徴です。 I/Oポートも充実しており、USB3.0 Type-Aポートを2ポートだけでなく、ベースモデルにはUSB2.0 Type-Aポートが1ポート、RGBモデルにはUSB3.1 Type-Cポートが1ポート装備しております。 チャンバー構造のケースとなっていて、VGAスペースがフロントからリアの部分まで遮るものなく、VGAのスペースとして使用出来るようになっており、最大で350mmまでのVGAを搭載することが可能です。 フロントパネルがレースのフラッグチェッカーのようなデザインをしたフロントパネルになっているのが特徴です。 リーズナブルな価格ながら拡張性に優れ、これから自作を始められる方にオススメ出来るケースと言えるでしょう。
仕様●ドライブベイ(2.5インチ):6(2基は3.5インチと排他)●ドライブベイ(3.5インチ):2●ファンサポート(トップ):120mm×2 or 140mm×2●ファンサポート(フロント):120mm×3●ファンサポート(リア):120mm(搭載済み)
材質スチール、プラスチック
ケース形状タワー
質量(kg)5
電源(対応)ATX
寸法(幅W×高さH×奥行D)(mm)205×485×423
I/OポートUSB 3.0×2、USB 2.0、Audio/Mic
対応マザーボードATX、Mini-ATX、Micro-ATX
拡張スロット数7
1個
¥8,898
税込¥9,788
5日以内出荷
2.5インチSATA HDDやSSD(7/9.5mm以下)がセット可能な専用ケース
デバイスのストレージ拡張やバックアップに最適
USAP対応 最大6Gbpsの超高速データ転送を実現
スライド式でネジや工具は不要 Type-Cケーブルを挿すだけですぐに使える
放熱性の良いアルミニウム合金素材
動作確認LED搭載
仕様●本体サイズ:約179×42×13mm●本体重量:約80g●本体素材:アルミ合金●対応機器:7/9.5mm以下2.5インチSATA HDD・SSD●対応容量:最大4TB●インターフェース:Type-C(USB3.1/2.0/1.1 UASP対応)●対応OS:Windows 8・8.1・10、Mac OS 8.6以降●データ転送速度:最大6Gbps ※使用環境によって異なります●動作確認:LED・デバイス接続時に点灯、内蔵のHDD・SSD使用中に点滅●付属品:データ転送ケーブル(Type-C to Type-C(USB3.2 Gen2))、厚さ調整用スポンジ
アズワン品番68-2008-61
1ケース(6個)
¥8,598
税込¥9,458
6日以内出荷
省スペースに据え置きできる専用スタンドが付いた外付けSSDケースです。 パソコン、テレビ、ゲーム機近くの所定の位置にスタンディング設置することで、持ち運び後にいつもの場所に戻すという使い方ができます。 本体は次世代規格NVMe M.2 SSDをUSBに変換し、USB3.2 Gen2(最大10Gbps)の帯域を最大限に引き出す仕様となっております。 最新のWindows11やmacOSに対応したうえで、4K映像などの大容量データを超高速転送できることから作業時間の大幅短縮を実現します。 縦置き専用スタンドは、本体同様のガンメタルカラーオールアルミ素材を採用しています。 本体との接続にはType-Cコネクタを用いたクロス構造となっておりキレイに正面にスタンドしつつ、USB3.2 Gen2(最大10Gbps)に対応した速度を落とさず高速なデータ転送をすることができます。 縦置き専用スタンド正面には本体の青色LEDを利用したアクセスランプでアクセス状況を確認でき、背面にはUSB-Cポートを設けることで、パソコン側にバランス良くケーブル接続できる仕様です。 底面には滑り止めゴム脚を採用しておりますので机天板の材質を選ばずに設置できます。 一般的な縦置き型外付けストレージと比較すると体積、重量共に約1/10(10分の1)の小型化設計となっており、省スペースの設置に適しポケットサイズで持ち運びも容易です。 高速化の他にもディスクレス、FANレス構造であることから動作音は「無音」となります。 スタンドから外せば外出時にも持ち歩きやすい小型ポータブルSSDとして使用できます。 高速なNVME SSDを外部電源要らずのバスパワーで使用できるようになり、大きなデータも快適に持ち運ぶことができます。 据え置き使用でもポータブル使用でも最新のWindows11やmacOS Sonomaに対応し、USB3.2 Gen2(最大10Gbps)の帯域をフルに利用して、最大1000MB/sオーバーの超高速データ転送を実現しました。 NVMe M.2 SSD(TYPE-2230/2242/2260/2280 M Keyタイプ)をセット可能となります。 オールアルミの本体となっておりM.2 SSDをセットした場合の熱問題を解決しました。 最大10Gbpsの超高速データ転送を支える高品質のType-C to CケーブルとType-A to Cケーブル両方付属していますので、WindowsPCやmacPCで接続ポートを選ばず使用できます。 ケーブル長はデスクトップパソコンでもノートパソコンでも使用環境に便利な100cmとなっております。 バスパワー仕様となっており、別途電源不要、ドライバインストール不要で設定なしにパソコンとUSB接続後にすぐ使用でき、使い終わったらそのまま取り外すことができます。 本体と専用スタンド共に表面にアルマイト加工を施した質感高いフルアルミボディとなっています。 アルマイト加工をすることで高級感、重厚感に加えて、高耐食性、高耐摩耗性、高硬度、電気絶縁性、表面特性付与(すべり性・撥水性・塗装密着性向上)を付加します。
仕様●対応SSD:NVMe M.2 SSD (Type-2280/2260/2242/2230)●対応ドライブ端子:M.2 M Key/B+M Key●対応環境:USB3.2 Gen2 / USB3.2 Gen1(USB3.0)接続端子搭載パソコン
付属品専用スタンド、USB Type-C to Type-Cケーブル、USB Type-A to Type-Cケーブル
色ブラック
質量(g)本体 約60、縦置き専用スタンド 約36
対応OSWindows 11/10/8.1/7、Mac OS 10.9以降
寸法(縦×横×高さ)(mm)本体:105×35×11、スタンド:36×36×25、本体装着時:36×36×120
RoHS指令(10物質対応)対応
1個
¥4,598
税込¥5,058
5日以内出荷
・第3世代AMD Ryzen(TM)プロセッサーに対応のAMD AM4ソケット。・電力ソリューションの改良:8+2 DrMOSパワーステージ、ProCoolコネクタ、軍用グレードのTUFコンポーネント、および最大の耐久性を実現するDigi+ VRM。・総合的な冷却を実現:VRMヒートシンク、PCHファンレスヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4ユーティリティー。・次世代の接続性:PCIe 4.0 M.2、USB 3.2 Gen 2 Type-AおよびType-Cサポート。・オンラインゲーム用に最適:2.5Gbイーサネット、Wi-Fiモジュール用M.2スロット(Key E)、TUF LANGuard、Turbo LANテクノロジー。・Realtek S1200Aコーデック: ステレオ・ラインアウトでは108dBのS/N比、ラインインでは103dBのS/N比を実現した原始的なオーディオ品質。・AIノイズキャンセリングマイク:クリアなゲーム内音声コミュニケーションを実現
チップセットAMD B550 Chipset
オーディオ機能Realtek ALC887 7.1-Channel High Definition Audio CODEC
RoHS指令(10物質対応)対応
USBRear USB (Total 8 ports)
1台
¥23,980
税込¥26,378
4日以内出荷
「QUBE 500 Flatpack」ブラックカラーモデル。PCケースを部品ごとに分けたフラットパックパッケージ。輸送時の二酸化炭素排出量と全体的な環境コストの大幅な削減も実現。ユーザーが自ら組み立て、高度なカスタマイズが可能なフルモジュラーデザイン。モジュール式パネルを採用し組み立てやメンテナンスが容易。左右対称のデザインにより、左右のスチールパネルとガラスパネルを入れ替えることが可能。E-ATXマザーボードに対応。280mmラジエーター対応。USB 3.2 Gen2x2 Type-Cポート搭載。ラジエーターやGPU用増設ファンを設置可能なサイドラジエーターブラケット付属。GPU垂直マウント用ビルトインブラケット装備。ミニケーブルマネージャー「Gem」やハンドルバーが付属し、さまざまなカスタマイズが可能。アクセサリーを自作できる3Dプリンター用のファイルをHPからダウンロード可能。
付属品ハンドルバー(ブラック) × 1、Gem Mini(ミニケーブルマネージャー・ブラック) × 1
材質外装:スチール、プラスチック、強化ガラス、左サイドパネル:グレー強化ガラス + スチール
ケース形状ミドルタワー
色ブラック
寸法406×231×415mm (突起部含む)、380×231×381mm (突起部除く)
容量(L)33.44(突起部を除く)
対応●CPUクーラー:164mm、172mm (水冷ブラケット不使用時)●グラフィックカード:365mm●【ケースファン】フロント:120/140mm × 1、※PSUボトムマウント時:120/140mm × 2、トップ:120/140mm × 2、リア:120mm × 1、※リアに120mm (1800 RPM) SF Black PWMファン × 1標準搭載、ボトム:120/140mm × 2、左サイド:120/140mm × 2●【ラジエーター】フロント:120/140mm、※PSUボトムマウント時:120/140/240/280mm、トップ:120/140/240/280mm (280mmの場合、厚さ53mmまで)、リア:120mm × 1、ボトム:120/140/240/280mm、左サイド:120/140/240/280mm
フィルターダスト:フロント、トップ、ボトム、右サイド
ケーブル長(mm)ケーブルマネジメント:29-32
RoHS指令(10物質対応)対応
I/OポートUSB 3.2 Gen2x2 Type-C × 1、USB 3.2 Gen1 Type-A × 2、3.5mm Combo × 1
対応マザーボードE-ATX/ATX/MicroATX/Mini-ITX 最大幅:SFX電源使用時296mm/ATX電源使用時273mm
拡張スロット数7
ドライブベイ3.5:4、2.5:3
電源ユニット対応:SFX、SFX-L、ATX、173mm(GPUスロット1の高さまで)、ケーブル管理用スペースを取らない場合:最大216mm,、ボトムマウントかつケーブル管理用スペースなしの場合:332mm
1個
¥15,980
税込¥17,578
6日以内出荷
・堅牢な電源および熱設計:CPU 用の 2 つの 8 ピン電源コネクタを備えた 36 個の電源ステージ、大規模な VRM 冷却、チップセットと M.2 ヒートシンク、および M.2 サーマル パッド。・次世代の接続性:3 つの PCIe 5.0 x16 スロット、10 Gb および 2.5 Gb LAN ポート、3 つの M.2 スロット、前面および背面の USB 20Gbps Type-C、および SlimSAS NVMe のサポート。・超高速接続:インテル WiFi 6E、2.5 Gb Ethernet。・サーバーグレードのIPMIリモート管理:ASUS IPMI拡張カードのハードウェアおよびソフトウェアのサポートに加え、リアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。・信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVL リストが検証され、24 時間 365 日の動作がテストされています
その他1 x Marvell AQtion 10Gbイーサネット1 x Intel I226-LM 2.5Gbイーサネット
OSWindows 11Windows 10 64-bit
オーディオ機能Realtek ALC1220Pサラウンド・サウンド高品位オーディオCODEC搭載- フロントとリアのヘッドフォン出力にインピーダンスセンスを搭載- ヘッドフォンおよびスピーカー用の最高品質のサウンドを強化する内蔵オーディオアンプ- サポート ジャック検出、マルチストリーミング、フロントパネル・ジャック・リタスク- 高品質120 dB SNRステレオ再生出力および113 dB SNR録音入力(ライン入力)- 最大32-Bit/192 kHzの再生に対応
RoHS指令(10物質対応)対応
USBタイプ背面USB(合計9ポート)1 x USB 20Gbpsポート (1 x USB Type-C)6 x USB 10Gbpsポート(6 x Type-A)2 x USB 2.0ポート(2 x Type-A)フロントUSB(合計7ポート)1 x USB 20Gbpsコネクタ (USB Type-C 最大27W PD/QC4+対応)1 x USB 5Gbpsヘッダ、2つのUSB 5Gポートを追加サポート2 x USB 2.0ヘッダーは4個のUSB 2.0ポートを追加サポート
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be).2.4/5/6GHz周波数帯をサポート。Wi-Fi 7 160MHz帯域幅、最大2.8Gbpsの転送レートをサポート。Bluetooth v5.4対応 Windows 11以降に対応。 Wi-Fi 7 MLO(Multi-link Operation)の全機能サポートは、Windows 11 2024 Platform (Windows 11 24H2)以降で準備が整います。 Wi-Fi 6GHzの周波数帯域と帯域幅の規制は、国によって異なる場合があります。 Bluetoothのバージョンは異なる場合がありますので、最新の仕様はWi-Fiモジュールメーカーのウェブサイトをご確認ください。
ストレージ合計3 x M.2スロット、4 x SATA 6Gb/秒ポートをサポート AMD Ryzen Threadripper PRO 7000 WXシリーズおよびRyzen Threadripper 7000シリーズプロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)AMD TRX50チップセットM.2_3スロット(キーM)、タイプ2280(PCIe 4.0 x4モード対応)4 x SATA 6Gb/秒ポート1 x SlimSASスロット、PCIe 4.0 x4モードNVMeデバイス対応 AMD RAIDXpert2テクノロジーはPCIe RAID 0/1/5/10とSATA RAID 0/1/5/10の両方をサポートします。
1台
¥159,800
税込¥175,780
5日以内出荷
・Intel LGA 4677ソケット: インテル Xeon W-3400 & W-2400 プロセッサーに対応。・CPUとメモリのオーバークロックを実現: 最大2TBのECC R-DIMM DDR5メモリ(1DPC)をサポートします。・超高速接続:PCIe 5.0 x16スロット×7、Dual Intel X710-AT2 10G LAN、M.2×3、USB 3.2 Genx2 Type-C、SlimSAS×2。・サーバーグレードのIPMIリモート管理: AST2600 BMCコントローラへの専用LANポートリンクとリアルタイム監視・管理ソフトウェアASUS Control Center Expressを備えたハードウェアおよびソフトウェアレベル。・堅牢な電源および熱設計:14+1+1電源ステージ、8ピンと6ピンのPCIe電源コネクタ、Massive VRM、チップセット、M.2ヒートシンク、M.2バックプレート。・信頼できる安定性:確かなQVLリストと24時間365日稼働のテスト、広範な互換性を検証された最新技術との高い互換性
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek S1220A 7.1サラウンド高品位オーディオCODEC搭載。- フロントとリアのヘッドホン出力にインピーダンスセンスを搭載。- ヘッドホンやスピーカーの音質を向上させるオーディオアンプを内蔵。- サポートします: ジャック検知、マルチストリーミング、フロントパネルジャックリタスキング- 高音質120dB SNRステレオ再生出力、113dB SNR録音入力(ライン入力)- 最大32ビット/192kHzの再生に対応。オーディオ機能- パワー・プリ・レギュレーターにより、電源入力ノイズを低減し、安定した性能を発揮します。- リアオプティカルS/PDIF出力端子- プレミアムオーディオコンデンサー- オーディオ専用PCBレイヤー- 独自のデポップ回路を搭載 HDAの帯域制限により、32ビット/192kHzの7.1chサラウンド音声には対応していません。サラウンド・サウンド・オーディオには対応していません。
RoHS指令(10物質対応)対応
USBタイプリアUSB(計8ポート)1 x USB 3.2 Gen 2×2ポート(1 x USB Type-C)5 x USB 3.2 Gen 2ポート(4 x Type-A + 1 x USB Type-C)。USB 2.0ポート×2 (Type-A×2)。フロントUSB(計7ポート)USB 3.2 Gen 2コネクタ×1(USB Type-C 対応)1 x USB 3.2 Gen 1ヘッダーに対応 2 x USB 3.2 Gen 1ポートを追加搭載2 x USB 2.0ヘッダーは、4つの追加USB 2.0ポートをサポートします。
ストレージ合計でM.2スロット×3、SlimSASスロット×2、SATA 6Gb/sポート×8をサポート。インテル Xeon W-3400シリーズ・プロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モード対応)。M.2_2スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モード対応)。インテル W790 チップセット搭載M.2_3スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 4.0×4モード対応)SlimSAS_1ポートは、PCIe 4.0×4モードのNVMeデバイスをサポートします。SlimSAS_2ポートは、PCIe 4.0×4モードのNVMeデバイスをサポートします。SATA 6Gb/sポート×8基 Intel Virtual RAID on CPU (Intel VROC) および Intel Volume Management Device (Intel VMD) をサポートします。 Intel VROC TechnologyはPCIe RAID 0/1/5/10、SATA RAID 0/1/5/10に対応しています。VROC_HW_Keyは別途ご購入ください。 インテル Xeon W-2400 シリーズ・プロセッサーを搭載すると、M.2_1 および M.2_2 スロットは使用できなくなります。
内蔵グラフィックスAST2600のVGAポート×1個
1台
¥199,800
税込¥219,780
22日以内出荷
・Intel LGA 4677ソケット:インテル Xeon W-3400 & W-2400 プロセッサーに対応。・CPUとメモリのオーバークロックを実現:最大2TBのECC R-DIMM DDR5メモリ(2DPC)をサポートします。・超高速接続:PCIe 5.0 x16スロット×5、10G & 2.5G LAN、M.2×2、フロント/リアUSB 3.2 Gen 2x2 Type-C、SlimSAS×3。・サーバーグレードのIPMIリモート管理:ASUS IPMI拡張カードに対応したハードウェアとソフトウェアレベル、さらにリアルタイム監視・管理ソフトウェア - ASUS Control Center Express。・堅牢な電源および熱設計:12+1+1電源ステージ、8ピンPCIe電源コネクタ、Massive VRM、チップセットおよびM.2ヒートシンク、M.2バックプレート。・信頼できる安定性:確かなQVLリストと24時間365日稼働のテスト、広範な互換性を検証された最新技術との高い互換性
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek S1220A 7.1サラウンド高品位オーディオCODEC搭載。- フロントとリアのヘッドホン出力にインピーダンスセンスを搭載。- ヘッドホンやスピーカーの音質を向上させるオーディオアンプを内蔵。- サポートします。ジャック検出、マルチストリーミング、フロントパネルジャックリタスキング- 高音質120dB SNRステレオ再生出力、113dB SNR録音入力(ライン入力)- 最大32ビット/192kHzの再生に対応。オーディオ機能- パワー・プリ・レギュレーターにより、電源入力ノイズを低減し、安定した性能を発揮します。- リアオプティカルS/PDIF出力端子- プレミアムオーディオコンデンサー- オーディオ専用PCBレイヤー- 独自のデポップ回路を搭載 HDAの帯域制限により、32ビット/192kHzの7.1chサラウンド音声には対応していません。サラウンド・サウンド・オーディオには対応していません。
RoHS指令(10物質対応)対応
USBタイプリアUSB(計13ポート)1 x USB 3.2 Gen 2×2ポート(1 x USB Type-C)4 x USB 3.2 Gen 2 ポート (4 x Type-A )USB 2.0ポート×8 (Type-A×8)。フロントUSB(計7ポート)USB 3.2 Gen 2×2×1(USBタイプC対応)1 x USB 3.2 Gen 1 ヘッダーに対応 2 x USB 3.2 Gen 1 ポートを追加搭載2 x USB 2.0ヘッダーは、4つの追加USB 2.0ポートをサポートします。
1台
¥159,800
税込¥175,780
33日以内出荷
・ クアッドGPUのグラフィックス性能: 最大4枚のデュアルスロットグラフィックスカードを搭載でき、NVIDIA SLIまたはAMD CrossFireXの4-Way構成に対応。・ 5-Way Optimization: ワンクリックでシステム全体のチューニングを施し、幅広い負荷に最適化されたオーバークロックとインテリジェントな冷却を実現。・ 業界をリードする冷却機能: Fan Xpert 4、または、ASUSのUEFIで水冷やファンを総合的に管理。・ 超高効率のVRMヒートシンク: 金属フィンアレイ設計で放熱のための表面積を最大化し、スロットリングなしで性能を実現。・ ASUS Control Center: 中小企業向けの使いやすく安全で低コストなITの一元管理ソフトウェアユーティリティ。・ 超高速ストレージ: 最大32GbpsのデュアルM.2とU.2、最大10GbpsのオンボードUSB 3.1 Gen 2 Type-A/Type-Cポート、フロントパネルコネクタ
チップセットX299
RoHS指令(10物質対応)対応
LAN2 x Intel I210-AT Gigabit LAN Controller
1台
¥129,800
税込¥142,780
22日以内出荷
「QUBE 500 Flatpack」ホワイトカラーモデル。PCケースを部品ごとに分けたフラットパックパッケージ。輸送時の二酸化炭素排出量と全体的な環境コストの大幅な削減も実現。ユーザーが自ら組み立て、高度なカスタマイズが可能なフルモジュラーデザイン。モジュール式パネルを採用し組み立てやメンテナンスが容易。左右対称のデザインにより、左右のスチールパネルとガラスパネルを入れ替えることが可能。E-ATXマザーボードに対応。280mmラジエーター対応。USB 3.2 Gen2x2 Type-Cポート搭載。ラジエーターやGPU用増設ファンを設置可能なサイドラジエーターブラケット付属。GPU垂直マウント用ビルトインブラケット装備。ミニケーブルマネージャー「Gem」やハンドルバーが付属し、さまざまなカスタマイズが可能。アクセサリーを自作できる3Dプリンター用のファイルをHPからダウンロード可能
付属品ハンドルバー(グレー) × 1、Gem Mini(ミニケーブルマネージャー・グレー) × 1
材質外装:スチール、プラスチック、強化ガラス、左サイドパネル:グレー強化ガラス + スチール
ケース形状ミドルタワー
色ホワイト
寸法406×231×415mm (突起部含む)、380×231×381mm (突起部除く)
容量(L)33.44(突起部を除く)
対応●CPUクーラー:164mm、172mm (水冷ブラケット不使用時)●グラフィックカード:365mm●【ケースファン】フロント:120/140mm × 1、※PSUボトムマウント時:120/140mm × 2、トップ:120/140mm × 2、リア:120mm × 1、※リアに120mm (1800 RPM) SF White PWMファン × 1標準搭載、ボトム:120/140mm × 2、左サイド:120/140mm × 2●【ラジエーター】フロント:120/140mm、※PSUボトムマウント時:120/140/240/280mm、トップ:120/140/240/280mm (280mmの場合、厚さ53mmまで)、リア:120mm × 1、ボトム:120/140/240/280mm、左サイド:120/140/240/280mm
フィルターダスト:フロント、トップ、ボトム、右サイド
ケーブル長(mm)ケーブルマネジメント:29-32
RoHS指令(10物質対応)対応
I/OポートUSB 3.2 Gen2x2 Type-C × 1、USB 3.2 Gen1 Type-A × 2、3.5mm Combo × 1
対応マザーボードE-ATX/ATX/MicroATX/Mini-ITX 最大幅:SFX電源使用時296mm/ATX電源使用時273mm
拡張スロット数7
ドライブベイ3.5:4、2.5:3
電源ユニット対応:SFX、SFX-L、ATX、173mm(GPUスロット1の高さまで)、ケーブル管理用スペースを取らない場合:最大216mm,、ボトムマウントかつケーブル管理用スペースなしの場合:332mm
1個
¥17,980
税込¥19,778
7日以内出荷
外部からの空気の流入を容易にすることで、ケース内の空気の流れを最適にサポートするように設計されています。 コンパクトなmicro-ATXフォームファクターにもかかわらず、大型のハードウェアにも対応できる十分なスペースと最大11台のファンを設置できるスペースを備えているため、拡張性が高いのが特徴です。 フロントとリアに120mm冷却ファンを1基づつ標準搭載しており、さらにトップパネル・サイドパネル・ボトムパネルを利用すれば、合計11基の120mmファンを設置できます。 冷却性能を求める場合は、ファンに代えて長さ360 mmまでのラジエーター2基を取り付けることも可能です。 デュアルラジエーター構成にも対応しており、より冷却にこだわりたいユーザーに最適なケースとなっています。 I/OポートにはUSB 3.0 Type-Aポートだけでなく、 USB 3.2 Gen.2 Type-Cポートも装備しています。 RGBモデルにはグラフィックスカードを支えるためのグラフィックスカードホルダーが付属しています。 mini-ITXおよびmicro-ATXメインボードに加え、市場に出回っているほぼすべてのバックコネクトフォーマットにも対応しています。 バックコネクトマザーボードを使用することで、ケーブル類が表に出ることなく、背面でまとまることでケース内をより奇麗にまとめることが可能です。
寸法(mm)ファンサポート(サイド):120×2、又は140×2、又はラジエーター、ファンサポート(トップ):120×3、又は140×2、又はラジエーター、ファンサポート(フロント):120 PWMファン(標準搭載)、ファンサポート(リア):120 PWMファン(標準搭載)、ファンサポート(電源シュラウド上):120×2、ファン搭載ラジエーター厚さ制限:フロント/トップ 60
質量(kg)5.1
機能RGB:アドレッサブル対応 4ポート
サイズ(mm)L460×W225×H445
素材サイドパネル:スチール
対応マザーボードMicro-ATX(バックコネクト対応)/Mini-ITX
ドライブベイ3.5インチHDD×2、又は2.5インチSSD×3
1個
¥11,980
税込¥13,178
5日以内出荷
超高速接続: 7 つのPCIe 5.0 x16スロット、デュアル10Gb LANポート、4つのM.2スロット、2つの背面USB4 40Gbps Type-C およびSlimSAS NVMeサポート。CPUおよびメモリのオーバークロック:最大2TB ECC R-DIMM DDR5 メモリモジュール (1DPC) をサポートします。堅牢な電源および熱設計:CPU用の2つの8ピン電源コネクタを備えた32+3+3+3電源ステージ、大規模なVRM冷却、アクティブファンを備えたチップセットとM.2ヒートシンク、およびM.2 サーマルパッド。PCIe Q-release Slim:PCIeラッチを押すのではなく、グラフィックスカードを直接引き上げて取り外します。サーバーグレードのIPMIリモート管理とオンボードBMC:オンボードAST2600 BMCコントローラーにリンクする専用LANポートを備えたハードウェアおよびソフトウェアレベル、さらにリアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVLリストが検証され、24時間 365日の動作がテストされています
仕様●ASUS Special Features:ASUS 5X PROTECTION III、- DIGI+ VRM (- Digital power design with SPS)、- ESD Guards、- LANGuard、- Overvoltage protection、- SafeSlot、- Stainless-steel back I/O、ASUS Q-Design、- M.2 Q-Latch、- Q-Release Slim (with PCIe SafeSlot)、- Q-Code、- Q-Connector、- Q-DIMM、- Q-LED (CPU [red]、 DRAM [yellow]、 VGA [white]、 Boot Device [yellow green])、- Q-Slot、ASUS Thermal Solution、- M.2 heatsink backplate and onboard thermal pads、- M.2 heatsink、- Steel backplate、- VRM heatsink design with active fans、ASUS EZ DIY、- BIOS FlashBack button、- BIOS FlashBack LED、- Clear CMOS button、- ProCool II、- Pre-mounted I/O shield、- SafeSlot、- SafeDIMM、Bespoke Motherboard Design & Business Focused Features、- 24/7 Reliability、- Overcurrent Protection、BMC Related、1 x BMC switch、1 x BMC LAN fixed IP switch、1 x IPMI switch、1 x Message LED header、1 x microSD card socket、2 x LAN LED headers、1 x Location LED header、1 x Location button header、1 x PSU_SMB header、1 x SMART_PSU switch、1 x VGA switch、1 x VGA header (Dedicated Management for AST2600)、1 x VPP_I2C header●BIOS機能:256 Mb Flash ROM、 UEFI AMI BIOS(text-based)●Internal I/O Connectors:Fan and Cooling related 1 x 4-pin CPU Fan header 1 x 4-pin CPU OPT Fan header 1 x W_PUMP+ header 5 x 4-pin Chassis Fan headers 2 x 4-pin VRM Fan header (with VRM FAN onboard) 1 x 4-pin M.2 Fan header (with M.2 FAN onboard) Power related 1 x 24-pin Main Power connectors 2 x 8-pin +12V Power connectors 2 x 8-pin PCIe to CPU power connectors 2 x 8-pin PCIe Power connector Storage related 4 x M.2 slots (Key M) 4 x SATA 6Gb/s ports 2 x SlimSAS port USB 1 x USB 20Gbps connector supports USB Type-C 1 x USB 5Gbps header supports 2 additional USB 5Gbps ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports Miscellaneous 1 x Chassis intrusion header 1 x COM port header 1 x FlexKey button 1 x Front panel audio header (F_AUDIO) 1 x LN2 mode jumper 1 x M.2 slot (Key E) 7 x ProbeIt measurement points 1 x ReTry button 1 x RSVD switch 1 x Slow mode switch 1 x Safe boot button 1 x SPI TPM header (14-1 pin) 1 x Start button 1 x 10-1 pin system panel header 1 x Thermal sensor header●Software Features:ASUS Exclusive Software Armoury Crate - Fan Xpert 4 ASUS CPU-Z Adobe Creative Cloud (Free Trial) Norton 360 for Deluxe (60 Days Free Trial) WinRAR (40 Days Free Trial) UEFI BIOS ASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUSTeK. EzFlash Utility FlexKey IT Management software supported - ASUS Control Center Express(ACCE)●USB機能:Rear USB (Total 9 ports) 2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 ports (2 x Type-A ) Front USB (Total 7 ports) 1 x USB 20Gbpsconnector (supports USB Type-C) 1 x USB 5Gbps header supports 2 additional USB 5G ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports●フォームファクター:EEB Form Factor 12 inch x 13 inch (30.5 cm x 33 cm)●メインメモリー:8 x DIMM slots、 DDR5、 ECC Registered Memory、8 Channel Memory Architecture、Supported memory types、 data rate (speed)、 and number of DRAM modules vary depending on the CPU and memory configuration、 for more information please refer to CPU/Memory Support list under the Support tab of product information site or visit https://www.asus.com/support/.●対応CPU:AMD Socket sTR5 for Ryzen Threadripper PRO 7000 WX-Series Refer to www.asus.com for CPU support list.●拡張スロット:AMD Ryzen Threadripper PRO 7000 WX-Series Processors、6 x PCIe 5.0 x16 slots、1 x PCIe 5.0 x16 slot (x8 mode)、PCIe分割(バイフケーション)に関するテーブルについては、 サポートサイト をご参照ください。デバイスの互換性を確保するため、サポートされている周辺機器の一覧については、メーカーサイト をご参照ください。●搭載チップセット:AMD WRX90 Chipset●管理機能:WOL by PME、 PXE (UEFI mode)●背面インターフェース:2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 port (2 x Type-A) 1 x VGA port 2 x mini DisplayPort IN 1 x Intel dual 10Gb Ethernet ports 1 x Realtek 1Gb Ethernet port 2 x Audio jacks 1 x BIOS FlashBack button 1 x Clear CMOS button
付属品Cables 2 x PCIe 8-pin to CPU power cables 1 x 24-pin power cable (Y cable) 2 x Mini DisplayPort cables 4 x SATA 6Gb/s cables 1 x Thermistor cable pack Miscellaneous 1 x Q-connector 1 x M.2 Q-Latch package 1 x AMI license sticker 4 x M.2 rubber packages 1 x Screw package for M.2 Key E Documentation 1 x ACC Express Activation Key Card 1 x Quick start guide
対応OSWindows 11、Windows 10 64-bit
オーディオ機能Realtek ALC1220P Surround Sound High Definition Audio CODEC、- Impedance sense for front and rear headphone outputs、- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、- Supports: Jack-detection、 Multi-streaming、 Front Panel Jack-retasking、- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、- Supports up to 32-Bit/192 kHz playback、Audio Features、- Premium audio capacitors、- Dedicated audio PCB layers、- Unique de-pop circuit、A chassis with an HD audio module in the front panel is required to support 5.1 Surround Sound audio output.、 This motherboard will only support up to 5.1 Surround Sound due to the number of audio ports available on the motherboard.
RoHS指令(10物質対応)対応
ストレージTotal supports 4 x M.2 slots、 2 x SlimSAS ports and 4 x SATA 6Gb/s ports、AMD Ryzen Threadripper PRO 7000 WX-Series Processors、M.2_1 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_2 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_3 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、M.2_4 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、AMD WRX90 Chipset、2 x SlimSAS slots support PCIe 4.0 x4 mode NVMe device、4 x SATA 6Gb/s ports、、 AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10.
1台
¥219,800
税込¥241,780
5日以内出荷
USB3.1 Gen.2対応2.5インチ外付けドライブケース アルミボディ シルバー
仕様対応ドライブサイズ:2.5インチ、対応ドライブ厚:7mm/9mm、最大容量:2TBまで、搭載チップセット:ASM235CM
付属品USB3.1 対応 USB Type-A to Type-C ケーブル (40cm)、Type-A to Type-C 変換コネクタ、振動防止シール(薄型のハードディスクの場合使用)、取扱説明書 / 保証書
材質アルミ+ABS
本体質量(g)約84
消費電力電源電圧:5V(USBポートから給電)
対応ドライブ:2.5インチ対応
機能クローン:非対応
インターフェース規格:USB3.1 Gen2コネクタ:USB type-Cインターフェース:Serial ATA Revision 3.2、Serial ATA 6Gb/s(3Gb/s、1.5Gb/s)
本体寸法(幅W×奥行D×高さH)(mm)122×78×15
通信速度[最大]転送速度:6Gbps(理論値)
接続台数1台
RAID機能非対応
1個
¥2,598
税込¥2,858
5日以内出荷
コンパクトなサイズにもかかわらず最大6基の冷却ファンを搭載可能で、360mmラジエーターを搭載した大型水冷ユニットや高性能なグラフィックカードも搭載することが可能な拡張性に優れたATX対応のミドルタワーケースです。 フロントに120mm冷却ファンを3基、トップに120mmまたは140mm冷却ファンを2基、リアに120mm冷却ファンを1基搭載可能です。 フロントは360mmラジエーター、トップは240mm/280mmラジエーターの水冷キットに対応しているので、冷却性も高いのが特徴です。 フロントパネルには2つの120mmファン標準装備されています。 リアパネルには標準装備のアドレッサブル RGB LED 120mmファンによってケースの背面から熱せられた空気を放散します。 スタイリッシュでシンプルなフロント パネルと強化ガラス製の大きなサイドパネルのおかげで、内蔵ハードウェアに注目を集めます。 付属のRGBコントローラを使用すると、プリインストールされた RGB LEDファンと追加の LEDコンポーネントの両方をメインボードソフトウェア経由で点灯できます。 14種類の照明効果を使用して照明を手動で操作することも可能です。 I/Oポートも充実しており、USB3.0 Type-Aポートを2ポートだけでなく、ベースモデルにはUSB2.0 Type-Aポートが1ポート、RGBモデルにはUSB3.1 Type-Cポートが1ポート装備しております。 チャンバー構造のケースとなっていて、VGAスペースがフロントからリアの部分まで遮るものなく、VGAのスペースとして使用出来るようになっており、最大で350mmまでのVGAを搭載することが可能です。 フロントパネルがレースのフラッグチェッカーのようなデザインをしたフロントパネルになっているのが特徴です。 リーズナブルな価格ながら拡張性に優れ、これから自作を始められる方にオススメ出来るケースと言えるでしょう。 リーズナブルな価格ながら拡張性に優れ、これから自作を始められる方にオススメ出来るケースと言えるでしょう。
仕様●ドライブベイ(2.5インチ):6(2基は3.5インチと排他)●ドライブベイ(3.5インチ):2●ファンサポート(トップ):120mm×2 or 140mm×2●ファンサポート(フロント):120mm×3(120mm×2搭載済み)●ファンサポート(リア):120mm(RGB 120mmファン搭載済み)
材質スチール、プラスチック、強化ガラス
ケース形状タワー
質量(kg)6.3
電源(対応)ATX
寸法(幅W×高さH×奥行D)(mm)205×485×423
I/OポートUSB 3.0×2、USB 2.0、Audio/Mic
対応マザーボードATX、Mini-ATX、Micro-ATX
拡張スロット数7
1個
¥10,890
税込¥11,979
5日以内出荷
通気性の高いフロントパネルと高い機能性を備えた、クラシックなミニマルデザインのPCケースです。 外部からの空気の流入を容易にすることで、ケース内の空気の流れを最適にサポートするように設計されています。 格子状のデザインからフロントのARGBファンのライティングも見ることが出来るので、イルミネーション効果も楽しむことが可能です。 コンパクトなmicro-ATXフォームファクターにもかかわらず、大型のハードウェアにも対応できる十分なスペースと最大11台のファンを設置できるスペースを備えているため、拡張性が高いのが特徴です。 フロントに120mm ARGBファンを3基、リアに120mm ARGBファンを1基の合計4基を標準搭載しており、さらにトップパネル・サイドパネル・ボトムパネルを利用すれば、合計11基の120mmファンを設置できます。 冷却性能を求める場合は、ファンに代えて長さ360 mmまでのラジエーター2基を取り付けることも可能です。 デュアルラジエーター構成にも対応しており、より冷却にこだわりたいユーザーに最適なケースとなっています。 I/OポートにはUSB 3.0 Type-Aポートだけでなく、 USB 3.2 Gen.2 Type-Cポートも装備しています。 RGBモデルにはグラフィックスカードを支えるためのグラフィックスカードホルダーが付属しています。 mini-ITXおよびmicro-ATXメインボードに加え、市場に出回っているほぼすべてのバックコネクトフォーマットにも対応しています。 バックコネクトマザーボードを使用することで、ケーブル類が表に出ることなく、背面でまとまることでケース内をより奇麗にまとめることが可能です。
仕様ファンサポート(フロント):120mm ARGBファン×3(標準搭載)、ファンサポート(リア):120mm ARGBファン(標準搭載)
寸法(mm)ファンサポート(サイド):120×2、又は140×2、又はラジエーター、ファンサポート(トップ):120×3、又は140×2、又はラジエーター、ファンサポート(電源シュラウド上):120×2、ファン搭載ラジエーター厚さ制限:フロント/トップ 60
質量(kg)6
機能RGB:アドレッサブル対応 4ポート
サイズ(mm)L460×W225×H445
素材サイドパネル:スチール
対応マザーボードMicro-ATX(バックコネクト対応)/Mini-ITX
ドライブベイ3.5インチHDD×2、又は2.5インチSSD×3
1個
¥13,980
税込¥15,378
5日以内出荷
コンパクトなサイズにもかかわらず最大6基の冷却ファンを搭載可能で、360mmラジエーターを搭載した大型水冷ユニットや高性能なグラフィックカードも搭載することが可能な拡張性に優れたATX対応のミドルタワーケースです。 。フロントに120mm冷却ファンを3基、トップに120mmまたは140mm冷却ファンを2基、リアに120mm冷却ファンを1基搭載可能です。フロントは360mmラジエーター、トップは240mm/280mmラジエーターの水冷キットに対応しているので、冷却性も高いのが特徴です。 。フロントパネルには2つの120mmファン標準装備されています。 リアパネルには標準装備のアドレッサブル RGB LED 120mmファンによってケースの背面から熱せられた空気を放散します。 。スタイリッシュでシンプルなフロント パネルと強化ガラス製の大きなサイドパネルのおかげで、内蔵ハードウェアに注目を集めます。 。付属のRGBコントローラを使用すると、プリインストールされた RGB LEDファンと追加の LEDコンポーネントの両方をメインボードソフトウェア経由で点灯できます。 。14種類の照明効果を使用して照明を手動で操作することも可能です。 。フロントは360mmラジエーター、トップは240mm/280mmラジエーターの水冷キットに対応しているので、冷却性も高いのが特徴です。 。I/Oポートも充実しており、USB3.0 Type-Aポートを2ポートだけでなく、ベースモデルにはUSB2.0 Type-Aポートが1ポート、RGBモデルにはUSB3.1 Type-Cポートが1ポート装備しております。 。チャンバー構造のケースとなっていて、VGAスペースがフロントからリアの部分まで遮るものなく、VGAのスペースとして使用出来るようになっており、最大で350mmまでのVGAを搭載することが可能です。 。フロントパネルがシックでシンプルなデザインを下フロントパネルになっているのが特徴です。 。リーズナブルな価格ながら拡張性に優れ、これから自作を始められる方にオススメ出来るケースと言えるでしょう。
セット内容VS9 RGB、アクセサリーセット
材質スチール、プラスチック、強化ガラス
ケース形状タワー
質量(kg)6.3
色ブラック
長さ(cm)グラフィックスカード:35、PSU:21.0
寸法(幅W×高さH×奥行D)(mm)205×485×423
ファン径(cm)前面:5.8、上部:6.0
高さ(cm)CPUクーラー:15.8
ファンフロントパネル:2x 120 mm ファン (取り付け済み) + 1x 120 mm ファンまたはラジエーター (オプション)、後面パネル:1x 120 mm アドレッサブル RGB LED ファン (プリインストール)、トップパネル:2x 120 mm または 2x 140 mm ファンまたはラジエーター (オプション)
サイドパネル強化ガラス
I/Oポートタイプ-C (USB 3.2 Gen 2):1、USB 3.0 (上部):2、オーディオ (上)
対応マザーボードMini-ITX、Micro-ATX、ATX
拡張スロット数7
ドライブベイ3.5インチ:2、2.5インチ:6
フォームファクタATX
1個
¥10,890
税込¥11,979
5日以内出荷
パソコンに接続する必要が無く、本体にセットしたHDD/SSD内のデータを簡単にクローン(複製)やイレース(抹消)することができるスタンドです。
新しいドライブへのデータ引っ越しから旧ドライブのデータ抹消まで本製品1台で作業することができます。
パソコンに接続すればUSB3.2(Gen1)UASPモードで高速データ転送が可能です。
最大32TB(16TB×2台)の大容量データを管理することができます。
HDDスロット1に複製したいデバイスをセットし、HDDスロット2にコピー先のデバイスをセットすれば、モードセレクト後にボタンを押すだけでまるごとクローンができます。
従来の非対応モデルでは不良セクタが発見されると、動作がストップしてしまいクローンが完了できませんでしたが、不良セクタを飛び越えて強制的にクローンが完了できるようにエラー回避機能(エラースキップ)が搭載されています。
従来の2倍以上となる400MB/sを越える高速クローンが可能となります。
抹消したいデータが入っているHDD/SSDをHDD2スロットに挿してモードセレクト後にボタンを押すだけでデータを完全抹消することができます。抹消方法は、目的に合わせて3つの中から選ぶことができ、組み合わせることで信頼性をアップすることができます。
HDD/SSDをセットしてパソコンにUSB接続することにより、外付けドライブとして使用することができます。
合計最大32TB(16TB×2台)のデータが管理でき、USB3.2(Gen1)UASPモード接続で高速データ転送を体現することができます。
省電力モード機能が搭載されておりますので、余分な電力の消費を抑えることができます。
質量(g)約290(本体のみ)
電源ACアダプタ(12V/4A)
対応OSWindows 11/10/8.1/7、macOS(10.9以降)
寸法(幅W×高さH×奥行D)(mm)113×58×100(突起部除く)
対応ドライブ:シリアルATA接続の2.5インチSSD、2.5/3.5インチHDD
動作環境USB3.2(Gen1)または、USB2.0接続端子搭載パソコン
保証期間ご購入から12ヵ月
梱包内容本体、USBケーブル、ACアダプタ、USB Type-C変換アダプタ、マニュアル
モードPCモード/CLONEモード/ERASE(ALL-0/RANDOM/SECURE)モード
接続台数最大2台のHDD/SSD
1個
¥6,498
税込¥7,148
当日出荷
3Dヘキサゴンフロントパネルを採用することで、高い通気性を誇りつつ、近未来的なデザインで実現したPCケースです。 。洗礼された3Dヘキサゴンフロントパネルはとても近未来的なデザインを醸し出します。 ARGB FANを6基搭載することでゲーム時の高い発熱にも効率的に冷却し、強化ガラスのサイドパネルを採用することで外見も冷却もエレガントに行います。 RGBコントローラーを標準搭載し、ARGB FAM1680万色で輝かせることができます。 。さらなる彩りを求める方はLEDコンポーネントを追加することもできます。 フロントにLED切り替えスイッチを備え、手軽に鮮やかなRGBの演出を楽しむことができます。 。コンパクトな筐体でありながら、フロント360mm/トップ280mmまでのラジエーターをサポートし、350mmまでの拡張カード、158mmまでのCPUクーラー、215mmまでの電源ユニットをサポートします。 。トップパネルの下には、ファンを含めて最大5.5cmの高さのラジエーター、フロントパネル背面には最大64cmのラジエーターを搭載することも可能です。 。細かなスペースを有効活用することで、3.5インチドライブ×2・2.5インチドライブ×6を搭載可能としました。 。トップ/フロント/ボトムに取り出し可能なダストフィルターを標準搭載することで、ケース内への誇りの侵入を減少させます。 ケーブル用通し穴により、クリーンで柔軟な配線が可能です。 。I/Oパネルには、2つのUSB 3.0ポートに加え、秒間10ギガビットのデータ転送が可能なUSB 3.2 Gen.2 Type-Cが搭載されており、最新モバイル機器にも幅広く対応しています。 。エレガントながらも冷却性、実用性に優れたPCケースを求める方への最良の選択肢となるでしょう。
セット内容RGB 16 進数、アクセサリーセット、マニュアル
ケース形状タワー
質量(kg)5.8
色ブラック
長さ(cm)グラフィックスカード:35、PSU:21.5
寸法(幅W×高さH×奥行D)(mm)206×481×430
ファン径(cm)前面:6.4、上部:5.5
高さ(cm)CPUクーラー:15.8
ファンフロントパネル:3x 120 mm アドレッサブル RGB LED ファン (取り付け済み) またはラジエーター (オプション)、後面パネル:1x 120 mm アドレサブル RGB LED ファン (プリインストール)、トップパネル:2x 120 mm アドレッサブル RGB LED ファン (取り付け済み) またはラジエーター (オプション)
サイドパネル強化ガラス
I/Oポートタイプ-C (USB 3.2 Gen 2):1、USB 3.0 (上部):2、オーディオ (上)
対応マザーボードMini-ITX、Micro-ATX、ATX
拡張スロット数7
ドライブベイ3.5インチ:2、2.5インチ:6
フォームファクタATX
1個
¥15,890
税込¥17,479
5日以内出荷
M.2 SSD、SATA HDD/SSD対応、工具不要でカンタン接続! ヒートシンク付きのM.2 SSDもそのまま組み込める変換アダプター。裸のM.2 SSDやHDD、SSDをUSB接続でPCに外付けできる変換アダプター。M.2 SSD、SATA HDD/SSDに対応、これ1台で多彩な接続が可能。本体上部が空いているのでヒートシンク付きのM.2 SSDもそのまま取り付けできます。ケーブルを抜かなくてもSSDやHDDの交換ができる電源スイッチを搭載。USB10Gbps接続対応の高速データ転送。
セット内容CRANSU10G 本体、専用USBケーブル ×2(Type-A→Type-C ×1、Type-C→Type-C ×1)、専用ACアダプター、ゴムピン ×2(うち1本は予備)、取扱説明書/保証書※本製品にM.2 SSD、SATA HDD/SSDは含まれておりません。
質量(g)約45
電流(A)ACアダプター:3.0
電圧(V)ACアダプター:DC12V
温度(℃)5~35
対応機種Windows 11 / 10が動作するUSB10Gbps(USB3.2 Gen2)~USB2.0ポートを搭載したWindows PC、USB4~USB2.0ポートを搭載したMac
保証期間6ヶ月
USBケーブル長(cm)専用:約30
色(本体)黒
インターフェイスM.2 SSD接続側…NVMe/SATA、HDD/SSD接続側…SATA3.0~1.0 (6G~1.5Gbps)、PC接続側…USB10Gbps (USB3.2 Gen2)
寸法(幅×奥行×高さ)(mm)約55×115×15
湿度(%)20~80(結露しないこと、接続するPCの動作範囲内であること)
デバイス対応:2.5インチまたは3.5インチのSATA HDD[SATA Revision3.0~1.0(6G~1.5Gbps)]、NVMe/SATA規格(M-Key/B&M-Key)
1個
¥8,198
税込¥9,018
当日出荷
印象的なフロントパネルデザインとハイエンドハードウェア用に十分なスペースを兼ね備えたミドルタワーケースです。 ガラスフロントパネル裏に3基、ケース後部に1基の120mmARGBファンが標準搭載されており、さらにトップパネル下、サイドパネル、M/Bトレイ裏を利用すれば、合計11基の120mmファンを設置できます。 さらなる冷却性能を求める場合は、ファンに代えて長さ360 mmまでのラジエーター2基を取り付けることも可能です。 ボトムパネルに取り外し可能なダストフィルターを装備しており、内部コンポーネントをホコリから保護します。 トップパネルにはUSB 3.2 Type-Cポートを搭載してあります。 グラフィックスカードを縦置き設置するための「Revel C Series VGCK 4.0」(別売りオプション)も用意されています。 PCケースとしてのパフォーマンスを十二分に発揮しつつ、前面の印象的なデザインにより、よりゲーミングPC的な雰囲気を醸し出します。「個性のあるデザインとハイパフォーマンスを両立したい」といった繊細なニーズにも応えうる製品としてお勧めします。 ファンとは別にHDDとSSDもモジュール式に取り付けることができ、取り付けブラケット上に配置し、束ねてメインボードトレイの後ろに挿入できます。 最大3台の3.5インチHDDまたは最大3台の2.5インチSSDを搭載するスペースがあります。 最大400mmのグラフィックカードと、高さ最大165 mmのCPUクーラーを内蔵可能です。 長さ最大270mmの電源ユニットをケースに収納することもできます。
仕様●RGB機能/コントローラー:アドレッサブル対応 8ポート/手動設定 22モード●ファンサポート(M/Bトレイ裏):120mm×1●ファンサポート(サイド):120mm×4、又はラジエータ●ファンサポート(トップ):120mm×3、又は140mm×2●ファンサポート(フロント):120mm×3、又は140mm×3(ARGB 120mm×3標準搭載)●ファンサポート(リア):120mm×1(ARGB 120mm標準搭載)●ファン搭載ラジエーター高さ制限(トップ):~60mm
サイズ(mm)D489×W230×H495
対応マザーボードATX/Micro-ATX/Mini-ITX
ドライブベイ3.5インチHDD×3、又は2.5インチSSD×3
従来のスタイリッシュなデザインを維持しつつ、フロントに140mm ARGBファン3基を搭載し、フロント・トップ・両サイド下部にメッシュパネルを採用しており、きわめて高いエアフローを実現したミドルタワーケースです。 左右両面の強化ガラスパネルとシュラウドパネルがヒンジ+マグネット固定になっており、ペリフェラルの増設やメンテナンス作業が容易に行えるのも大きな魅力です。 ファン1基当たり83.5CFMというきわめて高い風量により、ケース内のエアフローを最大化しています。 フロントパネル両側にはエレガントなアルミニウム製サイドパネルハンドルが配置されており、高級感を高めるとともにハンドルを軽く引くだけでサイドパネルを開けられる利便性も備えています。 I/OパネルにUSB 3.1 type C コネクタを標準装備しました。 ARGBコントロールボタンが2個用意されており、照明色とイルミネーションモードのそれぞれを簡単に設定できます。 I/Oパネル自体をフロントパネル上部から下部に移動可能なリバーシブル設計になっており、使用状況に合わせて変更できます。 拡張性においても妥協なく作り込まれており、ストレージにおいては最大12ドライブが設置可能です。 水冷化においても十分に配慮されており、最長420mmのラジエターにも対応しています。 マルチウェイ・フロントファンブラケットは、ラジエーターやファンを4通りの方法で取り付けることができ、様々な冷却ニーズに対応します。 新設計のラッチ/ハンドル機構により、ロック用蝶ネジがなくても簡単に固定することができます。 「LANCOOL」シリーズの最新モデルにふさわしい高い拡張性、自由自在な内部レイアウト、ユーザー様にご満足いただけるケーブルマネジメントを備えています。 妥協せず優れたコストパフォーマンスを実現した汎用性の高い本体ケースに仕上がっています。
仕様●ドライブベイ(HDDケージ):2.5インチSSD×4 or 3.5インチHDD×4●ドライブベイ(M/B裏):2.5インチSSD×2●ドライブベイ(右パネル裏):2.5インチSSD×3●ドライブベイ(電源上部):2.5インチSSD×3●ファンサポート(トップ):120mm×3 or 140mm×3●ファンサポート(フロント):120mm×3 or 140mm×3(出荷時140mm ARGBファン×3搭載済み)●ファンサポート(リア):120mm or 140mm(出荷時140mm PWMファン搭載済み)●ファンサポート(電源上部):120mm×3
材質アルミニウム、スチール、4mm厚強化ガラス
質量(kg)14.1
寸法(幅W×高さH×奥行D)(mm)238×523×526
対応マザーボードE-ATX、ATX、Micro-ATX、Mini-ITX
・超高速接続: PCIe 4.0、2 つの M.2 スロット、Intel 1Gb イーサネット、USB 3.2 Gen 2 をサポート。・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、Fan Xpert 2+。・Aura Sync RGB: オンボードのアドレス指定可能な Gen 2 ヘッダーと RGB LED ストリップ用の Aura RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます。・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェア
機能BIOS:256 (128+128) Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage protection- SafeSlot Core+- Stainless-steel back I/OASUS Q-Design- Q-DIMM- Q-Dashboard- Q-LED Core- Q-SlotASUS Thermal Solution- VRM heatsink designAura Sync- Addressable Gen 2 headers
OSWindows 11 (22H2 & later), Windows 10 64-bit (21H2 & later)
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 6 ports)2 x USB 10Gbps ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 5 ports)1 x USB 5Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB_E1 port, USB_E2 port, USB_E3 port and USB_E4 port share the bandwidth.
Wi-FiV-M.2 slot only (Key E, CNVi & PCIe) Wi-Fi module is sold separately.
ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel H810 ChipsetM.2_1 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x2 mode)4 x SATA 6Gb/s ports
内蔵グラフィックス1 x DisplayPort1 x HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 1Gb Ethernet portASUS LANGuardWith Intel I219V LAN, Wake-on-LAN is not supported in S5 after the system transitions from G3.
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 2+- Power SavingASUS DriverHubASUS CPU-ZNorton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkey
1台
¥21,980
税込¥24,178
4日以内出荷
SSDのインフォメーションを表示できる ポータブルM.2 SSDケースです。 視認性・発色が非常に綺麗な1.33インチIPS液晶にSSDの様々な情報を表示することができます。 本体側面の表示切替ボタンを押せば、メイン画面からヘルスチェックなどそれぞれの詳細画面へ移行できます。 SSDの製品情報や接続状況、温度なども表示可能で、各種設定することも可能です。 NVMe M.2 SSDをUSBに変換し、USB3.2 Gen2(最大10Gbps)の帯域を最大限に引き出します。 停電や故障などの予期せぬ電源遮断の際にもSSD内のデータ損失を最小限に防ぎます。 PLP機能が搭載されており、外部からの電源供給が無くなった後も最大3秒間動作を続け、その間にキャッシュされているデータを内蔵フラッシュメモリへ書き込みしマッピングテーブルをアップデートします。 NVMe M.2 SSD(TYPE-2230M Keyタイプ)がセット可能です。 デザイン性と冷却機能が合致したオリジナル設計です。 透明度の高いガラス製天板に分厚いアルミ製の外枠・底板で質感は上々です。 ヒートシンク形状のアルミ製本体が熱を効率良く逃がします。
付属品USB3.2 Type-C - Type-Cケーブル、ドライバー
サイズ43.5×43.5×15mm
質量(g)約45g
対応OSWindows 11/10 、Mac OS 10.14.6以降、iOS17.3.1以降、ipadOS12.4以降、android 10以降
対応ドライブ:M.2 M Key/B&M Key
保証期間1年間
環境対応:USB3.2 Gen2/USB3.2 Gen1(USB3.0)Type-C接続端子搭載パソコン、スマートフォン、タブレット
SSD対応:NVMe M.2 SSD(Type-2230)
搭載品液晶:1.33型(240×240)IPS液晶
1個
¥11,980
税込¥13,178
5日以内出荷
SSDのインフォメーションを表示できる ポータブルM.2 SSDケースです。 視認性・発色が非常に綺麗な1.33インチIPS液晶にSSDの様々な情報を表示することができます。 本体側面の表示切替ボタンを押せば、メイン画面からヘルスチェックなどそれぞれの詳細画面へ移行できます。 SSDの製品情報や接続状況、温度なども表示可能で、各種設定することも可能です。 NVMe M.2 SSDをUSBに変換し、USB3.2 Gen2(最大10Gbps)の帯域を最大限に引き出します。 停電や故障などの予期せぬ電源遮断の際にもSSD内のデータ損失を最小限に防ぎます。 PLP機能が搭載されており、外部からの電源供給が無くなった後も最大5秒間動作を続け、その間にキャッシュされているデータを内蔵フラッシュメモリへ書き込みしマッピングテーブルをアップデートします。 NVMe M.2 SSD(TYPE-2230/2242/2260/2280 M Key/B&M Keyタイプ)がセット可能です。 デザイン性と冷却機能が合致したオリジナル設計です。 分厚いアルミ製の外枠・底板で質感は上々です。 ヒートシンク形状のアルミ製本体が熱を効率良く逃がします。
付属品USB3.2 Type-C - Type-Cケーブル、ドライバー、スペーサー
サイズ127×38.5×14.5mm
質量(g)約95g
対応OSWindows 11/10 、Mac OS 10.14.6以降、iOS17.3.1以降、ipadOS12.4以降、android 10以降
対応ドライブ:M.2 M Key/B&M Key
保証期間1年間
環境対応:USB3.2 Gen2/USB3.2 Gen1(USB3.0)Type-C接続端子搭載パソコン、スマートフォン、タブレット
SSD対応:NVMe M.2 SSD(TYPE-2230/2242/2260/2280)
搭載品液晶:1.33型(240×240)IPS液晶
1個
¥9,798
税込¥10,778
5日以内出荷
パソコン無しでクローン(複製)ができるHDD/SSDスタンドです。 新しいドライブへのデータ引っ越しや大切なデータのバックアップまで本製品1台で作業することができます。 ワンタッチ複製(クローン)モード搭載で、ボタンを押すだけでまるごとクローンができます。 エラースキップ機能(エラー回避機能)搭載で、不良セクタを飛び越えて強制的にクローンが完了できます。 外付けHDD/SSD(PC)モードで外付けドライブとして使用することができます。 ドライブスタンドとしての使用時はもちろん、クローン作成時もドライブのサイズ、種類を問わずすべてのベイで使用できます。
付属品USBケーブル、ACアダプタ、USB Type-C変換アダプタ
寸法(mm)104×113×70(突起部除く)
質量(g)約254(本体のみ)
電源ACアダプタ(12V/3A)
対応OSWindows 11/10/8.1/7、macOS(10.9以降)
対応機種USB3.2(Gen1)または、USB2.0接続端子搭載パソコン
対応ドライブ:SATA接続の2.5インチSSD、2.5/3.5インチHDD
速度(対応)SATA III(6Gbps)/II (3Gbps)/I (1.5Gbps)
保証期間ご購入後12ヵ月
モード本体:PCモード、CLONEモード
搭載可能台数最大2台
1個
¥3,598
税込¥3,958
当日出荷
業界初SATAからNVMeへ乗り換えが出来るクローン機能付きモバイルケース。
お持ちのSATA(HDD・SSD・M.2SSD)ドライブから高速PCI-EXPRESS(NVMe)対応のドライブにクローン可能。スイッチ切替で双方向(NVMe⇔SATA)クローンも可能です。
従来通り、エラースキップ機能を搭載。エラーのあるHDDから高速安定のSSDへ乗り換えできます。
10Gbit高速モバイルケースとして、クローン後もNVMeのケースとして使える。バックアップもクローン機能でお手軽にできます。
付属品本体、専用ACアダプター、TypeA&C対応USBケーブル、NGFF変換基板、アルミ放熱シート、取扱説明書、製品保証書
対象パソコンType-AまたはType-C USB3.2(Gen1)以上のPC、Windows11.10/Mac10.6以降/UNIX/Linux
質量(g)75
電源入力:AC100-240V(50/60Hz)、出力:DC+12V/2.0A
接続upstream port USB3.2Gen2 TypeC 10Gbps
対応M.2SSD Slot Support PCIE Gen3×2(NVMe1.3 M.2SSD)、SATA connector SATA3.1
インターフェースGigabitLAN
本体寸法(幅W×奥行D×高さH)(mm)102×69×15.5
RoHS指令(10物質対応)対応
ストレージSerialATA/M key M.2 NVMe
1台
¥13,980
税込¥15,378
当日出荷
インターフェースSupport 4K@60Hz as specified in HDMITM 2.1、 DisplayPort 1.4 - Requires Processor Graphics
メモリー4 DIMMs、 Dual Channel DDR5-7200+MHz (OC)
使用CPUSupports 12th/13th Gen Intel(R) CoreTM Processors、 Pentium(R)Gold and Celeron(R) Processors
チップセットIntel(R) Z790 Chipset
ソケットLGA 1700
ネットワークタイプIntel(R) Wi-Fi 6E、 Bluetooth 5.3
USBポート1× USB 3.2 Gen 2×2 20Gbps (Type-C)、2× USB 3.2 Gen 2 10Gbps (Type-C + Type-A)、6× USB 3.2 Gen 1 5Gbps (6 Type-A)、8× USB 2.0
ストレージ4× M.2 Gen 4 ×4 64Gbps slots 6× SATA 6Gbps ports
拡張スロット数1× PCIe 5.0 ×16 slot、 1× PCIe 4.0 ×16 slot、 2× PCIe 3.0 ×1 slots
オーディオ8-Channel (7.1) HD Audio with Audio Boost
LANIntel(R) 2.5G LAN
1台
¥35,980
税込¥39,578
8日以内出荷
Arena Canyon。CPU:RPL-P 28W。ストレージ:無。メモリ:無。Wi-Fi:有。OS:無。VESA対応。コード:要C5
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション)、VESAマウントとネジが付属
質量(kg)PCのみ:0.6、(Unit: gift box + accessory + device)1.7
電源120W電源アダプター(U5/U7)
対応OSWindows 11 Home | Windows 11 Pro | Windows 10 IoT Enterprise | Red Hat Linux | Ubuntu
OS無
RoHS指令(10物質対応)対応
ストレージ・1 × M.2 PCIe Gen4 M.2 22x80(キータイプM): NVMeのみ・1 × M.2 M.2 22x42(キータイプB): SATA SSD、PCIe x1またはUSB 3.2拡張性
オーディオ3.5mmステレオヘッドセットジャック経由Realtekオーディオ4つのデジタルポート経由で4つのHDオーディオストリームをサポート(HDMI&DP経由)
ASUS初 SSDケース ROG Strix Arion
仕様Aura system requirement:Windows 10/8 64bit、Speed:10 Gbps、Cable:USB Type C to Type C x 1、USB Type C to Type A x 1、Voltage:DC 5V、SSD Compatibility:M.2 M Key PCIe (NVMe) SSD with 2280、2260、2242、2230
付属品Pin Ejector x 1、R-hook x 1、Protective holder x 1、USB Type C to Type C x 1、USB Type C to Type A x 1
本体質量(g)98
対応OSWindows 10 / 10 64-bit / 8.1 / 8Mac OS X 10.6 or AboveiOS 13以降
本体寸法(長さL×幅W×高さH)(mm)124.57×47.76×10.85
対応ドライブ:M.2対応
インターフェースUSB 3.2 GEN 2 Type C (Compatible with USB 3.2 GEN 1/ USB 2.0)
接続台数1台
1個
¥7,998
税込¥8,798
4日以内出荷
・Mill Canyon。・ストレージ:無 。・メモリ:無 。・Wi-Fi:有 。・OS:無 。・VESA対応 。・コード:要C5
付属品ACアダプター+電源コード、VESA ブラケットとネジ、安全/注意/規制に関する説明書、保証書
質量(g)470
寸法(幅W×奥行D×高さH)(mm)135×115×36
RoHS指令(10物質対応)対応
Wi-FiIntel Wi-Fi 6E AX211 (Gig+), Bluetooth 5.3
I/Oポートフロント(側面) I/O ポート:1 × USB 3.2 Gen2 Type-C/2 × USB 3.2 Gen2 Type-A/1 × 3.5mm ヘッドセットジャック/1 × ケンジントンロック、背面I/Oポート:1 × USB 3.2 Gen2 Type-C w/ DisplayPort 1.4/2 × USB 3.2 Gen 2 Type-A/1 × USB 2.0 Type-A/1 × HDMI 2.1 (TMDS)/1 × DisplayPort 1.4/1 × RJ45 LAN/1 × DC-in
オーディオRealtek ALC3251
LAN1 × Realtek Ethernet Controller RTL8125BG-CG, 2.5G
・Mill Canyon。・CPU:Intel Core 3 N355, TDP 15W。・ストレージ:無 。・メモリ:無 。・Wi-Fi:有 。・OS:無 。・VESA対応 。・コード:要C5
付属品ACアダプター+電源コード、VESA ブラケットとネジ、安全/注意/規制に関する説明書、保証書
質量(g)470
寸法(幅W×奥行D×高さH)(mm)135×115×36
使用CPUIntel Core 3 N355, TDP 15W
RoHS指令(10物質対応)対応
Wi-FiIntel Wi-Fi 6E AX211 (Gig+), Bluetooth 5.3
I/Oポートフロント(側面) I/O ポート:1 × USB 3.2 Gen2 Type-C/2 × USB 3.2 Gen2 Type-A/1 × 3.5mm ヘッドセットジャック/1 × ケンジントンロック、背面I/Oポート:1 × USB 3.2 Gen2 Type-C w/ DisplayPort 1.4/2 × USB 3.2 Gen 2 Type-A/1 × USB 2.0 Type-A/1 × HDMI 2.1 (TMDS)/1 × DisplayPort 1.4/1 × RJ45 LAN/1 × DC-in
オーディオRealtek ALC3251
LAN1 × Realtek Ethernet Controller RTL8125BG-CG, 2.5G
1台
¥49,980
税込¥54,978
63日以内出荷
Cyber Canyon CPU:RPL-R 45W (C5 210H) ストレージ:無 メモリ:無 Wi-Fi:Intel Wi-Fi 7 BE202 OS:無 VESA対応 コード:要C5 2.5インチベイ無し、SATA不可 Kit (L6) Tall
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書
性能GPU:内蔵
寸法(mm)117 × 112 × 54
質量(g)564(PCのみ)
電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、6.32A、120W電源アダプター
対応OSWindows 11 Home 64-bit、Windows 11 Pro 64-bit、Windows 11 IoT Enterprise 64-bit、Windows 11 Pro Education、Ubuntu 24.04 LTS 64-bit、RedHat Enterprise Linux 64-bit
使用CPURPL-R 45W (C5 210H)
OSなし
RoHS指令(10物質対応)対応
BluetoothBluetooth 5.4
Wi-FiIntel Wi-Fi 7 BE202
I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-in
フォームファクタTall
オーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応
認証マークASUS ロゴなし
LANインテル イーサネット・コントローラー I226-V、2.5G
1台
¥85,980
税込¥94,578
4日以内出荷
インターフェースSupport 4K@60Hz as specified in HDMITM 2.1、DisplayPort 1.4 - Requires Processor Graphics
メモリー4 DIMMs、 Dual Channel DDR5-7200+(OC)
使用CPUSupports AMD RyzenTM 8000/7000 Series Desktop Processors
チップセットAMD B650 Chipset
ソケットAM5
ネットワークタイプAMD(R) Wi-Fi 6E、 Bluetooth 5.3
USBポート5× USB 3.2 Gen 2 10Gbps (3 Type-A + 2 Type-C)6× USB 3.2 Gen 1 5Gbps (6 Type-A)4× USB 2.0 (Type-A
ストレージ2× M.2 Gen4 ×4 64Gbps slots 4× SATA 6Gb/s ports
拡張スロット数1× PCIe 4.0 ×16 slot、 2× PCIe 3.0 ×1 slots
オーディオ8-Channel (7.1) HD Audio with Audio Boost
LANRTL8125BG 2.5Gbps LAN
1台
¥26,980
税込¥29,678
8日以内出荷
Define 7 Compactは同社のDefine 7をベースにしたコンパクトミドルタワーケースで、コンパクト故の冷却効率の高さを持たせつつ、小型化に依る組み立て易さ・メンテナンス性を損なわない様に両立して設計されています。トップパネルを交換して静音と冷却の両方に対応可能で、1つのケースで様々なパーツ構成や運用方法に対応可能です。
色ブラック
拡張スロット数7
ケース形状ミドルタワー
対応マザーボードATX、microATX、Mini-ITX
電源ATX(ドライブケージ及び前面ファン搭載時:最大200mm)
寸法(mm)対応グラフィックボード:最大360(前面ファン非搭載時)
全高(mm)対応CPUクーラー:169
ドライブベイ内部3.5/2.5インチ共用×2、内部2.5インチ×2
付属品前面:140mmファン×1(Dynamic X2 GP-14)、背面:120mmファン×1(Dynamic X2 GP-12)
I/OポートUSB 3.1 Gen 2 Type-C×1、USB 3.0×2、USB 2.0×2、マイク×1、ヘッドホン×1
外形寸法(幅W×高さH×奥行D)(mm)210×474×427
質量(kg)8.61
1個
¥29,980
税込¥32,978
5日以内出荷
エアフローに特化したケースデザイン。2基の180mmファンと柔軟性に優れた拡張性を備えるミドルタワー型PCケース
色ブラック
拡張スロット数7(ブリッジレス)
ケース形状ミドルタワー
対応マザーボードE-ATX(幅最大274mm)、ATX、microATX、Mini-ITX、SSI-CEB
電源ATX(最大210mm)
寸法(mm)対応グラフィックボード:最大330(前面ファン搭載時)
全高(mm)対応CPUクーラー:174
ドライブベイ内部3.5/2.5インチ共用×1、内部2.5インチ×3
付属品前面:180mmファン×2(Dynamic X2 GP-18 PWM)
I/OポートUSB 3.1 Gen 2 Type-C×1、USB 3.0×2、マイク×1、ヘッドホン×1
外形寸法(幅W×高さH×奥行D)(mm)222×467×450
質量(kg)7.4
サイドパネルソリッドパネル
1個
¥26,980
税込¥29,678
4日以内出荷
パフォーマンス 他社のミニPCを凌駕する優れたパフォーマンス。デザイン 人目を引く5 x 4インチのアルマイト製シャーシを採用。AI対応: インテル Core Ultra 9プロセッサーの優れた性能を活用し、ジェネレーティブAIワークロードをローカルで実行可能。Wi-Fiセンシング: Wi-Fiセンシング機能を活用し、消費電力を抑えながら即時可用性を実現。ワイヤレス接続: 認定Bluetoothのシームレスな接続性を実現。カスタマイズ可能: トールレスシャーシアクセスの設計により、アップグレードをより簡単、安全、迅速に行えます。
仕様●ASUS Logo:ロゴなし●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A1 x 2.0 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力1 x ケンジントンロック●Country Cord:No Cord●Form Factor:Kit(L6)●Front(Side) I/O Ports:1 x USB 3.2 Gen2x2 タイプC (20Gbps)2 x USB 3.2 Gen2 タイプA●GPU:インテル Arc GPU●Gift Box Dimension (Unit: mm):172×150×121●Product Description:ASUS NUC 14 Pro+ キット●Unit Dimension (Unit: mm):144×112×41
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション)
質量(kg)PCのみ:0.8
電源150W電源アダプター
メモリー2 x SO-DIMMDDR5 5600 8GB~96GBまでサポート48GB x2までサポート
使用CPUインテル Core Ultra 9 185H プロセッサー
OSWindows 11
RoHS指令(10物質対応)対応
Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth 5.3(BTバージョンはOSのサポート状況により異なります)
ストレージ1 x M.2 2280 PCIe Gen4x4 NVMe SSDスロット対応1x M.2 2242 PCIe x4 NVMe SSDスロット対応
オーディオインテル GPUポートを介したディスプレイオーディオ
LAN2.5Gイーサネット、10/100/1000/2500 Mbps
1台
¥149,800
税込¥164,780
4日以内出荷
Arena Canyon 。CPU:RPL-P 28W 。ストレージ:無 。メモリ:無 。Wi-Fi:有 。OS:無 。VESA対応 。コード:要C5
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション)、VESAマウントとネジが付属
質量(kg)PCのみ:0.49、(Unit: gift box + accessory + device)1.6
電源120W電源アダプター(U5/U7)
対応OSWindows 11 Home | Windows 11 Pro | Windows 10 IoT Enterprise | Red Hat Linux | Ubuntu
メモリー・無 2 x SO-DIMM DDR4 2400/2666/3200 MHzをサポート 8 GBおよび16 GBテクノロジーを最大64 GBまでサポート
OS無
RoHS指令(10物質対応)対応
Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth v5.3をプリインストール
オーディオ3.5mmステレオヘッドセットジャック経由Realtekオーディオ4つのデジタルポート経由で4つのHDオーディオストリームをサポート(HDMI&DP経由)
前へ
1
2
3
4
5
6
7
次へ
『パソコン/周辺機器』には他にこんなカテゴリがあります
PCパーツ の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。